SKULLERZ BY ERGODYNE Safety Bump Cap (Topi Pelindung)

Sebelum PPN:
Rp229.900 - Rp2.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baseball-style bump caps are used where workers might bump into stationary objects such as beams or piping. They resemble a traditional baseball cap and are constructed of cotton and nylon. They are often worn by miners and non-food related manufacturing workers, as well as contractors and exterminators. Bump caps are not ANSI-rated and are not suitable for applications that require an ANSI-rated hard hat.
Feature
H9899 Bump Cap Head Protection Style Short Brim Baseball Head Protection Color Dark Blue Head Protection Material ABS Fits Hat Size One Size Fits Most Accessory Mounting Options None Head Protection Venting Yes Includes LED Lights No Color/Graphics Type Basic Colors Head Protection Graphics No Graphics Suspension Adjustment Type Hook-and-Loop

Ulasan Produk

Tidak ada ulasan