Beli buffer ph di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Horiba Larutan Penyangga (pH Buffer)Deskripsi:Larutan Buffer merupakan larutan yang bisa mempertahankan nilai pH meskipun ditambah sedikit asam, sedikit basa, atau sedikit air (pengenceran). Hal ini dikarenakan karena larutan Buffer mengandung zat terlarut bersifat “penyangga“ yang terdiri atas komponen asam dan basa.atribut:
- Volume (ml): 500
- MERCK Larutan Penyangga (pH Buffer)Deskripsi:Larutan Buffer merupakan larutan yang bisa mempertahankan nilai pH meskipun ditambah sedikit asam, sedikit basa, atau sedikit air (pengenceran). Hal ini dikarenakan karena larutan Buffer mengandung zat terlarut bersifat “penyangga“ yang terdiri atas komponen asam dan basa.atribut:
- HS Code: 3822 00 00
- Hanna Instruments pH 7.01 Calibration Buffer SachetsDeskripsi:HI77700P is a premium quality pH 7.01 calibration buffer solution. Each sachet has the lot number and expiration date stamped on it and is made of light block foil ensuring freshness each time one is opened. Hanna’s line of calibration buffers have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened sachet. The HI77700P is for 10 sachets containing 20 mL of buffer.Color coded label for easy pH buffer value identificationAccuracy of +/- 0.01 pH @ 25°CTemperature chart of the actual pH value at various temperatures printed on each sachetatribut:
- Certificate of Analysis: no
- Size (ml): 20
- Accuracy (pH): ±0.01
- pH Value at 25°C: 7.01
- Hanna Instruments pH 4.01 RED Technical Calibration BufferDeskripsi:Designed and manufactured for those requiring a greater spectrum, as well as increased accuracy to readings, Hanna manufactures a Technical Buffer solution range that shares the accuracy of standard buffers, +/- 0.01 @ 25C, and features 20 pH levels, from pH1.00 through to pH13.00, effectively covering every point on the pH scale. Technical Buffer Solutions are available in 500ml, 1 litre, 1 Gallon, and handy 20ml sachets in packs of 10 or 25 for on-site or field use. The sachet single dose is safe, easy to carry and remains fresh. Technical buffer solutions come with a certificate of analysis on purchase. One Gallon, colour-coded bottles are available in pH 4.01, pH7.01 and 10.01.HI-5004-R pH4.01 Technical Buffer Solution, 500ml (colour-coded bottle)HI-5004-R is a premium quality pH 4.01 Technical buffer solution, National Institute of Standards and Technology (NIST) traceable and supplied with a Certificate of Analysis.One of the most commonly used buffer solutions, it is extremely stable and represents the mid-way point in the acid range of the pH scale - ideal for those requiring an accurate acid reading, particularly those working in water purification plants, the food industry, and wherever the pH is expected to be acidic.Buffer solutions should be stored at 25 C, away from direct sunlight for accurate readings.To correctly maintain your meter/electrode, we highly recommend use of a Hanna cleaning solution, as well as a buffer, for maximum performance every time.Hanna buffer solutions are prepared, ready-to-use, according to precise formulas and standardised in accordance with the National Institute of Standards and Technology (NIST) to ensure quality and accuracy. All solutions show a batch number, an expiry date, and the correlation table between pH and temperature. All bottled solutions are sealed with an air tight, tamper-proof seal to prevent any Carbon Dioxide from entering and causing a change in the pH buffer value.Browse the Hanna complete range of solutionspH buffer solutionsStandard solutions for conductivity, Total Dissolved Solids (TDS), turbidity, salinity and Ion-Selective Electrode (ISE) calibrationOxidation Reduction Potential (ORP) test and pre-treatment solutionsReference fill solutions for refillable electrodesGeneral and specific cleaning solutions for electrodesSolutions for electrode maintenance and storageSolutions for sample preparationSolutions are available in many sizes ranging from 20ml sachets for small users to 3.78L (1 gallon) containers for large quantity usage in laboratories.For safety and traceability, all Hanna solutions are provided with a label showing the batch number and expiry date. A certificate of analysis is available on request in line with NIST standards.Remember:Calibration only counts when using fresh solutions and properly cleaned electrodes every time.Routine maintenance will ensure accurate readings while extending the life of the electrode.atribut:
- Certificate of Analysis: Yes
- Color Coded: Red
- pH Value at 25°C: 4.01
- Hanna Instruments pH 10.01 Calibration BufferDeskripsi:HI70010P is a premium quality pH 10.01 calibration buffer solution. Each sachet has the lot number and expiration date stamped on it and is made of light block foil ensuring freshness each time one is opened. Hanna’s line of calibration buffers have been specially formulated to have an expiration of 2 years from the date of manufacture for an unopened sachet. The HI70010P is for 25 sachets containing 20 mL of buffer.Color coded label for easy pH buffer value identificationAccuracy of +/- 0.01 pH @ 25°CTemperature chart of the actual pH value at various temperatures printed on each sachetatribut:
- Certificate of Analysis: no
- Quantity: 25
- Size (ml): 20
- Accuracy (pH): ±0.01
- pH Value at 25°C: 10.01
- Hanna Instruments pH 4.01 Calibration Buffer SachetsDeskripsi:HI70004C is a premium quality pH 4.01 calibration buffer that is NIST traceable and supplied with a Certificate of Analysis. Each sachet has the lot number and expiration date stamped on it and is made of light block foil ensuring freshness each time one is opened. Hanna’s line of technical calibration buffers have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened sachet. The HI70004C is for 25 sachets containing 20 mL of buffer.Supplied with Certificate of AnalysisAccuracy of +/- 0.01 pH @ 25°CTemperature chart of the actual pH value at various temperatures printed on each bottleatribut:
- Size (ml): 20
- Accuracy (pH): ±0.01
- pH Value at 25°C: 4.01
- DV Stop Kontak Industri - Surface Mounting (Power Socket)atribut:
- IP Degree: IP44
- TESTO Ph Buffer SolutionDeskripsi:Product Includes: 1 x pH buffer solution 7.00 in dosing bottle (250 ml).
- MERCK Buffer Solution pH 10atribut:
- Packaging: Plastic Bottles
- Quantity/Pack (L): 1
- HS Code: 3822 00 00
- Quality Level: MQ100
- Boiling Point (°C): 100 (1013hPa)
- Density (g/cm³): 1.0044 (25°C)
- Label Types: Warning Product
- PH Value: 10.0 (H₂O, 25°C)
- Storage class: 10-13 Other liquids and solids
- DV Stop Kontak Industriatribut:
- Function: Industrial Socket
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- Hanna Instruments pH 3.00 Technical Calibration BufferDeskripsi:Bottle of pH 3.00 buffer solution.atribut:
- Certificate of Analysis: Yes
- Size (ml): 500
- Package: Bottle
- pH Value at 25°C: 3
- Custom Buffer Solutionatribut:
- Compatible Model: PH-1000PE, PHS-01PE, PHS-02PE, PHS-03PE, PHS-05PE, PHS-06PE, PHS-07PE, PHS-08PE, PHS-09PE, PHS-10PE, PH S-11PE, PHS-12PE, PHS-13PE, PHS-15PE, PHS-16PE, PHS-17PE
- Depth (mm): 35
- Height (mm): 57
- Length (mm): 57
- Size (ml): 30
- Thickness (mm): 37
- Width (mm): 35
- Reagecon pH Buffer SolutionDeskripsi:Reagecon's High Resolution Colour Coded pH Buffer Solution at 25°C is colour coded for ease of use. Tested by our ISO 17025 Accredited Test Method (A2LA Ref: 6739.03) and NIST traceable.atribut:
- Additional Information: Accuracy ± 0.010 pH units
- Package Size (ml): 500
- Packaging: HDPE Bottle GL45
- Physical Form: Liquid
- Tested: at 25°C
- Use: Laboratory Chemical
- VITLAB Bottle PE-LD Wide Mouth (Botol Lab)Deskripsi:Transparent. With screw cap made of PE-LD. Flexible material with good resilience. Wider mouth for simple filling, also ideal for powders and paste-like materials.
- GOPRO Floaty for HERO9 BlackDeskripsi:Aksesori yang mudah dikenali ini membuat HERO9 Black Anda tetap mengapung dan menambahkan bantalan pelindung. Desain sampul memungkinkan akses ke tombol kamera, layar sentuh, dan folding finger untuk pemasangan yang mudah. Bagus untuk snorkeling, berselancar, wakeboarding, dan lainnya, Floaty juga menyertakan titik tether untuk keamanan tambahan.atribut:
- Color: Orange
- Insize Portable Refractometeratribut:
- Type: Coolant
- Length (mm): 160
- Features: Suitable for Water Based Coolant
- Function: Quickly measure the concentration of the coolant
- Resolution: 0.002
- Range: 0% to 32%
- TRUSCO Analog Themo-Hygrometeratribut:
- Weight (g): 730
- Minimum: (Temperature) 2 degree C, (humidity) 5% RH
- Measurement Item: temperature humidity
- Dimensions (Width W x Depth D x Height H) (mm): 285x35x285
- Humidity Measurement Range (%): 20-100
- Type of display Temperature: analog
- Thermometer Type: Wall hanging
- Measurement Temperature Range (°C): -30-50
- Merck Millipore Milli-Q IQ 7003 Water Purification SystemDeskripsi:The Milli-Q IQ 7003 has been designed in a compact, ergonomic, Mercury-free and intelligent way to deliver high quality pure and ultrapure water. The system features three separate and distinct components: Milli-Q production unit offers flexible installation and a more simplified maintenance. The new E-POD, Point-of-Delivery, unit provides pure (Type II) water through its large, intuitive touch screen while the Q-POD Quality-Point-of-Delivery, unit provides high quality ultrapure (Type I) water. Up to four PODs can be with each production unit at different locations within the same laboratory.atribut:
- Daily Product Water Usage (L/Day): 100
- Depth (cm): 38 (15 in)
- Distribution Flow Rate (L/minute): Up to 2
- Feed Water Nature: Potable Tap Water
- Flow Rate: Type II: 3 L/hr Type I: up to 2 L/min
- Height (cm): 49.8 (19.6 in)
- Make-up Flow Rate (L/hour): 3
- Material Size: 1
- Operating Weight (kg): 26
- Operating Weight (lbs): 57.3
- Product Water Dnase (pg/ml): Ultrapure water: < 5 (with Biopak Polisher)
- Product Water Instant Delivery Rate (L/minute): Up to 2
- Product Water Microorganisms (CFU/mL): Ultrapure water: < 0.01 (with Millipak or Biopak point-of-use filters)
- Product Water Particulates (unit/ml): < 1 (particulates > 0.22μm-with Millipak filter)
- Product Water Pyrogens (EU/ml): Ultrapure water: < 0.001 (with Biopak Polisher)
- Product Water Rnase (pg/ml): Ultrapure water: <1 (with Biopak Polisher)
- Replaces: ZRXQ003WW; ZRXQ003 Country versions
- Validation Support: Full Support
- Voltage (V): 100-230
- Water Quality: Type 1Type 2
- Width (cm): 31.5 (12.4 in)
Daftar Harga buffer ph Terbaru March 2026
| Horiba Larutan Penyangga (pH Buffer) | Rp629.900 |
| MERCK Larutan Penyangga (pH Buffer) | Rp939.900 |
| Hanna Instruments pH 7.01 Calibration Buffer Sachets | Rp889.900 |
| Hanna Instruments pH 4.01 RED Technical Calibration Buffer | Rp1.299.900 |
| Hanna Instruments pH 10.01 Calibration Buffer | Rp349.900 |
| Hanna Instruments pH 4.01 Calibration Buffer Sachets | Rp1.299.900 |
| DV Stop Kontak Industri - Surface Mounting (Power Socket) | Rp31.900 |
| TESTO Ph Buffer Solution | Rp869.900 |
| MERCK Buffer Solution pH 10 | Rp2.699.900 |
| DV Stop Kontak Industri | Rp36.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/9wP103688356-1.jpg)
/dbP104748479-1.jpg)




/00P105170000-12.jpg)



/jfP102092699-8.jpg)



/jhP103518701-1.jpg)




/9eP108928338-1.jpg)