Reagecon pH Buffer Solution with Certified Reference Material

Sebelum PPN:
Rp2.099.900
Spesifikasi
Additional InformationSpecification ± 0.010 pH units
Package Size (ml)500
PackagingHDPE Bottle
Physical FormLiquid
Testedat 25°C
UseLaboratory Chemical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reagecon's Buffer Standard pH 4.000 at 25°C Certified Reference Material is colour coded for ease of use; produced under our ISO 17034 (A2LA Ref: 6739.01) Accreditation and is NIST traceable.
Feature
- TRACEABILITY: Directly traceable to the IUPAC pH scale by an unbroken chain of traceability. Reagecon achieve this traceability through a series of comparisons with the key reference materials being Standard Reference Materials (SRMs) manufactured by NIST. Reagecon's pH Buffer Standards meet the ISO definition of metrological traceability "The ability to relate measurements back to a stated reference (usually an international standard) through an unbroken chain of comparisons each having stated uncertainties of measurement." Reagecon's traceability claims are independently verified through our accreditation to ISO 17034 and ISO 17025.
- ISO 17034 accreditation requirements include raw material characterisation; homogeneity and stability studies; assignment of certified values as well as packaging and documentation control.
- STABILITY AND SHELF LIFE: Manufactured to exacting specifications with an extended shelf life and stability; even after opening the bottle thereby eliminating the requirement to open a fresh bottle of Standard every time it is used.
- CALIBRATION BUFFERS: Reagecon pH Buffers are pre-programmed into the instruments of most major manufacturers.
- CONTROL BUFFERS: For increased confidence in their test measurements; analysts should regularly measure the pH of a Control Standard. If an acceptable value is obtained from the Control Standard measurement then the analysts can have improved confidence that their test measurements will be correct. Reagecon's extensive range of pH Buffers means that there will be a Reagecon pH Buffer which can be used as a Control Buffer for all pH applications.
- WHY USE TRACEABLE pH BUFFERS: Your pH measurements can only be as good as the pH Buffers that you use. If your pH calibration is made using traceable pH Buffers then you have a direct link to the International pH scale for your measurements. Without this link you are not entitled to report your measurements in pH units so the number displayed on your pH meter is just that - a number and is not a pH value. Traceable analysis is necessary for consistency and universal acceptance of your pH results - including acceptance by regulatory bodies.
- pH Buffer Reference Standard; pH Buffer Reference Material

Ulasan Produk

Tidak ada ulasan

Halaman Terkait