Beli bronze bushing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Mulai

    Rp48.900

    DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Deskripsi:
    DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
  2. ASB Linear Bushing Bearing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

  3. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    76%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  4. OILES #500Sp Bush
    Mulai

    Rp829.900

    OILES #500Sp Bush
    Deskripsi:
    Oiles # 500SP1 is a high-load, oil-free bearing based on a high-strength brass alloy made with advanced casting technology and embedded with a solid lubricant. Can be used in combination with various solid lubricants depending on usage conditions. Can be used without lubrication. High performance at high load / low speed operation. Exhibits excellent wear resistance in places where oil film construction is difficult, such as rotation / oscillation and reciprocation, frequent start / stop, etc. Excellent chemical and erosion resistance.
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50, Regular lubrication: 1.00 [60]
    • Operating Temperature Range (°C): No lubrication: -40 to +300, Regular lubrication: -40 to +150
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990]
  5. DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Mulai

    Rp46.900

    DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
  6. Non Brand Straight Oilless Bushing
    Mulai

    Rp91.900

    Non Brand Straight Oilless Bushing
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.5 , Periodic lubrication: 1.0
    • Allowable Maximum Speed V (m/min): No lubrication: 30, Periodic lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Regular lubrication: 3.25
    • Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, Regular lubrication: 2000
    • Operating Temperature Range (°C): No lubrication: -40 to +200 Regular lubrication: -40 to +150
    • Shape: Straight type
    • Tolerance L (mm): -0.1 to 0.3
  7. OILES # 500SP Bush
    Mulai

    Rp389.900

    OILES # 500SP Bush
    Deskripsi:
    Oiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use.It can be used without refueling.Demonstrates high performance in places with high load and low speed operation.It exhibits excellent wear resistance in places where oil film composition is difficult, such as rotational / rocking motion, reciprocating motion, and frequent start / stop.Has excellent chemical resistance and erosion resistance.* Do not use in seawater.
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50 , Regular lubrication: 1.00
    • Allowable Maximum Speed V (m/min): No lubrication: 30, Regular lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29 (98) (Is static permissible surface pressure)
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296 (1000) (Is static permissible surface pressure)
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25
    • Allowable PV Value (kgf/cm² m/min): No lubrication: 1010, Periodic lubrication: 1990
    • Operating Temperature Range (°C): No lubrication: -40 to +300 Regular lubrication: -40 to +150
  8. Oiles Corporation Glitron F Bush
    Mulai

    Rp24.900

    Oiles Corporation Glitron F Bush
    Deskripsi:
    OA, information equipment, medical equipment, food equipment.
    atribut:
    • Length (mm): 6
    • Inner Diameter (mm): Five
    • Outer Diameter (mm): 8
    • RoHS Directive: Not regulated
    • Operating Temperature Limit: -200 ~ 200 degrees Celsius
    • TRUSCO Number: 245-3975
  9. Oiles Corporation Drymet LF Bushings
    Mulai

    Rp279.900

    Oiles Corporation Drymet LF Bushings
    atribut:
    • Material: Tetrafluoroethylene resin multilayered resin, with back metal
    • Inside Diameter (mm): 8
    • Outside Diameter (mm): 10
    • Working Temperature: -200degrees to 280degrees
  10. BOSCH Gerinda Tangan
    Rating:
    100% of 100
    (3)
    Mulai

    Rp519.900

    BOSCH Gerinda Tangan
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  11. Oiles Corporation Glitron F Bushings
    Mulai

    Rp119.900

    Oiles Corporation Glitron F Bushings
    atribut:
    • Material: Filling agent tetrafluoroethylene resin
    • Working Temperature: -200degrees to 200degrees
  12. THK Linear Bushing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  13. BOSCH Gerinda Tangan Kecil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    BOSCH Gerinda Tangan Kecil
    atribut:
    • K3L License: Yes
Daftar Harga bronze bushing Terbaru March 2026
Oiles Corporation 500SP BushRp879.900
DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityRp48.900
ASB Linear Bushing BearingRp15.900
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
OILES #500Sp BushRp829.900
DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended DurabilityRp46.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 40mmRp88.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmRp26.900
Non Brand Straight Oilless BushingRp91.900
OILES # 500SP BushRp389.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)