Beli breather di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fleetguard Air BreatherDeskripsi:Fleetguard AF26455 air breather is designed to filter out contaminants before they reach your engine.
- STAUFF Plastic Filler BreatherDeskripsi:Designed to be used as filler ports for hydraulic reservoirs, allowing the reservoir to breathe whilst protecting it from contamination found in harsh environment.atribut:
- Air Filter Material: Foam/PUR
- Anti-Splash Feature: With anti-splash feature
- Body Material: Glass-fibre Reinforced Polyamide (PA)
- Cap Diameter (mm): 70
- Cap Material: Glass-fibre Reinforced Polyamide (PA)
- Maximum Air Flow Rate (m³/minute): 0.4
- Micron Rating (µm): 10
- Operating Temperature Range (°C): -40 to +120
- Pressurisation: Without pressurisation
- Seal Material: NBR (Buna-NR)
- Masuda Manufacturing Air Breather MSA TypeDeskripsi:Widely used in hydraulic systems for industrial machines, machine tools, ships, etc. Light alloy is used for the material, and it has excellent toughness and durability. The structure is concise and easy to disassemble and maintain. Excellent safety due to the semi-flammable structure.
- Non Brand Hydraulic Tank Filler & BreatherDeskripsi:Breather caps for hydraulic tanks (sometimes called breather vents) allow air and moisture to exit the tank as the fluid level in the tank rises, helping to eliminate air bubbles and moisture that can affect system performance. They also filter ambient air that is pulled into the tank as fluid levels in the tank fall to prevent airborne contaminants from entering the system. These breathers are not suitable for filling tanks.atribut:
- UNSPSC: 24111801
- Cap Material: Nickel-Chrome-Plated Steel
- Efficiency: 0.99
- Filter Media: Foam
- Maximum Operating Temperature (°F): 200
- Micron Rating: 40
- Outside Diameter (inch): 3
- Masuda Manufacturing Air Breather MB TypeDeskripsi:Uses SPCC pressed products as the material. It is compact, inexpensive, and comes in a variety of sizes.
- Taisei Kogyo Air BreatherDeskripsi:It can be easily installed simply by providing an Rc female screw seat on the tank side.The structure is simple and the element can be easily cleaned and regenerated.atribut:
- Dimension D1 (mm): 60
- Dimension H (mm): 80
- Dimension H1 (mm): 51
- Dimension H2 (mm): 29
- Airflow Rate (m³/minute): 0.4
- Dimensions d (mm): Φ78
- TRUSCO Screw Type Tie MountDeskripsi:-It has a hole for a screw, it fixes various types of wires and cables to the wall and ceiling using a cable tie.-For fixing or bundling of wires and cable.
- HPC Filter Breatheratribut:
- Filtration Mesh: 60
- ELESA Breather Plugsatribut:
- Material: Cap:Polyamide (PA), Packing:Nitrile rubber (NBR)
- Specification: Screw-in type
- Masuda Seisakusho Air Breather MSA Typeatribut:
- Dimension B (mm): 18
- Dimension C (mm): 16
- Caliber d (Φmm): R1
- Dimension H (mm): 60
- Mass (g): 550
- Width Across Flats (mm): 41
- Air Volume (L/minute): 650
- Dimensions d (mm): Φ91
- Taisei Kogyo Suction StrainerDeskripsi:A tank internal filter for general hydraulic oil.atribut:
- Filtration Accuracy (mesh): 150
- OATEY Roof Drain (Saluran Air Atap)Deskripsi:These collars and clamps keep roof drains securely in place and provide a positive seal between the drain body and the roof. They are suitable for new or retrofit installations.atribut:
- UNSPSC: 31160000
- Nice Tisu Toilet RollDeskripsi:Nice terbuat dari 100% serat alami (Virgin Plantation Pulp), diproses secara higienis , menghasilkan tissue halus berkualitas tinggi bagi keluarga anda. Kualitas tissue Nice sudah menjadi tradisi. Depkes RI PD 10103400630atribut:
- Number of Ply: 2
- Packaging: Plastic
- Material: 100% pulp
- Kyowa Oil Capatribut:
- Material: Body:Polyamide (PA), O-ring:Nitrile rubber (NBR)
- Specification: Screw-in type
- Masuda Manufacturing Air Breather with Lubrication Port MSA-V TypeDeskripsi:The cap can be removed with a single touch, and the strainer at the lubrication port is 30 mesh. A chain is standard equipment to prevent the cap from being lost. Compared to conventional products, SPCC pressed products are used, which is compact and inexpensive, and expands the effective space on the top of the tank. Air Jiang Reman is a PVC sheet 10μ.
- Onda Roof Drain (Saluran Air Atap)Deskripsi:Saringan pembuangan air di dak ( roof)
- Baldwin Filters Air Filter Automotive Breather (Saringan Udara Kendaraan)atribut:
- UNSPSC: 40161505
- Iwata Mfg. Valve Breather PlugsDeskripsi:-A standard type to install with a lock screw.-Convenient model number marking when replacing.-Stainless steel bolts are coated with Teflon coating to prevent stain. -Fix the bearing and the shaft.atribut:
- Outer Diameter: 31mm
- Thickness: 30mm
- Screw Dimension: G3/8
- Screw Length: 10.0mm
- Heat Resistant Temperature: 120degree C
- Cap Material: Polyamide (PA)
- Packing Materials: Nitrile Rubber (NBR)
- Paloma Roof Drainatribut:
- Material: Brass
Daftar Harga breather Terbaru October 2026
| Fleetguard Air Breather | Rp159.900 |
| STAUFF Plastic Filler Breather | Rp389.900 |
| Masuda Manufacturing Air Breather MSA Type | Rp389.900 |
| Non Brand Hydraulic Tank Filler & Breather | Rp529.900 |
| Masuda Manufacturing Air Breather MB Type | Rp409.900 |
| Taisei Kogyo Air Breather | Rp509.900 |
| TRUSCO Screw Type Tie Mount | Rp309.900 |
| HPC Filter Breather | Rp119.900 |
| ELESA Breather Plugs | Rp169.900 |
| Masuda Seisakusho Air Breather MSA Type | Rp1.399.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)






























































































































































/1zP110220071-1.jpg)




/lmP106799778-1.jpg)
/14P111641040-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)