Non Brand Hydraulic Tank Filler & Breather

Sebelum PPN:
Rp529.900 - Rp999.900
Spesifikasi
UNSPSC24111801
Cap MaterialNickel-Chrome-Plated Steel
Efficiency0.99
Filter MediaFoam
Maximum Operating Temperature (°F)200
Micron Rating40
Outside Diameter (inch)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Breather caps for hydraulic tanks (sometimes called breather vents) allow air and moisture to exit the tank as the fluid level in the tank rises, helping to eliminate air bubbles and moisture that can affect system performance. They also filter ambient air that is pulled into the tank as fluid levels in the tank fall to prevent airborne contaminants from entering the system. These breathers are not suitable for filling tanks.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Reservoir Breather Standard Micron Rating 40 Cap Material Nickel-Chrome-Plated Steel Outside Dia 3 in Overall Height 2.6 in Inlet Size 3/4 in NPT Filter Media Foam Max Operating Temp 200 Degrees F Mounting Style - Filters Top Mount

Ulasan Produk

Tidak ada ulasan

Halaman Terkait