Beli brake fluid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYOTO TOOL (KTC) Brake Tool Bleeder (Perkakas Rem)Deskripsi:Continuous pumping without breathing. Compatible with ABS cars. Work quickly with one person. Continuous pumping reduces work time. Low cost, high performance and simple compact design. Air-driven pumping type that is easy to operate. All you need to do is release the air from the brake bleeder tank by pressing a button. Uses a pressing-type plate rubber that can be mounted with one touch. (Attachment A1) Excellent adhesion due to internal pressure expansion rubber (attachment A2, B1, B2) Brake fluid supply during brake fluid replacement and air bleeding.atribut:
- Hose Outer Diameter (Φmm): 8
- Main Unit Dimensions, Length L x Width W x Height H (mm): 320x205x210
- Set Contents: Brake bleeder body (with dust cover), Attachment A1, A2, B1, B2, Clamp D1 (Claw type), Clamp E1 (Chain type), Attachment case (resin case)
- Hose Length (m): Pressure hose: 3.5
- Suitable For: Light tank to ordinary car, 2t class truck with reservoir tank inner diameter of Φ18 ~ Φ76.
- Hose Inner Diameter (Φmm): 5
- Tank Capacity (L) : 2
- JONNESWAY Brake Fluid TesterDeskripsi:- Ready for breake fluid test. Unscrew the brake fluid reservoir, and pull of the cap of the brake fluid tester. Dip the test probes into the brake fluid up to the plastic rim of the device. - To check fluid quality. Press the button for power on green LED will light up. Insert the tester into reservoir for one second then the test result will be correctly indicated by LED's. The tester will automatically power off after 12 second of inactivity. - Product labelling indication. Green : battery ok, i.e : no water contained in the brake fluid. Yellow : Less than 1% of water contained in brake fluid. Yellow/yellow : approx 2% of water content in brake fluid. Yellow/yellow: approx 3% of water content in brake fluid. The brake fluid should be changed. Yellow/yellow: At least 4% of water content in brake fluid. The brake fluid must be changed urgently! Extreme danger! Battery (incl): one 1.5V, type AAA.
- GVDA Automotive Brake Fluid Liquid TesterDeskripsi:GVDA Automotive Brake Fluid Liquid Tester, High Precision Car Brake Fluid Detector, Hydraulic Fluid/Liquid/Oil Moisture Analyzer with LCD Screen Audible Alarm DOT3 DOT4 DOT5.1 Tester,Automotive Replacement Level Sensorsatribut:
- Altitude (m): ≤2000
- Battery Type: 2x1.5V AAA Batteries (not included)
- Brake Oil Type: DOT3, DOT4, DOT5.1
- Detection Range (%): 0 to 4
- Error Range (%): ±0.3
- Humidity (%): ≤95
- Operating Temperature (°C): 0 to 40
- Product Size(mm): 131x28x44
- Storage Temperature (°C): -10 to 50
- KIJIMA Motorcycle Part Brake Fluid Hose (Komponen Oli/Bahan Bakar Motor)Deskripsi:Oil resistant hose compatible with DOT4 brake fluid. A long type is newly set so that it can be used not only between the master and reserve tanks on the front side but also on the rear side that requires length. Please prepare the hose band separately according to the outer diameter. A lineup of typical 6mm, 7mm, and 9mm sizes.atribut:
- Overall Length (mm): 950
- HEYCO Brake Fluid Drain Cont F (Cairan Rem)Deskripsi:Draining Container for Brake Fluid1 Tube• Glass-Fibre reinforced plastic• Impact-Proof• Capacity 1.3 l• Built-In check valve• Transparent silicon tube, highly flexible• Temperature-Immune• Hanger for use on vehicles• Built-In strain relief• Corrosion-Proof fittings• Closing cap• Transparent container with level indicator (ml)• Closed 1-Tube-System for fluid abstraction on one wheelatribut:
- Capacity (L): 1.3
- Prestone Brake Fluid DOT-4 (Cairan Rem)Deskripsi:Untuk sistem yang membutuhkan cairan rem DOT 4 suhu tinggi.
- Prestone Brake Fluid DOT-3 (Cairan Rem)Deskripsi:Cairan Rem kendaraan bermotor dengan spesifikasi melebihi standarisasi DOT3. Cocok untuk ABS, cakram dan sistem rem tromol. Ikuti petunjuk kendaraan saat menambahkan cairan. Jaga cairan rem tetap bersih, jauh dari kontaminasi debu, air, BBM ataupun materi lain.
- KTC Drain Plug Catcher (Sumbat Saluran Pembuangan)atribut:
- Material: Body = Elastomer (TPE), Magnet = Neodymium magnet
- Total Length (mm): 150
- monotaro Trolley Folding (Troli Lipat)Deskripsi:Monotaro Platform Hand Truck ini memiliki kapasitas angkat 300kg digunakan untuk membantu anda memindahkan atau mengangkat benda berat yang sulit diangkat tanpa mengunakan tangan atau manual. Bahan material yang digunakan pada alat ini mengunakan frame besi yang kuat sehingga aman untuk melakukan proses pemindahan benda sesuai dengan kapasitas. Untuk proses penyimpanan sangat mudah karena handle pada Troli ini bisa dilipat dan memudahkan anda menyimpan saat alat tidak digunakan.Produk ini juga sering disebut dengan Troli Dorongatribut:
- Body Material: steel
- Caster Material: Gum
- MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)Deskripsi:Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)atribut:
- Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
- Material: Polypropylene
- JTC Pocket Brake Fluid Testeratribut:
- Case Color: Black
- Toyota Engine Oil TMO Lubricant (Oli Mesin)atribut:
- SAE: 10W-40
- Masakazu Flexible HoseDeskripsi:Sliding surface and rotating hose for pipingExcellent heat resistance and durabilityatribut:
- Hose Inner Diameter (mm): 3.7
- Hose Outer Diameter (mm): 8
- Minimum Bending Radius (mm): 80
- Maximum Working Pressure (MPa): 2.5
- Toyota Engine Oil TMO Lubricant Diesel (Oli Mesin Diesel)atribut:
- SAE: 15W-40 CI-4
- NOK O-Ring Seal 1BP Type (Oring)atribut:
- Material Symbols: A105
- Hardness (Durometer A): 90±5
- Material: NBR-90 (Type 1 B) NBR nitrile rubber
- Type: For fixing P type / for exercise
- Operating Temperature Range (°C): -23 to 100(MAX120)
- Wipro Alat Buka Bautatribut:
- Rated Voltage (V): 220
- Daytona Motorcycle Part Breather Hose φ 3xφ 6 1 M Clear (Komponen Oli/Bahan Bakar Motor)atribut:
- Accessories: Hose clipx5
- Color: clear
- Outside Diameter: 6φ
- Inside Diameter: 3φ
- Overall Length: 1m
Daftar Harga brake fluid Terbaru October 2026
| KYOTO TOOL (KTC) Brake Tool Bleeder (Perkakas Rem) | Rp14.999.900 |
| Toyota Transmission Fluid Automatic Type-TIV for Other Chemicals (Pelumas Transmisi) | Rp809.900 |
| JONNESWAY Brake Fluid Tester | Rp459.900 |
| GVDA Automotive Brake Fluid Liquid Tester | Rp209.900 |
| KIJIMA Motorcycle Part Brake Fluid Hose (Komponen Oli/Bahan Bakar Motor) | Rp409.900 |
| HEYCO Brake Fluid Drain Cont F (Cairan Rem) | Rp5.499.900 |
| Prestone Brake Fluid DOT-4 (Cairan Rem) | Rp45.900 |
| Prestone Brake Fluid DOT-3 (Cairan Rem) | Rp34.900 |
| Shell Gadus A227 Pail Size (Gemuk) | Rp1.499.900 |
| KTC Drain Plug Catcher (Sumbat Saluran Pembuangan) | Rp729.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Brake%20Tool%20Bleeder%20(Perkakas%20Rem)/f3P106564543-1.jpg)
/clP105460453-1.jpg)


/ioP110474672-1.jpg)
/b5P108161401-1.jpg)
/9mP108400346-10.jpg)
/94P108400328-11.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Shell%20Gadus%20A227%20Pail%20Size%20(Gemuk)/gqP105734602-2.jpg)
/88P111750296-1.jpg)
/qnP103175959-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20(Local)%20Safety%20Helmet%20with%20Fas-Trac%20Suspension%20and%20Chinstrap%20(Helm%20Proyek)/cgP108467448-4.jpg)

/c8P105464440-2.jpg)

/bzP105464431-2.jpg)
/2kP102420092-2.jpg)

/P102668054-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)