Beli brake di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AISIN Clutch Master Cylinder (C/M Assy)
    Mulai

    Rp339.900

    AISIN Clutch Master Cylinder (C/M Assy)
    Deskripsi:
    AISIN is the No. 1 supplier of critical hydraulic components to the Japanese automobile industry. AISIN’s Original Equipment technology and know-how are applied to design and produce each vehicle specific part thereby ensuring superb product quality, performance and reliability.AISIN Clutch Master Cylinder undergone rigorous durability test adhering to similar OE standards when hydraulics components are manufactured.
  2. WARNER ELECTRIC Brake & Clutch
    Mulai

    Rp25.999.900

    WARNER ELECTRIC Brake & Clutch
    Deskripsi:
    Clutch and brake modules allow a load to start and stop while the motor continues to run. Brakes inhibit motion and clutches transfer motion from one component to another while engaged. They are designed for use with compatible motors and reducers with v-belts, pulleys, chain, sprockets, couplings, or timing belts.
    atribut:
    • UNSPSC: 26111909
    • Mounting Orientation: Horizontal
  3. Bonzer Induction Brake Motor BZB (Dinamo Motor) Foot Mounting B3
    Mulai

    Rp1.899.900

  4. CRC Coil Cleaner Pro (Pembersih Koil)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp169.900

    CRC Coil Cleaner Pro (Pembersih Koil)
    Deskripsi:
    CRC® HVAC COIL CLEANER PRO AEROSOL adalah pembersih yang mampu melarutkan lemak, minyak, dan lumpur pada permukaan Evaporator AC dan Sistem pendingin lainnya. Sangan cepat dan mudah digunakan tidak memerlukan pembilasan pada pengaplikasiannya. CRC Coil Cleaner cocok untuk evaporator, kondensor, filter AC, blower wheels dan lainnya.- Melarutkan gemuk, minyak dan lumpur- Tidak berbau- Tidak mengandung bahan berbahaya- Tidak menimbulkan asap beracun- HVAC+R Coils
  5. MGM Brake Motor B5 Mounting BA Series
    Mulai

    Rp11.999.900

    MGM Brake Motor B5 Mounting BA Series
    Deskripsi:
    IP 55 - Class F - B5 Mounting - 4 Poles - AC Brake, Brake Hand ReleaseBA series consists of three phase, asynchronous brake motors totally enclosed fan cooled. BA series range starts from 71 up to 225 frame size. The motor brakes in case of power supply failure. The braking action is always secured through a very quick andprecise stop assuring a safe and prompt stop in case of unintentional power supply failure. The brake torque remains the same in both directions of rotation and the motor brakes without shaft axial sliding. As a standard the brake is AC 3-phase voltage supply with brake leads connected with motor leads in a single terminal board while on request it is possible to supply the brake separately with a second terminal board or to have a DC brake supply with a built-in rectifier fitted inside the terminal box. The rectifier is provided with over-voltage and radio frequencies emission protection devices. BA series motors tolerate high overloading rate and are capable of withstanding overheating so as to guarantee the best reliability even under tough operating conditions. All MGM series motors have been designed to be controlled by inverters. The motor winding insulation is class F, while class H is available on request. Motor construction type is totally enclosed externally cooled and IP54 enclosure (IP55 and IP56 available on request). Motors up to 132 frame size are fitted as standard with a hexagonal hole on the shaft at the non drive end to allow manual rotation, even if power is off. All BA series motors are provided as standard with hand brake release screw.BA series brake disc has a large lining surface that allows high brake torque, low disc wear and consequently low maintenance cost. The brake torque can be easily adjustable to the desired value just by screwing some nuts. Thanks to its special construction the brake friction surface is self-ventilated on the motor side, permitting a high brake workload and keeping brake time constant. The brake lining material is asbestos free. BA series motor frame is made of die cast, light metal on motors up to 132 size and the terminal board box, provided with cable glands and plugs, is positioned 180° above the motor support feet. The frame is made of cast iron starting from 160 frame size and the terminal box is located on the right side (drive-end view). Shields and flanges are made of aluminium on motors up to 90 frame size, and of cast iron on motors of 100 frame size and above. As standard feet are frame integrated (they are not simply attached to the frame) on IM B3 mounting (foot mounted) making the motor very sturdy. This feature is very important for those applications where the motor is much stressed during the starts and stops.The brake friction surfaces are made of cast iron as a standard. The brake moving element and the brake coil have a laminated nucleus to reduce electrical losses and to secure a very quick brake intervention. BA series main features are its sturdy construction, quick braking action, constant braking time, high number of permissible start/stop cycles also under severe applications, easily adjustable brake torque, low maintenance costs.
  6. Fuji Electric NB Brake Motor
    Mulai

    Rp10.999.900

    Fuji Electric NB Brake Motor
    Deskripsi:
    High efficiency: Clear the Top Runner standard value! Energy saving: Significant reduction in running cost! Easy replacement: Same frame number and fitting dimensions as standard motors! Can be operated in combination with an inverter European RoHS Directive Correspondence to 6 substances Environmental load Non-asbestos material specifications With brake loosening handle Easy maintenance of brakes Adoption of thin plastic terminal box* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    atribut:
    • Power Supply: Three-phase
    • Rated Frequency (Hz): 50/60
    • Type: Motor with electromagnetic brake
    • Type of Sign: Leg mounting
    • Voltage (V): 200/200-220
  7. DAYTON Brake & Clutch
    Mulai

    Rp5.099.900

    DAYTON Brake & Clutch
    Deskripsi:
    Washdown brakes work with power transmission systems in harsh or sanitary applications with frequent exposure to spray and moisture, such as food and beverage production. They engage and hold loads under power-off conditions.
    atribut:
    • Lever Release: Manual
    • Maximum Ambient Temperature (°C): 40
    • Mounting Orientation: Horizontal
  8. ZYIA Rota Meter
    Mulai

    Rp2.799.900

    ZYIA Rota Meter
    atribut:
    • Screw Thread (inch): 1/2 BSPT
    • Flow Range (m³/hour): 0.1-1
    • Body Material: Acrylic
    • Accuracy (%): ±4
  9. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  10. MGM Electric Motor B5 (Dinamo Motor Listrik)
    Mulai

    Rp9.399.900

    MGM Electric Motor B5 (Dinamo Motor Listrik)
    Deskripsi:
    BM series motors are equipped with DC brake coil. DC brake coil is supplied through a rectifier located in the terminal box (standard voltage supply is 230V 50/60Hz). The rectifier is provided with over-voltage protection devices. The brake torque remains the same in both directions of rotation and the motor brakes without shaft axial sliding. Brake torque can be set loosening or tightening the adjustable springs (78) where available or in the presence of fixed springs, removing the central springs or replacing the springs with ones of another type. Never set the brake torque to a higher value than the one indicated on the motor nameplate. BM series motors are fitted as standard with a hexagonal hole on the shaft at non drive end to allow manual rotation. On request BM series motors can be provided with brake release return lever located on the motor side.
  11. STP Disc Brake Part Cleaner (Cairan Pembersih Rem)
    Mulai

    Rp64.900

    STP Disc Brake Part Cleaner (Cairan Pembersih Rem)
    Deskripsi:
    STP Brake & Parts Cleaner adalah pembersih yang sangat handal, yang dapat menyingkirkan minyak, oli, endapan sisa pengereman serta kontaminan lainnya. Sangat mudah digunakan tanpa harus membongkar, dapat digunakan juga guna membersihkan komponen-komponen rem sebelum dipasang kembali terutama sebelum proses pengencangan baut.
    atribut:
    • Size (ml): 500
  12. Prolix Coil Cleaner (Pembersih Koil)
    Mulai

    Rp3.099.900

    Prolix Coil Cleaner (Pembersih Koil)
    atribut:
    • Size (ml): 20000
  13. Linda Parts & Brake Cleaner N840 (Pembersih Rem & Komponen)
    Mulai

    Rp93.900

    Linda Parts & Brake Cleaner N840 (Pembersih Rem & Komponen)
    Deskripsi:
    Untuk menghilangkan noda oli dan membersihkan elemen oli, keran pembuangan, permukaan pada berat keseimbangan roda, kampas rem, bantalan rem cakram, tromol rem, silinder roda, cakram kopling, pelat baru, pegas, cetakan, berbagai suku cadang, dll.
    atribut:
    • Volume (ml): 840
  14. MARATHON MOTORS AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik)
    Mulai

    Rp8.699.900

    MARATHON MOTORS AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik)
    Deskripsi:
    NEMA 56 frame three-phase general purpose AC motors have a standard 5/8" diameter, 1-7/8" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 56HZ or 56C. The letter "H" indicates that the frame has a set of mounting holes at 3" and 5", "Z" indicates that the frame has a nonstandard shaft, and "C" indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
    atribut:
    • Duty cycle: Continuous
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Phase: Three
  15. WD-40 Disc Brake Part Cleaner Specialist (Cairan Pembersih Rem)
    Mulai

    Rp149.900

    WD-40 Disc Brake Part Cleaner Specialist (Cairan Pembersih Rem)
    Deskripsi:
    WD-40 Brake & Parts CleanerPEMBERSIH KOMPONEN REMFungsi:Diformulasikan untuk membersihkan komponen rem, grase, minyak dan lainnya dengan cepat dan aman serta tidak meninggalkan noda, tidak meninggalkan residu dan tidak korosif. Juga membantu menghentikan derit rem cakram dan menghilangkan selip kopling1. Menghilangkan minyak, lemak, kotoran dan minyak rem2. Membersihkan tanpa membongkar unit3. Amandigunakanpadakampasrem,bantalandantromolPenggunaan Aplikasi:- Rem cakram- Tromol Cakram- Kaliper Rem
    atribut:
    • Volume (ml): 450
    • Appearance: Clear liquid
    • Smell: Petroleum odor
    • Initial Boiling Point (°C): 90
    • Flash Point (°C): -8
    • Specific Gravity: 0.687
    • Pressure (psi): 55
    • Solubility in Water: Insoluble
  16. Fuji Electric NB brake motor, foot mounted
    Mulai

    Rp15.999.900

    Fuji Electric NB brake motor, foot mounted
    Deskripsi:
    Quiet brake noise. Long life of 2 million operations. Made of non-asbestos material. Comes with a convenient manual release device. The brake can be released with a simple handle operation (one touch). Easy maintenance. Gap inspection can be easily checked from the outside without disassembly. Gap adjustment can be easily done with an adjustment washer. Same mounting dimensions as the standard motor.* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    atribut:
    • Atmosphere: No corrosive, explosive gas or steam
    • Braking Torque: 150/180%
    • Heat Resistance Class: 120(E)
    • Installation Altitude (m): 1000 or less
    • Installation Location: Indoor
    • Number of Poles: 6
    • Operating Humidity Range: 85% RH or less
    • Operating Temperature Range (°C): -15~+40
    • Power Supply: Three-phase
    • Protection Method: IP44 (motor section) / IP20 (brake section)
    • Rated Frequency (Hz): 50/60
    • Standard: JIS C 4210 Low-voltage three-phase squirrel-cage induction motor
    • Time Rating: S1 (continuous)
    • Type: Motor with electromagnetic brake
    • Type of Braking: DC non-excitation actuated type (dry type)
    • Type of Sign: Leg mounting
    • Voltage (V): 200/200-220
  17. Parker Bulk Hydraulic Hose
    Mulai

    Rp10.999.900

    Parker Bulk Hydraulic Hose
    Deskripsi:
    Parker 302 bulk hydraulic hoses are used in medium-pressure industrial and hydraulic applications with petroleum-based fluids and lubricating oils. They have a synthetic rubber tube and cover. They are reinforced with two steel braids. They are stronger and can withstand more pressure than hoses that are reinforced with one steel braid. Parker 302 hydraulic hoses are compatible with Parker 43 or 30 series crimpable fittings.
    atribut:
    • UNSPSC: 40142007
    • Hose Color: Black
    • Hose Configuration: Bulk Hose
    • Hose Cover Material: Synthetic Rubber
    • Hose Tube Material: Synthetic Rubber
    • Safety Factor: 4:1
Daftar Harga brake Terbaru October 2026
Taiho Kohzai Parts & Brake Cleaner (Pembersih Rem & Komponen)Rp169.900
AISIN Clutch Master Cylinder (C/M Assy)Rp339.900
WARNER ELECTRIC Brake & ClutchRp25.999.900
Bonzer Induction Brake Motor BZB (Dinamo Motor) Foot Mounting B3Rp1.899.900
CRC Coil Cleaner Pro (Pembersih Koil)Rp169.900
MGM Brake Motor B5 Mounting BA SeriesRp11.999.900
Fuji Electric NB Brake MotorRp10.999.900
AISIN Brake Master (B/M Assy)Rp839.900
DAYTON Brake & ClutchRp5.099.900
ZYIA Rota MeterRp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait