Fuji Electric NB brake motor, foot mounted

Sebelum PPN:
Rp15.999.900 - Rp17.999.900
Spesifikasi
AtmosphereNo corrosive, explosive gas or steam
Braking Torque150/180%
Heat Resistance Class120(E)
Installation Altitude (m)1000 or less
Installation LocationIndoor
Number of Poles6
Operating Humidity Range85% RH or less
Operating Temperature Range (°C)-15~+40
Power SupplyThree-phase
Protection MethodIP44 (motor section) / IP20 (brake section)
Rated Frequency (Hz)50/60
StandardJIS C 4210 Low-voltage three-phase squirrel-cage induction motor
Time RatingS1 (continuous)
TypeMotor with electromagnetic brake
Type of BrakingDC non-excitation actuated type (dry type)
Type of SignLeg mounting
Voltage (V)200/200-220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quiet brake noise. Long life of 2 million operations. Made of non-asbestos material. Comes with a convenient manual release device. The brake can be released with a simple handle operation (one touch). Easy maintenance. Gap inspection can be easily checked from the outside without disassembly. Gap adjustment can be easily done with an adjustment washer. Same mounting dimensions as the standard motor.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
Feature
Specification
(Terminal box mounting position) Left side when viewed from the load side, (Terminal box inlet direction) Downward

Ulasan Produk

Tidak ada ulasan

Halaman Terkait