Beli brady labeler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BRADY Label Nylon Cloth BMP21 Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp619.900

    BRADY Label Nylon Cloth BMP21 Series
    Deskripsi:
    - Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable- Recommended for indoor use- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted- All-in-one cartridge includes ribbon and label supply- Label/Tape Size : 0.5 in W x 16 ft L- Material : Nylon- Material Number : B-499- For Use with Printer : BMP 21 PLUS Portable Label Printer, IDPAL Handheld Label Maker
    atribut:
    • Material Number: B-499
    • Color: Black on White
  2. BRADY Label Printer
    Mulai

    Rp2.699.900

    BRADY Label Printer
    atribut:
    • Color Capability: Single Color Printing
  3. BRADY Spill Containment Pallet
    Rating:
    20% of 100
    (1)
    Mulai

    Rp3.499.900

    BRADY Spill Containment Pallet
    atribut:
    • Sump Capacity (L): Up to 80
    • Compatibility: 2 Drums
    • Dimensions (cm): 130x65x15
    • Maximum Loading Capacity (kg): 500
  4. BRADY Label Printer Continuous General Purpose
    Mulai

    Rp799.900

    BRADY Label Printer Continuous General Purpose
    Deskripsi:
    These continuous label rolls with ribbon cartridge fit in compatible Brady thermal transfer printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.
  5. BRADY Ribbon Label Printer
    Mulai

    Rp719.900

    BRADY Ribbon Label Printer
    Deskripsi:
    These single-color ribbons fit in a compatible Brady label printer. Ribbons are impregnated with ink for printing labels and tags, eliminating the need to install ink or printing fluid separately.
  6. BRADY Label Self Laminating Cable and Wire
    Mulai

    Rp1.199.900

    BRADY Label Self Laminating Cable and Wire
    Deskripsi:
    These rolls of precut self-laminating cable and wire labels fit in a compatible Brady label printer. Precut labels do not have to be cut after printing and are easier to peel off the backing paper. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.
    atribut:
    • Adhesive Material: Acrylic
    • Adhesive Type: Permanent
    • Finish: Matte
    • For Print Method: Thermal Transfer
    • Label Attachment Style: Self-Laminating
    • Label Material: Vinyl
    • Maximum Service Temperature (°F): 158
  7. BRADY Label Printer with PWID Suite
    Mulai

    Rp21.999.900

    BRADY Label Printer with PWID Suite
    atribut:
    • Max Label per Day: 1000 labels/day
    • Color Capability: Single Color Printing
    • RoHS Compatibility: Pass 2011/65/EU
    • Bar Code Type: 2D and 1D (Linear)
    • Connectivity Options: Serial, USB 2.0, Ethernet
    • Max Label Width: 4.17 inch
    • Memory: 128 MB Flash Memory/64 MB SDRAM
    • Power Supply: Lithium-Manganese Battery
    • Print Resolution: 300 dpi
    • Print Technology: Thermal Transfer and Direct Thermal
  8. BRADY Spill Pallet 4 Drum
    Mulai

    Rp10.999.900

    BRADY Spill Pallet 4 Drum
    atribut:
    • Dimensions (inch): 52x52x17
  9. BRADY Handheld & Portable Label Printer
    Mulai

    Rp3.899.900

    BRADY Handheld & Portable Label Printer
    Deskripsi:
    The integrated keypad on handheld label printers allows workers to type in desired text and print a label on the jobsite. They can be held in the hand when printing.
    atribut:
    • Barcode Capable: Yes
    • Color Printing Capability: Single Color
    • Print Type: Thermal-Transfer
    • Standards: FCC Part 15 Class A
  10. BRADY Label Thermal Transfer 1inch Core
    48%
    Mulai

    Rp319.900

    BRADY Label Thermal Transfer 1inch Core
    atribut:
    • Core Inside Diameter (inch): 1
  11. BRADY Desktop Label Printer
    Mulai

    Rp59.999.900

    BRADY Desktop Label Printer
    Deskripsi:
    These desktop label printers have a keyboard or keypad for entering information. They don't require a connection to a computer to print labels.
  12. BRADY Ribbon Thermal Transfer
    Mulai

    Rp2.299.900

    BRADY Ribbon Thermal Transfer
    atribut:
    • Color: Black
    • Printer Compatibility: BBP11, BBP12
    • RoHS Compatibility: Pass 2011/65/EU(Pass 2015/863)
    • Size: 4 inch x 242 Feet
  13. BRADY Label Maker Cartridge M series B-483
    Mulai

    Rp2.499.900

  14. Bullard Helmet For Rescue
    Mulai

    Rp5.199.900

    Bullard Helmet For Rescue
    atribut:
    • Color: Red
    • Dimension (LxWxH): 12,75x10x6,5 inch
    • Outer Shell Material: Thermoplastic
    • Inner Shell Material: Nylon Impact Cap
    • Crown Strap Suspension Material: 2-3/4 inch nylon woven straps attached to four nylon key
    • Suspension : 4-point nylon crown strap
  15. ROMOLD Low Profile Spill Pallet
    Mulai

    Rp8.999.900

    ROMOLD Low Profile Spill Pallet
    atribut:
    • Length (mm): 1280
    • Width (mm): 1285
    • Height (mm): 275
    • Weight (kg): 29
    • Capacity Sump (L): 230
    • UDL (Kg): 1250
    • Color: Yellow
  16. BRADY Lockout Station & Kit
    Mulai

    Rp339.900

    BRADY Lockout Station & Kit
    Deskripsi:
    These storage containers organize and hold padlocks and lockout devices so they can be carried around a worksite.
Daftar Harga brady labeler Terbaru March 2026
BRADY Label Nylon Cloth BMP21 SeriesRp619.900
BRADY Label PrinterRp2.699.900
BRADY Label Cartridge M21 B595 SeriesRp709.900
BRADY Spill Containment PalletRp3.499.900
BRADY Label Printer Continuous General PurposeRp799.900
BRADY Ribbon Label PrinterRp719.900
BRADY Label Cartridge M21 B427 SeriesRp929.900
BRADY Label Self Laminating Cable and WireRp1.199.900
BRADY Label Printer with PWID SuiteRp21.999.900
BRADY Label Maker Cartridge M series B-595Rp949.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait