RS PRO Wall Box Fibreglass Reinforced Polyester IP66 (Kotak Panel/Kotak Dinding)

Sebelum PPN:
Rp8.199.900
Spesifikasi
ApplicationIndustrial
Body MaterialFibreglass Reinforced Polyester
Chassis PlateYes
ColourLight Grey
Door Lock TypeSingle Lock System
External Depth (mm)140
External Height (mm)300
External Mounting TypeWall
External Width (mm)250
Fixing KitYes
Gland PlatesNo
IP RatingIP66
Internal Mounting TypePanel
RAL CodeRAL 7035
Special FeaturesSelf-Extinguishing
Standards MetRoHS Compliant
Transparent DoorYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Industrial Glass Reinforced Polyester Wall Box Enclosure with Mounting Plate & Wall Fixings, Glazed Door, IP66
Introducing glass reinforced polyester wall box enclosures from our own brand RS PRO, a range of high quality wall box enclosures ideal for use as an electrical enclosure for housing electrical components or as a general storage box.
This selection of durable wall boxes is manufactured from fibre glass reinforced polyester which is moulded by heat compression, offering a long lasting enclosure that features self-extinguishing capabilities, a high impact resistance and electromagnetic compatibility to protect electronics communications. The IP66 rating featured ensures protection from dust and water ingress, making it ideal for use both indoor and outdoor. The galvanised steel mounting panel included allows you to safely secure the box to a wall or surface, whilst offering an enhanced level of protection.
This range of RS PRO wall boxes include a large door with a 180º hinge, with the option of reversible installation allowing for right or left hand opening. The anti-intruder hinge system provides security by preventing break ins and keeping the contents secure. The door also includes a lock adding an extra level of security, with other lock options available. The door also features a transparent glazed window allowing you to easily view the contents of the wall box, making it perfect for troubleshooting without having to open the enclosure.
Application
Wall boxes are a type of enclosure ideal for housing electrical components or for general storage. They are manufactured in a range of sizes using materials including plastic, stainless steel and metal depending on the level of protection required. Wall boxes are used in a wide range of applications such as:
• Industrial
• DIY
• Construction
• Security
• Plumbing
Feature
Features and Benefits
• Fibre glass reinforced polyester construction offering excellent durability, long life and self extinguishing properties up to 960ºC
• Glazed door, ideal for viewing the contents of the wall box without unlocking
• Neutral light grey colour ideal for use in a range of applications
• Electromagnetic compatibility eliminating electrical contact risks
• High impact and harsh atmosphere resistance
• IP66 rating, ensuring protection from water and dust ingress
• Anti-intruder hinge system and lock, providing enhanced security
• Lightweight yet durable design with galvanised steel mounting plate for easy installation
• Suitable for use indoors and outdoors
• Long life lasting up to 10+ years

Ulasan Produk

Tidak ada ulasan

Halaman Terkait