Beli bosch suku cadang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GST52 Automotive Engine Cleaner Flush (Pembersih Mesin)Deskripsi:Formula yang berguna untuk menetralkan asam pada mesin yang berpotensi menyebabkan karat yang diakibatkan oleh proses pembakaran mesin dan mencemarkan oli. Engine Flush juga menghancurkan serta melepaskan endapan dan kerak yang menempel pada permukaan metal didalam mesin, Cairan ini aman untuk mesin berbahan bakar solar dan bensin.atribut:
- Size (ml): 300
- ENDO CASTER Caster Polyurethane with Spring (Kastor PU)atribut:
- Bearing Type: Double Ball Bearing
- Bolt Hole Spacing (mm): 128x73
- Bolt hole Diameter (mm): 13
- Material: Polyurethane
- Primary Tension of Spring (kgs): 50
- Spring Distance (mm): 10
- Top Plate Size (mm): 158x114
- Wheel Diameter (mm): 150
- Wheel Width (mm): 50
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- ENDO CASTER Caster Polyurethane Heavy Duty (Kastor PU)atribut:
- Bolt Hole Spacing (mm): 120x60 (105x80)
- Bolt hole Diameter (mm): 13
- Hardness: 93A
- Material: Polyurethane
- Temperature (°C): -30 to 80
- Top Plate Size (mm): 149x110
- ERGENE Engine FlushDeskripsi:Ergene Engine Flush. Pembersih Kotoran Dan Sisa Oli Pada Mesin. Produk spesial yang terdiri dari deterjen pembersih yang sangat efektif yang akan digunakan sebelum penggantian oli biasa. Menghilangkan getah, pernis, lumpur dan kontaminan seperti deposit karbon, juga membersihkan sistem pelumasan untuk kinerja yang optimal.atribut:
- Size (ml): 300
- ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Deskripsi:The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
- LIQUI MOLY Motorbike Engine FlushDeskripsi:Cleaning fluid for clearing the engine interior of troublesome deposits. Dissolves sludge and lacquer formers. All types of oil-soluble and oil-insoluble residues are brought into suspension and removed during the next oil change. An engine which has been cleaned of deposits and contamination and which is then filled with fresh oil not contaminated with old impurities can develop its full performance characteristics Properties- cleaning and care- simple to use- does not attack common sealing materials- restores the engine to its original performance- tested for the use with catalytic converters- long engine service life- highly economicalAreas of applicationFlushes out and cleans the oil circuits of motorcycles with four-stroke gasoline engines. The frequency of use is dependent on the degree of contamination of the oil circuit and on the quality of the oil used.Application One 250 ml can is sufficient for up to 4,5 liters of oil. Add Motorbike Engine Flush to the motor oil at running temperature before changing the oil. After adding the product, allow the engine to idle for approx. 10 minutes. Then change the oil and the filter. Motorbike Engine Flush is compatible with all commercially available motor oils.Suitable for use on motorbikes with wet clutches.atribut:
- Color/Appearance: Yellow/cloudy
- Form: Liquid
- Flash Point (°C): 61
- Odor: Characteristic
- Density (g/m³): 0.805@20°C
- STP Automotive Engine Cleaner Flush (Pembersih Mesin)atribut:
- Volume: 450 ml
- ENDO CASTER Caster Polyurethane J Series Set (Kastor PU)atribut:
- Bearing Type: Ball
- Material: Polyurethane
- FK Lubricant Automotive Engine Cleaner Super Flush (Pembersih Mesin)Deskripsi:Setelah waktu yang lama mesin bekerja dalam keadaan suhu tinggi, lumpur berminyak yang berbeda, deposit karbon dan kotor lainya terbentuk, yang menyebabkan mesin anti-frication & dan kemampuan anti oksidasi yang lemah, kebisingan mesin lebih keras, kekuatan dinamis menurun, konsumsi minyak meningkat, mesin bergetar dan masa aktif mesin menjadi singkat .SUPER ENGINE FLUSH diformulasikan dari bahan khusus yang berfungsi secara otomatis membersihkan bagian dalam mesin dengan sepenuhnya menggantikan oli lama dengan minyak baru. Serta membersihkan Koloid, residu karbon, dan lummpur berminyak, mengurangi gesekan, mengembalikan elastisitas penyegelan karet, dan mengurangi konsumsi minyak. Meiliki remover untuk korosi untuk mencegah produksi asam urusan internal mesin, mencegah mesih dari korosi dan memperpanjang masa aktif mesin. SUPER ENGINE FLUSH dapat membuat mesin berjalan mulus dan mendapatkan kembali tenaga kudanya, dan melindungi mesin dari kerusakan dan memastikan pelumas yang tepat. Hal ini dapat mencapai setiap sudut mesin dan membersihkan karbon dan gusi terakumulasi di dalam mesin.atribut:
- Size (L): 4
- Omega Engine & Compressor FlushDeskripsi:Omega 907 is a specially formulated engine flushing compound that removes all harmful deposits from the engine by adding it before flushing the old oil. Thoroughly removing accumulated sludge using Omega 907 Engine Flush allows the new oil to function at peak performance, while protecting and providing optimal lubrication for engine components. What Happens without OMEGA 907The increased power output of engines with more critical designs means that engine oil must work harder to keep them running. The competitive environment in most industries is forcing vehicle operators to extend service intervals and load vehicles to their maximum capacity.Modern engine oils are designed with complex additive packages designed with a limited lifespan. If these limits are exceeded, or if the oil is subjected to harsh operating conditions, the additives will break down and cannot provide the proper protection to the engine.Anti-wear materials break down and metal engine components begin to throw out chips and fine particles that are circulated by the tired engine.The corrosion inhibitor gradually weakens until acids are formed by the residues of the chemical combustion cycle which begin to attack rings, valves, cylinders, walls, bearings, etc.Detergents and degreasing agents are unable to keep the engine sludge from floating due to the 'overload', and the deposits begin to adhere and stick to the components, eventually forming varnish due to the engine heat.The complex byproducts of the above additives circulate through the engine and valves, resulting in a vicious cycle of engine component wear.Glycol antifreeze in engine oil begins to destroy the additives, and engine performance slowly decreases until failure occurs.Wat Happens During A Normal Oil ChangeWhen the working life of engine oil additives begins to end, or due to excessive workload, many damaging contaminants float in the oil (if the detergent is still working) or coat the entire engine.A normal engine oil change removes some contaminants, but leaves behind at least half a liter of old oil coating the engine's surfaces and, in severe cases, sticking to engine components. When new oil is added during a normal oil change, the contaminants in the old oil and those coating the engine components immediately begin to affect the new oil's additives.New oil additives are designed to directly destroy the contaminants in the old oil, and as a result, they fail to provide protection even early in the engine's service life. New engine oil provides only a low level of protection early in the service life, and in some severe cases, no protection at all! With each subsequent oil change, the condition worsens until the engine seizes. When Using OMEGA 907Omega 907, when added to the old oil just before re-emptying, immediately reacts to the varnish deposits and sticky deposits on all engine components and immediately destroys the bond to the metal and fuses in the tired used oil for easy removal.Omega 907's specially designed neutralizing action combats the acidic conditions common in residual oils, preventing corrosive damage. Omega 907 also destroys glycol and the residue it produces, protecting engine components from glycol's anti-lubricating properties.Omega 907, unlike ordinary engine washers, is added to the running engine and simultaneously removes varnish and deposits from valves and hydraulic lifters, to ensure proper operation after use.Omega 907's all-cleaning and flushing properties ensure that when the old oil, supplemented with Omega 907, is drained from the crankcase, all harmful residues are removed. This ultimately allows the new oil, added after draining, to perform its intended function without being affected or damaged by any remaining contaminants from the old oil in the engine.
- AOM Motorcycle Lubricant Super Concentrate Engine Flush (Pelumas Motor)Deskripsi:Bekerja dalam hitungan menit! Digunakan dalam mobil, truk, sepeda motor, traktor mencuci keluar gusi, lumpur dan lenyap bebas lengket katup dan cincin kebersihan mesin berjalan lebih dingin dan tenang dan memiliki kekuatan yang lebih.
- LIQUI MOLY Automotive Engine Cleaner Flush Plus (Pembersih Mesin)Deskripsi:Engine Flush Plus is a specially formulated combination of additives and carrier fluid. In combination with the carrier fluid, the highly effective detergent and dispersant additives dissolve sludge and lacquer formers. All types of oil-soluble and oilinsoluble residues are brought into suspension and removed during the next oil change. An engine which has been cleaned of deposits and contamination and which is then filled with fresh oil not contaminated with old impurities can develop its full performance characteristics.Properties- optimal engine performance- highly economical- tested for turbochargers and catalytic converters- does not attack common sealing materials- gentle cleaning- rapid cleaning- suitable for diesel particulate filters- simple to use without disassembly- minimizes wearApplication One 300 ml can is sufficient for up to 6 liters of oil. Add Engine Flush Plus to the motor oil at running temperature before changing the oil. After adding the product, allow the engine to idle for approx. 10 minutes. Then change the oil and the filter. Engine Flush Plus is compatible with all commercially available motor oils.Areas of application Cleaning and flushing out the oil circuits of gasoline and diesel engines. The use of Engine Flush Plus is dependent on the degree of contamination of the oil circuit. Can be safely used in vehicles with timing belt running in oil. Not suitable for use on motorbikes with wet clutches.atribut:
- Color/Appearance: Yellow, Brown
- Base: Additive, Carrier Liquid
- Form: Liquid
- Odor: Characteristic
- Size (ml): 300
- Density (g/m³): 0.81@20°C
- HOT SHOT‘S SECRET Engine Flush Stiction EliminatorDeskripsi:Hotshot's Secret Varnish Remover Stiction Eliminator adalah pembersih stiction, sludge dan varnish yang terjadi akibat terbakarnya oli mesin; selain itu juga dapat meningkatkan daya lumas. Membersihkan komponen-komponen mesin dengan mekanisme Hidrolik seperti katup hidrolik (HLA) / mekanisme kontrol VVT / i-VTEC / Valvetronic / MIVEC serta komponen internal Turbocharger. Sangat berguna bagi mesin mesin yang sudah menempuh jarak 100.000 km atau lebih. Cocok untuk mesin Diesel dan Bensin. Cara Penggunaan: Penggunaan Awal : 4 Oz / 118ml per 1 liter oli. Dosis Maintenance : 2 Oz / 60ml per 1 liter oli. Hotshot's Secret Varnish Remover Stiction Eliminator bisa digunakan saat pergantian oli baru atau juga bisa ditambahkan kapan saja. Hotshot's Secret Varnish Remover Stiction Eliminator di formulasikan untuk di gunakan mengikuti sepanjang umur oli juga aman dan efektif di gunakan pada segala mesin diesel and bensin.atribut:
- Size (ml): 473
- Prestone Automotive Engine Cleaner Flush (Pembersih Mesin)Deskripsi:Prestone Engine Flush 443mlPrestone Engine Flush sangat efektif dalam membersihkan bagian dalam mesin sebelum ganti oli. Mengangkat residu dan endapan dari mesin bensin 4-tak dan mesin diesel.atribut:
- Size (ml): 443
- Type: Engine Flush
- STP Carburetor Cleaner Spray & Injector Cleaneratribut:
- Volume (ml): 500
- AOM Automotive Engine Cleaner Flush (Pembersih Mesin)atribut:
- Size (ml): 250
- Castrol Motorcycle Oil 4T Power1 (Oli Motor)Deskripsi:Castrol POWER1 dengan Power Release Technology meningkatkan performa sepeda motor Anda dengan mengoptimalisasi gesekan sehingga Anda mendapatkan akselerasi yang lebih cepat.SPESIFIKASI/STANDAR INDUSTRI- Castrol POWER1 4T memiliki Power Release Technology yang dapat meningkatkan performa mesin dengan meredam gesekan hingga Anda dapat berakselerasi lebih cepat. Formula uniknya mampu mengurangi gesekan dalam mesin, sambil mempertahankan gesekan optimal dalam kopling, hingga memastikan kekuatan dipindahkan secara efektif kedalam roda.- API SN- JASO MA2atribut:
- SAE Grade: 10W-40
- Type: Synthetic Technology
- DCS Automotive Engine Cleaner Super Conditioner (Pembersih Mesin)Deskripsi:- Membersihkan karbon/zat sisa pembakaran di ruang bakar, intake & throttle body. - Menghemat bahan bakar, karena proses pembakaran yang lebih sempurna. - Menghemat waktu, karena prosedur pemakaian yang mudah dan sangat singkat. - Menghemat biaya, karena tidak perlu mengeluarkan biaya yang besar untuk bongkar/turun mesin.atribut:
- Size (ml): 203
Daftar Harga bosch suku cadang Terbaru October 2026
| BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton) | Rp2.299.900 |
| GST52 Automotive Engine Cleaner Flush (Pembersih Mesin) | Rp42.900 |
| ENDO CASTER Caster Polyurethane with Spring (Kastor PU) | Rp319.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp99.900 |
| ENDO CASTER Caster Polyurethane Heavy Duty (Kastor PU) | Rp549.900 |
| ERGENE Engine Flush | Rp67.900 |
| ENDO Air Hoist (Katrol Angin / Katrol Pneumatic) | Rp34.999.900 |
| LIQUI MOLY Motorbike Engine Flush | Rp109.900 |
| STP Automotive Engine Cleaner Flush (Pembersih Mesin) | Rp85.900 |
| ENDO CASTER Caster Polyurethane J Series Set (Kastor PU) | Rp449.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101518404-1.jpg)
/hiP105308630-1.jpg)
/6nP111913239-1.jpg)
/P101000154-1.jpg)
/5vP111913211-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/ERGENE%20Engine%20Flush/juP104788714-1.jpg)
/bcP101003408-4.jpg)

/jjP102041703-2.jpg)
/7nP111913275-1.jpg)
/j2P109121686-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Omega%20Engine%20%26%20Compressor%20Flush/boP112303420-1.jpg)
/35P105180113-1.jpg)
/7mP103940274-1.jpg)

/42P112793146-1.jpg)

/5lP105180201-1.jpg)
/dsP107573496-3.jpg)
/byP105656430-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)