Spesifikasi
| Color/Appearance | Yellow, Brown |
|---|---|
| Base | Additive, Carrier Liquid |
| Form | Liquid |
| Odor | Characteristic |
| Size (ml) | 300 |
| Density (g/m³) | 0.81@20°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Engine Flush Plus is a specially formulated combination of additives and carrier fluid. In combination with the carrier fluid, the highly effective detergent and dispersant additives dissolve sludge and lacquer formers. All types of oil-soluble and oilinsoluble residues are brought into suspension and removed during the next oil change. An engine which has been cleaned of deposits and contamination and which is then filled with fresh oil not contaminated with old impurities can develop its full performance characteristics.
Properties
- optimal engine performance
- highly economical
- tested for turbochargers and catalytic converters
- does not attack common sealing materials
- gentle cleaning
- rapid cleaning
- suitable for diesel particulate filters
- simple to use without disassembly
- minimizes wear
Application One 300 ml can is sufficient for up to 6 liters of oil. Add Engine Flush Plus to the motor oil at running temperature before changing the oil. After adding the product, allow the engine to idle for approx. 10 minutes. Then change the oil and the filter. Engine Flush Plus is compatible with all commercially available motor oils.
Areas of application Cleaning and flushing out the oil circuits of gasoline and diesel engines. The use of Engine Flush Plus is dependent on the degree of contamination of the oil circuit. Can be safely used in vehicles with timing belt running in oil. Not suitable for use on motorbikes with wet clutches.
Properties
- optimal engine performance
- highly economical
- tested for turbochargers and catalytic converters
- does not attack common sealing materials
- gentle cleaning
- rapid cleaning
- suitable for diesel particulate filters
- simple to use without disassembly
- minimizes wear
Application One 300 ml can is sufficient for up to 6 liters of oil. Add Engine Flush Plus to the motor oil at running temperature before changing the oil. After adding the product, allow the engine to idle for approx. 10 minutes. Then change the oil and the filter. Engine Flush Plus is compatible with all commercially available motor oils.
Areas of application Cleaning and flushing out the oil circuits of gasoline and diesel engines. The use of Engine Flush Plus is dependent on the degree of contamination of the oil circuit. Can be safely used in vehicles with timing belt running in oil. Not suitable for use on motorbikes with wet clutches.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7mP103940274-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
