Beli bosch oscillating di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Oscillating Tool BladeDeskripsi:Milwaukee straight cutting blades have a universal OPEN-LOK connector for a direct fit on Milwaukee tools and other brands with an oscillating interface system (OIS) mount. The connectors' open back speeds blade changes.
- DEWALT Oscillating Carbide RaspDeskripsi:DEWALT grout removal blades have a UNIVERSAL FITMENT open-back connector. They are a direct fit on DEWALT oscillating tools and are compatible with DEWALT's tool-free blade clamping mechanism. They are also a direct fit on other major brands with an oscillating interface system (OIS) mount.atribut:
- Blade Type: Grout Removal
- Blade Width (inch): 3 5/8
- Blade Material: Carbide Grit
- Blade Shape: Triangular
- Compatible with Adapter: Dremel
- Connection Style: Universal Open-Back
- Application: Aggressive Material Removal
- Direct Fit For Tool Brand: Bosch (non-Starlock)DEWALT®DremelFein (non-Starlock)Porter Cable
- Includes: Washer for Dremel
- Oscillating Tool Accessory Type: Grout Removal Blade
- Overall Length (inch): 3 5/8
- UNSPSC: 27111904
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Cordless Multi CutterDeskripsi:Set Content: - 5 x lembar ampelas, K 2 x 80, 2 x 120, 1 x 240 (2 608 621 104)- 1 x Pisau Pemotong Plunge (2 608 662 508)- 1 x pisau gergaji segmental (2 608 662 527)- 1 x pelat ampelas (2 608 661 B11)
- MILWAUKEE Tool Box (Box Perkakas)Deskripsi:Milwaukee PACKOUT storage totes have a deep, undivided storage space for bulky items and an open top for full access to load and unload tools. These plastic totes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.atribut:
- UNSPSC: 31160000
- MILWAUKEE Cordless Impact FUEL WrenchDeskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
- MILWAUKEE Cordless Impact Wrench FUEL High Torque with CaseDeskripsi:The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.atribut:
- Anvil (inch): Friction Ring 1/2
- Impact Rate (ipm): 0-950/1750/2100/2100
- Length (mm): 213
- Battery Voltage (V): 18
- No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
- MILWAUKEE Cartridge FilterDeskripsi:Shop vacuum filters fit compatible shop vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.atribut:
- Filter Product Grouping: Cartridge Filter
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- MILWAUKEE Cordless STUBby Impact Wrench with CaseDeskripsi:Our M12 FUEL 1/2inch Stubby Impact Wrench is the industry’s most compact cordless impact wrench. At only 124.5mm in length, it allows you to work in tighter spaces delivering the power to complete many of the most demanding tasks and increasing your productivity. The compact impact delivers high torque with our POWERSTATE brushless motor. The impact wrench delivers an industry leading 339Nm of breakaway torque. This allows you to remove even the most stubborn bolts and fasteners. Our cordless impact wrench features built-in REDLIINK tool technology to help you get the job done. 4-Mode Drive Control provides you with unmatched control in various fastening applications Modes 1-3 gives you precision and control for any application. An Auto-Shut-Off Mode in the 4th setting prevents over-fastening of bolts while doing reassembly work. Our MILWAUKEE M12 FUEL 1/2inch Stubby Impact Wrench is part of the M12 battery line, featuring over 90 powerful and compact tools.atribut:
- Battery Platform: M12 Redlithium-ion
- Battery Voltage (V): 12
- MILWAUKEE Cordless Impact RachetDeskripsi:The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Cordless Drill Percussion FUELDeskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
Daftar Harga bosch oscillating Terbaru March 2026
| MILWAUKEE Oscillating Tool Blade | Rp229.900 |
| DEWALT Oscillating Carbide Rasp | Rp939.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| BOSCH Mesin Bor | Rp99.900 |
| BOSCH Cordless Multi Cutter | Rp2.799.900 |
| MILWAUKEE Tool Box (Box Perkakas) | Rp499.900 |
| MILWAUKEE Cordless Impact FUEL Wrench | Rp8.899.900 |
| MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case | Rp6.599.900 |
| SHUTER Ultra Heavy Duty Workbenches | Rp949.900 |
| MILWAUKEE Cartridge Filter | Rp579.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/6fP107303231-1.jpg)











/lrP101574783-3.jpg)