Beli bosch mixer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Electrolux Stand MixerDeskripsi:Stand Mixer - EHSM 3147Membuat telur dan adonan lengkap dengan mangkuk berkapasitas 3,5 liter untuk kegiatan memasak Anda di dapur. Dengan fitur yang lengkap dan serba guna.atribut:
- Power (W): 450
- Color: White Silver Paint
- Dimensions (mm): 366x309x219
- Cable Length (m): 1.2
- Speed Level: 5
- SNI License: Yes
- SNI Number: SNI 7859:2013 , SNI IEC 60335-2-14-2011 // SPPT SNI 726/LSPr-058-IDN/003/01/2023
- STANLEY Classic Beam Box Levelatribut:
- Length (mm): 1200
- Dimensions (inch): 1.2x0.025x0.049
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- KRISBOW Mesin Pengaduk Catatribut:
- Dimensions (cm): 67.5x34.5x27
- Input Power (W): 1220
- Mixer Paddle Size (mm): 120
- Power (W): 1220
- Voltage (V): 220
- BOSCH Laser Rangefinderatribut:
- Measurement Range (m): 0.15-40
- Laser Class: 2
- Power Supply: 2 x 1.5 V LR03 (AAA)
- Automatic Deactivation (minute): 5
- Dust and Water Protection: IP 54
- Laser Color: Red
- Laser Diode: 635nm, < 1mW
- Maximum Measurement Time (d): 4
- Measuring Range Up To (m): 40
- Memory Capacity (Values): 10
- Units of Measurement: m/cm, ft/inch
- Usual Measurement Accuracy (mm s): ±1.5
- Usual Measurement Time (s): 0.5
- Kenwood Kitchen Machine Chef XLDeskripsi:Bring great tasting food to the table with this reliable kitchen machine. Designed to make light work of food preparation, this product will help you to create an array of dishes with ease.Dedicated bowl toolsWhether you’re using the K-Beater to makatribut:
- Body Material: Die Cast Metal
- Color: Silver
- Speed: Variable + Pulse
- Bowl size (L): 6.7
- Capacity Cake (kg): 4.55
- Capacity Dough (kg): 2.56
- Capacity Egg Whites: 16
- Capacity Flour for Pastry (g): 910
- STANLEY Classic 1992 Utility Bladesatribut:
- Blade Width (mm): 19
- Length (mm): 62
- Blade Thickness (mm): 0.65
- KANETEC Hexagonal Permanent Magnetic HolderDeskripsi:-As the tip of the permanent magnet holder is threaded, it can easily be attached anywhere.-By combining it with the included plates (plate-included type), it can be attached to places where a tapped hole cannot be opened.atribut:
- Magnet Materials: Ferrite Magnet
- Turbo Grande Mixer EHM 9595Deskripsi:- Bowl dari stainless steel kapasitas 5L. - Dilengkapi dengan 7 tingkat kecepatan. - Dilengkapi 3 aksesoris pengaduk dan pengocok adonan. - Food Grade material. - Daya 600 watt. - Garansi 3 Tahun. - Tersedia suku cadang asliatribut:
- Power (W): 600
- Capacity (L): 5
- Maspion Stand MixerDeskripsi:Mengaduk adonan dan telur jadi mudah, cepat dan tercampur merata dengan stand mixer. Pakai Maspion MT-1140 - Stand Mixer untuk membantu pekerjaan dapur Bunda. Adonan lebih merata sempurna tanpa ribet. Maspion MT-1140 - Stand Mixer dilengkapi dengan 2 pengaduk dan pengocok yang terbuat dari stainless berkualitas. Lebih awet dan food grade.Kapasitas Mangkok : 1 Liter5 level kecepatanBeater dan Kneader terbuat dari stainless steelMudah digunakan dan dibersihkanatribut:
- SNI License: Yes
- SNI Number: PCS 00029.02
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Gerinda TanganDeskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
Daftar Harga bosch mixer Terbaru March 2026
| Electrolux Stand Mixer | Rp909.900 |
| BOSCH Kitchen Machine | Rp7.599.900 |
| STANLEY Classic Beam Box Level | Rp369.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| KRISBOW Mesin Pengaduk Cat | Rp1.699.900 |
| BOSCH Laser Rangefinder | Rp1.899.900 |
| Kenwood Kitchen Machine Chef XL | Rp8.599.900 |
| PRIMAX Planetary Mixer | Rp7.099.900 |
| STANLEY Classic 1992 Utility Blades | Rp41.900 |
| KANETEC Hexagonal Permanent Magnetic Holder | Rp329.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/P101518176-1.jpg)