Beli bosch jigsaw blades for metal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam
    Rating:
    100% of 100
    (2)
    Mulai

    Rp66.900

  2. BOSCH Jigsaw
    Mulai

    Rp1.099.900

    BOSCH Jigsaw
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  3. BOSCH Mata Gergaji Jigsaw untuk Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

  4. Makita Jig Saw
    Mulai

    Rp1.299.900

  5. Makita Orbital Jigsaw
    Mulai

    Rp1.799.900

    Makita Orbital Jigsaw
    atribut:
    • Cutting Capacity 90degree (mm): 65 (Wood), 6 (Iron)
    • Cut Length (mm): 18
    • Cut Length (inch): 11/16
    • Electrical Power (W): 450
    • Rotation Speed (rpm): 500 - 3.100 rpm
  6. BOSCH Mata Gergaji Jigsaw untuk Penggunaan Khusus
    Mulai

    Rp97.900

    BOSCH Mata Gergaji Jigsaw untuk Penggunaan Khusus
    Deskripsi:
    Mata potong gergaji jigsaw yang memotong rapi lembaran.
  7. Makita Jigsaw
    Mulai

    Rp1.099.900

  8. TOTAL Jigsaw
    Mulai

    Rp459.900

    TOTAL Jigsaw
    atribut:
    • Voltage (V): 220-240
  9. BOSCH Jigsaw Blade
    Mulai

    Rp409.900

  10. monotaro Jigsaw Blade (Pisau Jigsaw)
    Mulai

    Rp82.900

    monotaro Jigsaw Blade (Pisau Jigsaw)
    Deskripsi:
    To material cutting. For metals
    atribut:
    • Overall Length (mm): 75
    • Effective Length (mm): 50
    • Blade Thickness (mm): 1
    • Compatible: Can be used for saber saws of Makita, Hitachi, Ryobi, etc.
    • Main Cutting Material: Mild Steel Plate, Aluminium, Alloy Steel 1.5 to 4 mm , Stainless Steel ( to 1.5 mm)
    • Material: High-Speed-Steel (High-Speed Steel) HSS
    • Number of Threads per inch: 24
    • Width (mm): 8
  11. Mesin HL Jigsaw
    Mulai

    Rp239.900

    Mesin HL Jigsaw
    atribut:
    • Rated Voltage (V): 220
  12. METABO Jig Saw
    Mulai

    Rp2.299.900

    METABO Jig Saw
    Deskripsi:
    -Extremely powerful jigsaw with VTC-Electronics for fast cuts into soft wood of up to 140 mm deep -Precise and material-matched sawing due to the variable stroke rate, pendulum stroke and low-lying saw blade guidance with spring support -Metabo Quick for tool-free saw blade change and with automatic ejection -Convenient auto start with automatic stroke rate acceleration -Simple bevel cuts thanks to footplate with rest points that can be adjusted without tools -Selectable chip blowing function ensures free view of cutting line -Motion-controlled LED work light for optimum illumination of the cutting line -Vario Tacho Constamatic (VTC) Full-wave Electronics for work with materials requiring customised stroke rates, which remain constant under load -Restart protection: prevents unintentional start-up after power supply interruption -Long service life thanks to optimum gear and motor design and robust die-cast aluminium gear housing
  13. DEWALT portable Jigsaw
    Mulai

    Rp1.299.900

    DEWALT portable Jigsaw
    Deskripsi:
    Fitur & Benefit:- Motor 6.5 Amp yang bertenaga menghasilkan daya pemotongan untuk material yang paling berat- Kecepatan variabel menghasilkan 500 - 3.200 goresan per menit untuk kecepatan pemotongan optimal untuk semua aplikasi- Clamp blade aksi-tuas keyless untuk perubahan blade cepat dan mudah- Casing gigi dari semua logam dan tuas blade tanpa kunci meningkatkan daya tahan pahat di lingkungan toko profesional- Tindakan orbital 4-posisi memungkinkan pemotongan yang lebih cepat dan lebih agresif- Penahanan bevel positif memastikan akurasi pada sudut paling umum 0 °, 15 °, 30 °, dan 45 °- Mekanisme Counter-balance mengurangi getaran dan kelelahan pengguna- Pegangan karet ekstra besar mengurangi getaran dan memberikan kenyamanan selama penggunaan dalam waktu lama- Blower debu terintegrasi menjaga visibilitas garis potong- Penutup sepatu plastik non-marring melindungi bahan lembut atau mengkilap dari goresan dari sepatu- Hanya menerima bilah T-shank untuk daya tahan optimalSpesifikasi :- Bergaransi resmi 3 tahun- Daya: 650 Watts- Tidak ada Beban Stroke Penilaian: 500-3200 spm Stroke- Panjang: 20 mm- Bevel Kapasitas: 45 Max.- Pemotongan Kapasitas [Kayu]: 85 mm - Max.- Pemotongan Kapasitas [baja]: 10 mm Max.- Pemotongan Kapasitas [Non Ferrous Metal]: mm 20- Berat: 2.4 kg Jigsaw 220 - 240V 50 - 60HZ
    atribut:
    • Power (W): 650
    • Length (mm): 20
    • Bevel Capacity: 45 Max
    • Cutting Capacity (Wood): 85 mm - Max.
    • Cutting Capacity (Steel): 10 mm Max.
    • Cutting Capacity (Non Ferrous Metal): 20 mm
  14. RYU Jigsaw
    Mulai

    Rp629.900

    RYU Jigsaw
    atribut:
    • Power (W): 450
    • Depth of Cut (mm): 65 (Wood), 3 (Iron), 1.6 (Aluminium)
    • No Load Speed (rpm): 500-3100
  15. BOSCH Cordless Multi Cutter
    Mulai

    Rp2.799.900

    BOSCH Cordless Multi Cutter
    Deskripsi:
    Set Content: - 5 x lembar ampelas, K 2 x 80, 2 x 120, 1 x 240 (2 608 621 104)- 1 x Pisau Pemotong Plunge (2 608 662 508)- 1 x pisau gergaji segmental (2 608 662 527)- 1 x pelat ampelas (2 608 661 B11)
  16. NLG Jigsaw
    Mulai

    Rp1.799.900

    NLG Jigsaw
    atribut:
    • Cutting Capacity (Steel) (mm): 10
    • Cutting capacity (Wood) (mm): 85
    • Input Power (W): 600
    • Bevel Cutting: 0-45
    • Cutting capacity (Aluminium) (mm): 20
    • No Load Speed (rpm): 500-3000
  17. Makita Cordless Jigsaw
    Mulai

    Rp3.299.900

    Makita Cordless Jigsaw
    Deskripsi:
    12V max CXT Li-Ion Cordless Top Handle Jig Saw
    atribut:
    • Max Cutting Capacity at 90° Wood / Aluminum / Mild Steel (mm): 65 / 4 / 2 (2-9/16\" / 5/32\" / 1/16\")
    • Length of Stroke (mm): 18(11/16\")
    • Strokes Per Minute (SPM): 0-2,900
    • Vibration Level Cutting Boards (m/s²): 7
    • Vibration Level Cutting Sheet Metal (m/s²): 5.5
    • Dimensions (L x W x H) (mm): 232x76x196 (9-1/8\"x3\"x7-3/4\")
    • Net Weight (kg): 1.8 - 1.9 (3.9 - 4.3 lbs.)
    • Sound Level (dBA): 91
    • Sound Pressure Level (dBA): 80
Daftar Harga bosch jigsaw blades for metal Terbaru March 2026
BOSCH Mata Gergaji Jigsaw Straight Cuts untuk LogamRp66.900
BOSCH JigsawRp1.099.900
Makita Jigsaw BladeRp31.900
BOSCH Mata Gergaji Jigsaw untuk KayuRp56.900
Makita Jig SawRp1.299.900
Makita Orbital JigsawRp1.799.900
BOSCH Mata Gergaji Jigsaw untuk Penggunaan KhususRp97.900
Makita JigsawRp1.099.900
TOTAL JigsawRp459.900
BOSCH Jigsaw BladeRp409.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)