Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)

Sebelum PPN:
Rp3.599.900
Spesifikasi
Max Cutting Capacity at 90° Wood / Aluminum / Mild Steel (mm)65 / 4 / 2 (2-9/16\" / 5/32\" / 1/16\")
Length of Stroke (mm)18(11/16\")
Strokes Per Minute (SPM)0-2,900
Vibration Level Cutting Boards (m/s²)7
Vibration Level Cutting Sheet Metal (m/s²)5.5
Dimensions (L x W x H) (mm)232x76x196 (9-1/8\"x3\"x7-3/4\")
Net Weight (kg)1.8 - 1.9 (3.9 - 4.3 lbs.)
Sound Level (dBA)91
Sound Pressure Level (dBA)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
12V max CXT Li-Ion Cordless Top Handle Jig Saw
Feature
· Slide style battery and improved ergonomic grip
· Fast cutting, lightweight
· Delivers 0-2,900 strokes per minute for faster cutting
· 3 Orbital settings plus straight cutting for use in a wide range of materials
· Lightweight for reduced operator fatigue

Ulasan Produk

Tidak ada ulasan