Beli bosch holesaw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Diamond Hole Saw for Porcelain Tilesatribut:
- Throat Height (mm): 20
- Blade Thickness (mm): 1.5
- Compatible Model: Battery-operated drill, Battery-operated vibrating drill (rotation mode) , SDS-plus battery hammer drill (rotation mode)
- TRUSCO E Type Hole Sawatribut:
- Drilling Depth (BD) (mm): 8
- Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
- RYU Hole Saw SetDeskripsi:1 Set (8pcs Hole saw, 2pcs Arbor, 1pc Kunci L) Ukuran Mata Bor dalam 1 set : - 19mm (3/4inch) - 22mm (7/8inch) - 29mm (1 1/8inch) - 32mm (1 1/4inch) - 38mm (1 1/2inch) - 44mm (1 3/4inch) - 57mm (2 1/4inch) - 64mm (2 1/2inch)
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- BOSCH Bi-Metal Hole Saw Center Drillatribut:
- Cutting Diameter (mm): 6
- PROTO Horseshoe Washer Lock Ring PlierDeskripsi:Use this Proto lock ring pliers for spreading both soft iron "horseshoe" lock washers used on brakes and tempered steel lock rings used on gear and bearing shafts. Plastisol comfort grips.atribut:
- Plier Type: Lock Ring Pliers
- For Ring Type: Internal
- Tip Angle (°): 0
- Grip Style: Standard Cushion
- Handle Color: Red
- Plier Material: Steel
- Features: Plastisol Grips For Added Comfort.
- For use with: Horseshoe Lock Washers for Brakes, Steel Lock Rings for Gear/Bearing Shafts
- Grip Material: Plastisol
- Handle Style: Plastic Dipped
- Jaw Opening Type: Spring Return
- Overall Length (inch): 9
- Standards: Federal Specification GGG-P-480E
- Steel Type: Carbon Steel
- BOSCH Rechargeable Circular Sawatribut:
- Compatible Model: GKS10.8V-LIH
- Outer Dia. (mm): 85
- Inner Dia. (mm): 20
- KUGEL Hole SawDeskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- BAHCO Holesaw Bi-MetalDeskripsi:Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
- Langsol Hole Saw TCT Deep 5mmatribut:
- Material: Tungsten Carbide Tipped (TCT)
- Effective Cutting Capacity (mm): 5
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- MILWAUKEE Hole Saw KitDeskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
- BOSCH Delta Sanders Sanding PadDeskripsi:AVI 93 G sanding plate. Appropriate for Bosch GOP 10,8 V-LI; GOP 250 CE Professional; PMF 10,8 LI; PMF 180 E; Fein Multimaster FMM 250 (10 mm diameter). Sanding plate with micro Velcro-type fastening systemQuick, easy sanding sheet changesatribut:
- Diameter (mm): 93
Daftar Harga bosch holesaw Terbaru January 2026
| BOSCH Diamond Hole Saw for Porcelain Tiles | Rp729.900 |
| BOSCH Gergaji Lubang Bi-Metal untuk Logam, Alumunium, PVC dan Kayu | Rp42.900 |
| BOSCH Bi-Metal Holesaw | Rp189.900 |
| TRUSCO E Type Hole Saw | Rp269.900 |
| RYU Hole Saw Set | Rp81.900 |
| UNIKA Battery-Charged Diamond Drill Bit for Porcelain Tile | Rp539.900 |
| TRUSCO Carbide-Tipped Hole Saw for Stainless Steel | Rp429.900 |
| BOSCH Bi-Metal Hole Saw Center Drill | Rp95.900 |
| PROTO Horseshoe Washer Lock Ring Plier | Rp739.900 |
| BOSCH Rechargeable Circular Saw | Rp409.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)