Beli bosch dle70 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Laser Distance Meteratribut:
- Light Source: Laser diode
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- FLUKE ACV Detector 90-1000V Eng C. Frn SpnDeskripsi:Product overview: Fluke 2AC Non-Contact Voltage Tester. Always on for faster, safer voltage testing. The Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly*. Your first-choice tool for go/no-go testing. The 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house. - CAT IV 1000 V overvoltage rated product for best in class user protection. - Suitable for a wide range of residential, commercial and industrial needs. - Fluke ruggedness and reliability with a two-year warranty. * Use of Battery Check function is optional and for convenience only, it is not intended as a substitute for checking the unit on a known live source before and after use.atribut:
- Operating Voltage (V): 90 to 1000 AC, CAT IV 1000V rated
- Operating Principles: Senses the steady state electrostatic field produced by AC voltage through insulation without requiring contact to the bare conductor. A red glow at the tip indicates the presence of voltage.
- Altitude: 2000 m (CAT IV 1000 V)
- Cleaning: Clean with damp cloth
- Battery Life: Typical battery life of greater than one year
- Batteries: 2 AAA alkaline batteries included
- NITTO Waterproof Sealing Tapeatribut:
- Color: Black
- BOSCH Laser Rangefinderatribut:
- Measurement Range (m): 0.15-40
- Laser Class: 2
- Power Supply: 2 x 1.5 V LR03 (AAA)
- Automatic Deactivation (minute): 5
- Dust and Water Protection: IP 54
- Laser Color: Red
- Laser Diode: 635nm, < 1mW
- Maximum Measurement Time (d): 4
- Measuring Range Up To (m): 40
- Memory Capacity (Values): 10
- Units of Measurement: m/cm, ft/inch
- Usual Measurement Accuracy (mm s): ±1.5
- Usual Measurement Time (s): 0.5
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- SNDWAY Digital Laser Distance Meter (Meteran Laser)Deskripsi:Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
- KRISBOW Digital Laser Distance Meter (Meteran Laser)Deskripsi:Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.atribut:
- Auto Laser Off: After 30 sec
- Auto Power Off (minute): After 3
- IP Protection: IP54
- Laser Class: Class II (635 nm, <1mW)
- Power Supply: 2x1.5V AAA battery
- Resolution (mm): 1
- BOSCH Distance Meteratribut:
- Minimum measurement unit (mm): 1
- Measurement Accuracy (mm): ± 2.0
- Storage Temperature Range (°C): -20 to +70
- Dustproof / waterproof performance: IP54 (excluding battery compartment)
- Operating Temperature Range (°C): -10 to + 50
- Power Supply: AAA alkaline batteriesx2
- Light Source: Laser diode
- Measurement Range: 0.15 ~ 40m
- Output: 1mW or less (class 2)
- Wavelength (nm): 635
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:These laser distance meters take readings in both indoor and outdoor environments.atribut:
- Display Type: Digital
- Includes Battery: Batteries Included
- System of Measurement: Inch
- EZREN Digital Laser Distance Meter (Meteran Laser)Deskripsi:Ezren Meteran Laser Digital 60 Meter Rangefinder Distance- Area, Pengukuran Volume: Ya- Pythagoras Sekunder: Ya- Teorema Pythagoras tidak langsung: Ya- Penambahan dan Pengurangan: Ya- Pengukuran berkelanjutan: Ya- Pengukuran jarak tunggal: Yaatribut:
- Dimensions (mm): ±115x50x25
- Accuracy (mm): ± 2
- Measurement Units: m/in/ft /ft+in
- Battery Type: AAA 2 X 1.5V
- Button: Soft Rubber Button
- Historical Memory: 20
- Laser Class: Class 2
- Laser Type (Nm): 630-650, <1mW
- Operating Temperature (°C): 0-40
- Power Supply: AAA batteries - 2pcs
- Storage Temperature (°C): -10-60
- FLUKE Non-Contact Voltage TesterDeskripsi:Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
- FLUKE Laser Distance Meter (Meteran Laser)Deskripsi:The Fluke 417D is accurate, durable, and easy to use-just point and shoot. The simple design and easy, one-button measurement operation allows you to minimize time spent measuring and maximize the reliability of measurements. Additional Product Features: - Large, 2-line illuminated LCD screen. - Three different measurement tasks can be completed quickly and easily with one hand. - The bright laser is clearly visible, so you can always see your target point even from a hard-to-reach spot or long distance. - Designed for both indoor and outdoor applications. - Operates with the Fluke durability and quality you expect. - Protected by a 3-year warranty.
- SNDWAY Green Laser Distance Meter (Meteran Laser)Deskripsi:Hadir versi terbaru meteran digital dari SNDWAY!Menjawab banyak kebutuhan pengguna yang ingin melakukan pengukuran di outdoor dengan sinar matahari yang terik, sekarang meteran digital ini menggunakan laser hijau yang memiliki kekuatan lebih dari laser merah!Pengukuran outdoor dapat dengan mudah dilakukan dengan laser hijau!atribut:
- Accuracy (mm): ±2
- Manual Calibration: ±9
- Units: m/in/ft
- DEWALT Laser Distance Meter (Meteran Laser)Deskripsi:Used to accurately determine distance between one object and another via a laser. Choose a meter based on whether you will be using it for indoor or outdoor applications.atribut:
- Accuracy (inch): ±1/8
- Battery Type: (2) AAA Alkaline
- Display: Backlit LCD
- Distance Meter Function: Area; Distance
- Indoor/Outdoor: Indoor; Outdoor
- Maximum Measuring Distance (ft): 65
- UNSPSC: 41111613
- SNDWAY Digital Laser Meter Range Finder (Meteran Laser)Deskripsi:VERSI TERBARU SNDWAY SW-G4SUKURAN LEBIH MUNGIL DAN FITUR LEBIH BANYAK DENGAN HARGA SAMA DARI T4S!!!Portable Meteran Laser40 MeterMeteran canggih dan praktis untuk berbagai metode pengukuran.Menggunakan laser dalam pengukuran sehingga cepat dan mudah dilakukan oleh satu orang saja!atribut:
- Range (m): 40
- Measuring Range (m): 0.2 to 40(0.65 to 131ft)
- Accuracy (mm): ±3
- Laser: RED Class II
- Laser Maximum Output (Mw): 1
- Dust & Splash Proof: IP54
- Dimensions (mm): 104x48x25
- Memory (sets): 99
- Operating Temperature (°C): 0-40(32-104F)
- Power Supply (V): 2x1.5 AAA Battery
- Storage Temperature (C): -20 to 60
- FLUKE Pendeteksi Kabel Putus Tanpa SentuhDeskripsi:Penguji Tegangan Non-Kontak Fluke 1LAC II mudah digunakan – cukup sentuh ujungnya ke strip terminal, stopkontak, atau kabel listrik. Saat ujungnya menyala merah dan unit berbunyi bip, Anda tahu ada tegangan. Teknisi listrik, pemeliharaan, layanan, personel keselamatan, dan pemilik rumah dapat dengan cepat menguji kabel berlistrik di tempat kerja atau di rumah.atribut:
- Type: Low Voltage Detector 20-90 VAC, Americas, Pacific, Round Tip
- DV Laser Distance Meter (Meteran Laser)Deskripsi:Digital Meter & Auto Fire Off. Best Quality, Affordable Price.atribut:
- Battery: 2x1.5V AAA
- Measurement Accuracy (mm): ±1.5
- Makita Digital Laser Distance Meter (Meteran Laser)Deskripsi:Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. For added versatility, it provides both standard and metric units of measurement, and the following measurement functions: Distance; Area; Volume; Permanent; Min/Max; Add/Subtract & Pythagoras (2 point); Pythagoras (3 point). Convenience features include an auto power-off function that shuts off the device automatically for increased run time performance, and a simplified user interface button and screen.atribut:
- Power Supply: AAA batteries - 2pcs
- Deli Meteran Laser Level (Laser Line)Deskripsi:Line Laser Level memproyeksikan garis horizontal dan vertikal untuk penyelarasan presisi. Cocok untuk pemasangan plafon, lantai, dan pekerjaan interior lainnya.atribut:
- Color: Yellow
Daftar Harga bosch dle70 Terbaru March 2026
| BOSCH Laser Distance Meter | Rp1.499.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| FLUKE ACV Detector 90-1000V Eng C. Frn Spn | Rp1.399.900 |
| NITTO Waterproof Sealing Tape | Rp51.900 |
| BOSCH Laser Rangefinder | Rp1.899.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| SNDWAY Digital Laser Distance Meter (Meteran Laser) | Rp399.900 |
| KRISBOW Digital Laser Distance Meter (Meteran Laser) | Rp739.900 |
| BOSCH Distance Meter | Rp2.699.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.999.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































/P101518176-1.jpg)



/P101518183-1.jpg)
/dnP106779491-1.jpg)
/63P104573219-2.jpg)

/g8P109737584-6.jpg)
/a2P108488362-1.jpg)

/fxP104703573-1.jpg)
/fcP106779552-1.jpg)
/gwP107703608-1.jpg)
/d5P106779473-1.jpg)

/53P105169183-2.jpg)
/P101578507-1.jpg)
/ocP106385876-1.jpg)