Beli bosch dishwasher di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Dishwasher Free Standing (Mesin Pencuci Piring)atribut:
- Series: 6
- Connection Rating (W): 2400
- Capacity: 12 Place Settings
- Noise Level (dB): 52
- Dimensions (cm): 60x84.5x60
- GETRA Commercial Dishwasher Hood TypeDeskripsi:Mesin untuk mencuci peralatan dapur, piring, mangkuk, gelas, sendok dan garpu yang praktis dengan bukaan pintu buka atasatribut:
- Wash Pump Power (W): 750
- Rinse Pump Power (W): 100
- Heater Power (W): 9000
- Voltage (V): 220
- Wash Tank Capacity (L): 42
- Rinse Tank Capacity (L): 47
- Rinse Temperature (°C): 80-85
- Rinse Time (s): 6-13 (8step)
- Rinse Water (L/10sec): 3
- Wash Capacity (dish/hour): 2000 (with Dish Dia. 15cm)
- Wash Time (s): 40-120 (8step)
- Washing Temperature (°C): 60-65
- GETRA Rack Conveyor DishwasherDeskripsi:Use Gas Fast & Powerful Energy Saving System Adjustable Wash Speed Customer Oriented Design Combined of Wash Rack & Plateatribut:
- Width (mm): 720
- Height (mm): 1615
- Voltage (V): 380
- Frequency (Hz): 50.0
- Phase: 3
- CRESTWARE Dishwasher RackDeskripsi:Rack bases wash large items or tableware that don't need to be help upright.atribut:
- UNSPSC: 52141530
- Color: Gray
- Exterior Length (inch): 19-1/2
- Exterior Width (inch): 19-1/2
- Inside Length (inch): 18-1/4
- Inside Rack Length (inch): 18-1/4
- Inside Rack Width (inch): 18-1/4
- Inside Width (inch): 18-1/4
- Material: Plastic
- Maximum Handling Temperature (°F): 210
- NSF-certified: No
- Overall Depth (inch): 19-1/2
- Overall Length (inch): 19-1/2
- Overall Width (inch): 19-1/2
- INABA DENKO Neo Slimduct NSDDeskripsi:The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners.- Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage.- Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products).- Three Sizes to Accomodate Any Single Lineset or Multiple Linesets.- Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers)- Slimduct is Made From Flame Retardant Materials.
- Simply Stainless Sink Bench With Splash BackDeskripsi:Standarisasi material Food Grade dan Anti Karatatribut:
- Plat Thickness (mm): 1
- Material: Stainless Steel 304
- GETRA Stainless Steel Sink Table (Tempat Cuci Piring)Deskripsi:Full stainless steel cabinet Knock-down system With Grid Undershelf Table top: 1 mm stainless steel High density boardatribut:
- Width (mm): 700
- Height (mm): 850+100
- Bowl Dimension (mm): 800x500x300
- snap clean Pembersih LantaiDeskripsi:Diformulasikan untuk membersihkan lantai, membunuh kuman, dan mengharumkan ruangan. Mengandung nonionic surfactant, surface active agent, dan aroma alami, sehingga mudah terurai dan tidak mengotori lingkungan. PENGGUNAAN : 1. Larutkan Floor Cleaner dengan air dalam ember dengan perbandingan 1:60. 2. Pel lantai menggunakan mop yang telah dicelupkan ke dalam cairan dan diperas.
- GETRA Storage RackDeskripsi:Stainless steel Knock-down system Round Tubeatribut:
- Width (mm): 500
- Height (mm): 1550
- Livi Tisu Seri Smartatribut:
- Number of Ply: 1
- Number of Sheets: 150
- Sheet Width (mm): 230
- Sheet Length (mm): 240
- Inner Packaging: Plastic
- BOSCH Built-in Ovenatribut:
- Type: Built-in
- Number of Cavities: 1
- Door Material: Glass
- INABA DENKO Ducts for Air ConditionerDeskripsi:-A piping decorative cover with excellent cost performance which its lineup is limited to air conditioner piping size mostly used for household air conditioners.atribut:
- Color: Ivory
- Dimension B: 68mm
- D: 90mm
- E: 64.0mm
- Dimension A (mm): 88
- Dimensions c: 73.0mm
- Material: Polyvinyl Chloride (PVC)
Daftar Harga bosch dishwasher Terbaru March 2026
| BOSCH Dishwasher Free Standing (Mesin Pencuci Piring) | Rp26.999.900 |
| GETRA Dishwasher | Rp28.999.900 |
| GETRA Commercial Dishwasher Hood Type | Rp35.999.900 |
| GETRA Rack Conveyor Dishwasher | Rp169.999.900 |
| CRESTWARE Dishwasher Rack | Rp319.900 |
| INABA DENKO Neo Slimduct NSD | Rp219.900 |
| Simply Stainless Sink Bench With Splash Back | Rp4.899.900 |
| GETRA Stainless Steel Sink Table (Tempat Cuci Piring) | Rp2.899.900 |
| snap clean Pembersih Lantai | Rp35.900 |
| GETRA Storage Rack | Rp3.399.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102078518-3.jpg)






/f2P103472542-1.jpg)