Beli booster pompa air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)
    Deskripsi:
    Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Outlet Pipe (inch): 1
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  2. Wasser Pump Booster (Pompa Dorong)
    Mulai

    Rp999.900

    Wasser Pump Booster (Pompa Dorong)
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  3. SANYO Pump Booster Automatic (Pompa Dorong Otomatis)
    Mulai

    Rp1.199.900

    SANYO Pump Booster Automatic (Pompa Dorong Otomatis)
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00115.02
  4. LITTLE GIANT Pump Booster Constant Pressure (Pompa Dorong)
    Mulai

    Rp25.999.900

    LITTLE GIANT Pump Booster Constant Pressure (Pompa Dorong)
    Deskripsi:
    Constant pressure pumps with a motor of less than 1/2 HP produce the lowest possible pressure levels.
    atribut:
    • UNSPSC: 40151503
    • Best Efficiency Pressure (psi): 42
    • Compatible Discharge Pipe Size (inch): 1-1/4
    • Compatible Intake Pipe Size (inch): 1-1/4
    • Compatible with Media Type: Water
    • Cord Length (ft): 6
    • Discharge Rotation (°): 90 Increments
    • Discharge Type: NPT
    • Display Qty: 1
    • Display Sell UOM: EA
    • Duty cycle: Continuous
    • Electrical Connection Type: Plug-In
    • Frequency (Hz): 60
    • Horsepower (HP): 1/3
    • Impeller Design: Closed
    • Impeller Material: Celcon
    • Includes: Grounding Connector
    • Intake Type: NPT
    • Intake and Discharge Size (inch): 1-1/4, 1-1/4
    • Manufacturer Part Number: 92061503
    • Max. Pressure Boost (psi): 55
    • Maximum Feet of Head (ft): 125
    • Maximum Flow Rate (GPM): 20
    • Maximum Media Temperature (°F): 120
    • Maximum RPM: 3600
    • Maximum Suction Lift (ft): 5
    • Minimum Flow Rate (gpm): 0 (zero)
    • Motor Enclosure: Totally Enclosed Nonventilated
    • Nameplate Voltage (V): 115 AC
    • Number of Stages: 3
    • Overall Height (inch): 8.86
    • Overall Length (inch): 29.61
    • Overall Width (inch): 7.09
    • Phase: Single
    • Priming: Manual
    • Pump Housing Material: Plastic
    • Pumping Application: City Water Pressure Boosting; Irrigation System Boosting; Pressurize Water from Cistern Tank; Re-Pressurizing After Filtration
    • Series: INLINE 400
    • Standards: ANSI 61; cULus Listed; NSF Certified; UL Listed
    • System Pressure (Maximum) (psi): 100
    • Tank Type: Pressure Tank Not Included
    • Thermal Overload Protection: Yes
  5. York Pump Pump Submersible Dirty Water (Pompa Celup)
    Mulai

    Rp1.899.900

    York Pump Pump Submersible Dirty Water (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Voltage (V): 220
  6. Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Mulai

    Rp2.699.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  7. Grundfos Pump Booster Inverter (Pompa Dorong)
    Mulai

    Rp35.999.900

    Grundfos Pump Booster Inverter (Pompa Dorong)
    Deskripsi:
    Grundfos CMBE adalah pompa inverter yang ringkas.Solusi pompa pendorong untuk berbagai macam aplikasi rumah tangga dan industri kecil. Pompa pendorong CME booster memastikan kenyamanan terbaik dengan memberikan tekanan yang konstan dalam kondisi beragamnya penggunaan air.Hanya dengan menekan tombol pengatur tekanan, maka tekanan akan meningkatkan atau menurun sesuai yang kita inginkan. Pompa CME booster sangat mudah instalasi.Tekanan konstanCME Booster selalu memberikan tekanan yang konstan.Desain yang kokoh Pompa terbuat dari bahan yang memastikan katahanaan terhadap korosi yang sangat baik. Rumah pompa, shaft dan impeller terbuat dari stainless stell berkualitas tinggi, sedangkan bagian lainnya dicat secara elektroforesis.Hemat energiPengatur frekuansi CME Booster yang menyesuaikan konsumsi daya sesuai dengan pemakaian air dapat menghemat penggunaan listrik hingga 40%.Aksesoris yang lengkap CME Booster memiliki five-way fitting yang memiliki non-return valve, pressure sensor, pressure gauge, dan koneksi tangki diafragma.Tidak bisingCME Booster beroperasi rendah suara, sekitar 55 desibel, yang secara signifikan lebih tenang daripada kebanyakan pompa saat ini tersedia dipasar.Interface yang mudah digunakanPanel kontrol pada pompa memiliki fitur interface yang mudah digunakan dengan indikator LED yang menunjukkan status operasional dan tombol untuk penyesuaian tekanan.Dry running protectionCME Booster akan berhenti beroperasi secara otomatis apabila terjadi kekosongan atau air habis.Thermal overload protectionCME Booster dilengkapi dengan thermal overload protection yang secara efektif memproteksi panas berlebih.
    atribut:
    • Head (max)(m): 65
  8. York Pump Pump Booster (Pompa Dorong)
    Mulai

    Rp1.199.900

    York Pump Pump Booster (Pompa Dorong)
    Deskripsi:
    Produk Pompa Booster Pump (Otomatis Pompa Dorong) dari York ini memiliki flowrate 23-52 L/Min tahan lama, kuat dan awet sangat cocok digunakan untuk rumah tangga, sumur, kolam , kebun, taman dan gedung
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  9. Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp6.599.900

    Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  10. Grundfos Semi Jet Pump Stainless Steel (Pompa Jet)
    Mulai

    Rp7.599.900

    Grundfos Semi Jet Pump Stainless Steel (Pompa Jet)
    Deskripsi:
    Grundfos JPA adalah pompa semi jet/sumur dangkal yang dapat diaplikasikan juga untuk pressure booster (penambah tekanan) pada instalasi rumah anda. Produk ini dilengkapi dengan pompa JPA, Pressure Switch, Pressure Gauge (Manometer) dan Diaphragm Tank. Fungsi Pressure Switch membuat pompa menyala secara otomatis sesuai dengan permintaan. Diaphragm Tank memastikan tekanan yang terkontrol pada suplai air dan meringankan kerja pompa sewaktu kekurangan air/kekurangan air pada kebocoran. Dan lagi, Diaphragm Tank meningkatkan kerja sistem dengan mengkompensasikan tekanan yang berkurang sewaktu keran air dibuka, yang juga mengurangi masalah water hammer (tekanan air secara tiba-tiba). Aplikasi yang cocok: - Menghisap Air dari Sumur Dangkal (kurang dari 8 meter). - Menghisap dari bak penampungan bawah ke roof tank/instalasi. - Mendorong air dari roof tank ke instalasi.
    atribut:
    • Rated Voltage (V): 1 x 220-240
    • Liquid Temperature Range (°C): 0 to 35
    • Pumped Liquid: Water
    • Density (kg/m³): 998.2
    • Main Frequency (Hz): 50
    • Maximum Operating Pressure (bar): 8
  11. Ebara Pump (Ebara Corporation) Pump Booster System Constant Pressure Water Supply Unit BDPME Type (Pompa Dorong)
    Mulai

    Rp109.999.900

    Ebara Pump (Ebara Corporation) Pump Booster System Constant Pressure Water Supply Unit BDPME Type (Pompa Dorong)
    Deskripsi:
    Flow switch control enables supply with little pressure fluctuation. Lightweight and compact, compliant with leaching performance standards. Quiet or highly reliable. For both suction and pouring. Easy maintenance and safe design.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
    atribut:
    • Installation Location: Indoor
    • Number of Poles: 2
    • Protection Method: IP44 (outdoor)
    • Protective device: Electronic thermal
    • Starting Method: Direct
    • Total Suction Head (m): -6 (20 degrees
    • Type: Fully enclosed outer fan
    • Type of control: Constant pressure control by flow switch control
  12. Waterplus Pump Booster Pressure BR Series (Pompa Dorong)
    Mulai

    Rp999.900

    Waterplus Pump Booster Pressure BR Series (Pompa Dorong)
    atribut:
    • Voltage (V): 1 x 220 (50Hz)
    • Cable Length (m): 1.2
    • Min. Flow (lpm): 3
    • Power P2 (W): 125
    • SNI License: Yes
    • SNI Number: PCS 01537.01
  13. Shimizu Pump Water PS Series (Pompa Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Shimizu Pump Water PS Series (Pompa Air)
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  14. YamamaxPRO Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp1.499.900

    YamamaxPRO Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Starting: Recoil
Daftar Harga booster pompa air Terbaru October 2026
Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)Rp1.099.900
Wasser Pump Booster (Pompa Dorong)Rp999.900
SANYO Pump Booster Automatic (Pompa Dorong Otomatis)Rp1.199.900
LITTLE GIANT Pump Booster Constant Pressure (Pompa Dorong)Rp25.999.900
York Pump Pump Submersible Dirty Water (Pompa Celup)Rp1.899.900
Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)Rp2.699.900
Grundfos Pump Booster Inverter (Pompa Dorong)Rp35.999.900
FESTO Pressure Booster DPA SeriesRp18.999.900
York Pump Pump Booster (Pompa Dorong)Rp1.199.900
Grundfos Pump Booster (Pompa Dorong)Rp10.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)