LITTLE GIANT Pump Booster Constant Pressure (Pompa Dorong)

Sebelum PPN:
Rp25.999.900
Spesifikasi
UNSPSC40151503
Best Efficiency Pressure (psi)42
Compatible Discharge Pipe Size (inch)1-1/4
Compatible Intake Pipe Size (inch)1-1/4
Compatible with Media TypeWater
Cord Length (ft)6
Discharge Rotation (°)90 Increments
Discharge TypeNPT
Display Qty1
Display Sell UOMEA
Duty cycleContinuous
Electrical Connection TypePlug-In
Frequency (Hz)60
Horsepower (HP)1/3
Impeller DesignClosed
Impeller MaterialCelcon
IncludesGrounding Connector
Intake TypeNPT
Intake and Discharge Size (inch)1-1/4, 1-1/4
Manufacturer Part Number92061503
Max. Pressure Boost (psi)55
Maximum Feet of Head (ft)125
Maximum Flow Rate (GPM)20
Maximum Media Temperature (°F)120
Maximum RPM3600
Maximum Suction Lift (ft)5
Minimum Flow Rate (gpm)0 (zero)
Motor EnclosureTotally Enclosed Nonventilated
Nameplate Voltage (V)115 AC
Number of Stages3
Overall Height (inch)8.86
Overall Length (inch)29.61
Overall Width (inch)7.09
PhaseSingle
PrimingManual
Pump Housing MaterialPlastic
Pumping ApplicationCity Water Pressure Boosting; Irrigation System Boosting; Pressurize Water from Cistern Tank; Re-Pressurizing After Filtration
SeriesINLINE 400
StandardsANSI 61; cULus Listed; NSF Certified; UL Listed
System Pressure (Maximum) (psi)100
Tank TypePressure Tank Not Included
Thermal Overload ProtectionYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Constant pressure pumps with a motor of less than 1/2 HP produce the lowest possible pressure levels.
Feature
Constant Pressure Booster Pump Phase Single Pump Housing Material Plastic Horsepower 1/3 hp Nameplate Voltage 115V AC Maximum Flow Rate 20 gpm Minimum Flow Rate 0 gpm Maximum Feet of Head 125 ft Pressure Boost (Maximum) 55 psi Tank Type Pressure Tank Not Included Intake Type NPT Compatible Intake Pipe Size 1 1/4 in Compatible Discharge Pipe Size 1 1/4 in Motor Enclosure Totally Enclosed Nonventilated Discharge Type NPT For Use With Potable Systems Yes Amps 6.6 A

Ulasan Produk

Tidak ada ulasan