Ebara Pump (Ebara Corporation) Pump Booster System Constant Pressure Water Supply Unit BDPME Type (Pompa Dorong)

Sebelum PPN:
Rp109.999.900 - Rp299.999.900
Spesifikasi
Installation LocationIndoor
Number of Poles2
Protection MethodIP44 (outdoor)
Protective deviceElectronic thermal
Starting MethodDirect
Total Suction Head (m)-6 (20 degrees
TypeFully enclosed outer fan
Type of controlConstant pressure control by flow switch control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flow switch control enables supply with little pressure fluctuation. Lightweight and compact, compliant with leaching performance standards. Quiet or highly reliable. For both suction and pouring. Easy maintenance and safe design.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan