Beli blasting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Blast Abrasive Material A Type (Brown Fused Alumina)Deskripsi:Brown fused alumina abrasive, which is widely used in general. It can be used as sandblast or general abrasive.. Removing rust, peeling off paint, removing carbon, adjusting base before paintingDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Center Particle Size (micro m): 355 to 300
- Hardness: New Morse: 12, Knoop: HK2020
- Grain Size: #46
- Component: Aluminium Oxide, Silicon Dioxide, Ferric Oxide, Titanium Oxide
- Specific Gravity (g/cm³): 3.97 (True Specific Gravity), 1.60-1.80 (Casual Density).
- ALC Blasting CabinetDeskripsi:General purpose floor-mount siphon-feed blasting cabinets have a durable LDPE (low-density polyethylene) cabinet for light-duty blasting of large and small workpieces. Siphon-feed cabinets have fewer parts and require less maintenance than pressure-feed systems. Abrasive media is siphoned, or pulled, into the cabinet through a blasting nozzle, where it is distributed across workpieces in the cabinet.atribut:
- UNSPSC: 23101517
- Cabinet Material: LDPE
- Cabinet Opening Type: Top Door
- Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
- Feed type: Siphon
- Includes: Blasting GunHoseLight Kit
- Manufacturer Part Number: 40391
- Maximum Air Flow (cfm): 15 @80psi
- Maximum Air Pressure (psi): 110
- Mounting Location: Floor
- Overall Depth (inch): 24
- Overall Height (inch): 58
- Overall Width (inch): 38
- Product Type: Abrasive Blast Cabinet
- Top Door Height (inch): 16
- Top Door Width (inch): 33
- Window Height (inch): 15-1/2
- Window Width (inch): 33
- Work Area Depth (inch): 23
- Work Area Height (inch): 23
- Work Area Maximum Weight Capacity (lbs): 35
- Work Area Width (inch): 35
- ECONOLINE Blasting GunDeskripsi:Siphon-feed blasting gun bodies connect to siphon-feed abrasive blasters.
- ECONOLINE Blasting CabinetDeskripsi:Cool-cutting sanding belts optimized for all metals have a closed-coat ceramic abrasive. An additional coating minimizes surface temperatures for heat-sensitive alloys. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.atribut:
- UNSPSC: 27131507
- Cabinet Material: Steel
- Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Corn Cobs, Glass Beads, Glass Beads/Aluminium Oxide, Silicon Carbide
- Features: Air Regulator and Gauge; Safety Switch
- Feed type: Siphon
- Includes: Foot PedalNozzle
- Maximum Air Flow (cfm): 12
- Product Type: Abrasive Blast Cabinet
- Non Brand Abrasive Blasting MediaDeskripsi:White aluminum oxide is a jagged, reusable iron-free abrasive blasting media that is more pure than brown aluminum oxide for use on high-purity workpieces, such as those found in medical and aerospace applications.
- WESTWARD Blasting NozzleDeskripsi:Ceramic siphon-feed blasting nozzle kits include a nozzle, air jet, and other components that work together on siphon-feed blasting guns. Ceramic blasting gun nozzles are a good choice for soft abrasives and wear out quicker than other materials when used with aggressive media.atribut:
- UNSPSC: 23101517
- Base Outer Diameter (mm): 5
- Compatible with Grainger Part Number: 10Z917
- Feed type: Siphon
- Includes: Air Jet
- Inner Diameter (inch): 3/16
- Maximum Air Flow (cfm): 6.2
- Nozzle Shape: Tapered
- Overall Length (mm): 35
- Product Type: Nozzle Kit
- Tip Outer Diameter (mm): 13
- KRISBOW Mesin Sand Blastingatribut:
- Air Hose (cm): 70
- Sand Hose (cm): 65
- Nozzle Size (mm): 5 (ceramic)
- Working Space (cm): 86x55.5x55.5
- Dimensions (LxWxH) (cm): 89x56x138
- JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)atribut:
- Air Pressure (psi): 90
- Cabinet Dimensions (mm): 765x510x715
- Ceramic Nozzle (Ø mm): 5, 6, 7
- Working Capacity (Gallons): 30
- ALC Blasting NozzleDeskripsi:Steel siphon-feed blasting nozzle kits include a nozzle, air jet, and other components that work together on siphon-feed blasting guns. Steel blasting gun nozzles are used in general blasting, though they can wear quickly when used with aggressive, hard abrasives.atribut:
- UNSPSC: 23101517
- Purfequ White Alumunium Oxide MeshDeskripsi:Aluminium oksida adalah senyawa kimia aluminium dan oksigen dengan rumus kimia Al₂O₃. Ini adalah yang paling sering terjadi dari beberapa aluminium oksida, dan secara khusus diidentifikasi sebagai aluminium oksidaAluminium oksida (Alumina) adalah sebuah senyawa kimia dari alumunium dan oksida, dengan rumus kimia Al2O3 adalah bahan yang paling banyak digunakan sebagai bahan dalam berbagai jenis bahan metalurgi, industri kimia, industri otomotif, dan industri kosmetik.atribut:
- Size (kg): 25
- Livi Tisu Serbaguna Ecoatribut:
- Number of Sheets: 150
- Number of Ply: 2
- KENTA Alumina Polishing PowderDeskripsi:Alumina polishing powder is made of professional α-alumina as raw material processing, particles are not easy to produce scratches, particle size distribution range is narrow, with high precision, strong grinding force, wide application and so on. After grinding and polishing of the product after the material surface finish is high and does not contain harmful ingredients. Fully applicable to a variety of materials, grinding and polishing.Applicable to the polishing of various materialsatribut:
- Size (g): 500
- Packaging: Bottle
- Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)atribut:
- Color: Red
- Hose Length (m): 2.5
- Working Pressure (psi): 60-125
- Working Pressure (CFM): 6-25
- KRISBOW Set Alat Sand Blastingatribut:
- Hose Length (m): 3
- Nozzle Size (mm): 6
- Pipe Length (mm): 310
- Air Orifices (mm): 2/3
- Dimensions (LxWxH) (cm): 34x22x5
- Air Consumption (L/minute): 150
- JTC Pressure Sand Blasteratribut:
- Dimensions: 330x450x850
- Hose size (inch): Ø 1/2
- Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
- Maximum Pressure (psi): 250
- Range of Blasting Pressure (PSI): 65-125
- Tank Capacity: 10 Gallons
- Graco Ecoquip Abrasive BlastingDeskripsi:Ecoquip EVB 100L serupa dengan truk kecil yang dilengkapi dengan handle tangan pendorong serta roda besar. Kedua fitur tersebut memudahkan Ecoquip EVB 100L mudah untuk dipindahkan di sekitar lokasi kerja. Ukurannya boleh kecil, namun blaster yang ringkas ini mampu menangani semua jenis proyek. Termasuk pembersihan hingga persiapan permukaan.Muat ditempatkan di sebagian besar bak belakang truk pick-upTekanan blasting mulai dari 30 – 175 PSIRoda berukuran besar untuk pergerakan yang mudahUkuran pot 3,5 cubic feet, mampu menampung sekitar (8) 55 lb kantong mediaatribut:
- Pot Coating: A-Coat/Powder
- Pot Capacity (lbs): 3.5 cu ft (99 L)
- Water Tank: Polyethylene (accessory only)
- Enclosure: Coated
- Blast Circuit (inch): 1 (25mm)
- Frame: None
- Graco Blast Hose: Yes
- Maximum Blast Pressure (psi): 175 (12.1bar)
- Maximum Compressed Air Flow Rate (cfm): 500
- Media Strainer: Not Included
- Nozzle Pressure Verification Kit: Yes
- Water Hose Hook Up: Yes
- Water Tank Filter (saves rust inhibitor): Yes
- Livi Tisu Handuk Kertas Multifold Seri EvoDeskripsi:Premium Multifold Towel. 150 lembar, 1 ply. Ukuran sheet 23x23cm.atribut:
- Sheet Width (mm): 230
- Sheet Length (mm): 230
- Number of Ply: 1
- Number of Sheets: 150
- Inner Packaging: Plastic
- ASTRO PRODUCTS Sandblasting Cabinet (Sarung Tangan)atribut:
- Overall Length (mm): About 600
- Width (mm): Wrist = Approx. 130, Joint = Approx. 300
Daftar Harga blasting Terbaru October 2026
| monotaro Blast Abrasive Material A Type (Brown Fused Alumina) | Rp399.900 |
| ALC Blasting Cabinet | Rp41.999.900 |
| ECONOLINE Blasting Gun | Rp1.499.900 |
| ECONOLINE Blasting Cabinet | Rp31.999.900 |
| Non Brand Abrasive Blasting Media | Rp679.900 |
| WESTWARD Blasting Nozzle | Rp239.900 |
| KRISBOW Mesin Sand Blasting | Rp9.499.900 |
| JTC Deluxe Sand Blaster Cabinet (Filling Cabinet) | Rp15.999.900 |
| ALC Blasting Nozzle | Rp649.900 |
| Purfequ White Alumunium Oxide Mesh | Rp609.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102232767-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/ALC%20Blasting%20Cabinet/5tP109319209-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/ECONOLINE%20Blasting%20Gun/a2P109324362-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/ECONOLINE%20Blasting%20Cabinet/9kP109324344-1.jpg)



/P101532264-1.jpg)




/P103076995-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/ASTRO%20PRODUCTS%20Sandblasting%20Cabinet%20(Sarung%20Tangan)/0pP111433025-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)