WESTWARD Blasting Nozzle

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp239.900 - Rp909.900
Spesifikasi
UNSPSC23101517
Base Outer Diameter (mm)5
Compatible with Grainger Part Number10Z917
Feed typeSiphon
IncludesAir Jet
Inner Diameter (inch)3/16
Maximum Air Flow (cfm)6.2
Nozzle ShapeTapered
Overall Length (mm)35
Product TypeNozzle Kit
Tip Outer Diameter (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ceramic siphon-feed blasting nozzle kits include a nozzle, air jet, and other components that work together on siphon-feed blasting guns. Ceramic blasting gun nozzles are a good choice for soft abrasives and wear out quicker than other materials when used with aggressive media.
Feature
Blasting Accessory Grouping Nozzle Abrasive Blast Nozzle Kit Feed Type Siphon Ceramic 6.2 cfm Min CFM @ 80 PSI Nozzle Inner Dia 3/16 in For Use With 10Z917 Includes Air Jet

Ulasan Produk

Tidak ada ulasan