Beli bit socket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAWS Anodyne,1 Replacement Bottlesatribut:
- Size (oz): 32
- EIGHT Hexagon Socket Bitatribut:
- Overall Length (mm): 110
- Plug Angle (mm): 12.7
- Point Shape: hexagonal
- GEDORE Long Hex-Bit SocketDeskripsi:-By applying Knurling process it helps to prevent from slipping out of hands even when manually turned.-Capable of tightening quickly hexagon socket head cap screw by getting connected with the ratchet handle.atribut:
- Input Drive: 12.7mm
- Kennedy Hex Socket Bit 1/2 inchatribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- GENIUS Metric Bit Socket HexDeskripsi:Genius Tools Bit Sockets are designed for maximum life and performance. Using only the highest quality materials, our Bit Sockets are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. To guarantee the highest level of quality, we maintain strict production standards. From raw material inspection, production control, quality and function.atribut:
- Material: High Speed Tool Steel
- Type: Hex
- Tajima (TJM DESIGN) Socket BitDeskripsi:Impact driver socket. It is an economical bit exchange type. It is a bit exchange type that can use the socket for the life.Impact driver socket* This product is conductive. Please be careful about electric shock. Product specifications are subject to change without notice. Please note.
- TEKIRO 1/2inch Dr. Hex Bit SocketDeskripsi:TEKIRO 1/2" DR. HEx BIT SOCKET H6x150 MM / HEx BIT SOCKET / TOOLSatribut:
- Dimension 1 (mm): 110
- Dimension 2 (mm): 13
- Square Drive Size (mm): 13
- Outer Diameter (mm): 22
- Size (mm): H6x150
- Length (mm): 110
- Dimension 3 (mm): 22
- TJAP MATA Socket Bitatribut:
- Type: Hex
- Drive Size (inch): 1/2 DR
- monotaro Heck'S Robe Bit Socket SetDeskripsi:Tighten the Torx screws, the loosening work.atribut:
- Material: (Socket) 50BB30 (bit) 6150
- Overall Length (mm): 48 (bits socket), 165 (holder)
- Plug-in angle (mm): 9.5
- Set Content: T20, T25, T27, T30, T40, T45, T50
- Vessel Bit Hexagon Socket Driveratribut:
- Socket Type: Socket bit for Hexagong screw
- JLD Impact Wrenchatribut:
- Battery (AH): 4
- Battery (VF): 88
- Chuck Size (inch): 1/2
- Chuck size (mm): 13
- Compatible for: Makita Battery
- Impact Frequency (ipm): 0-6200
- Maximum Torque (m): 650
- No Load Speed (rpm): 0-6200
- TEKIRO Star Bit Socket 1/2inch DRDeskripsi:TEKIRO 1/2 INCH STAR BIT SOCKET T 40 merupakan kunci socket yang memiliki bentuk serta fungsi khusus yaitu berbentuk bintang dan terbuat dari logam paduan Chrome Vanadium dan dilapisi dengan nikel.Fungsi : membuka dan mengencangkan baut atau mur yang berbentuk bintangMaterial : Chrome Vanadiumatribut:
- Dimension 1 (mm): 55
- Dimension 5 (mm): 21
- Material: Chrome Vanadium
- Vessel Socket Bit (Press-Fit Magnet)atribut:
- Shaft Dimension (mm): 6.35
- Finishing Material: Low alloy steel
- Asahi Tools VX4 Hexagon SocketDeskripsi:Usage:Tightening operation of hexagon socket head bolt, hexagon socket set screws
Daftar Harga bit socket Terbaru March 2026
| HAWS Anodyne,1 Replacement Bottles | Rp929.900 |
| EIGHT Hexagon Socket Bit | Rp199.900 |
| GEDORE Long Hex-Bit Socket | Rp499.900 |
| Kennedy Hex Socket Bit 1/2 inch | Rp64.900 |
| GENIUS Metric Bit Socket Hex | Rp89.900 |
| C-Mart Bit Socket Torx 1/2inch | Rp27.900 |
| Tajima (TJM DESIGN) Socket Bit | Rp389.900 |
| TEKIRO 1/2inch Dr. Hex Bit Socket | Rp31.900 |
| C-Mart Bit Sockets (Phillips Type) | Rp9.900 |
| TJAP MATA Socket Bit | Rp38.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Anodyne%2C1%20Replacement%20Bottles/P101558745-1.jpg)





%20Socket%20Bit/ikP110035668-1.jpg)

/atP106249389-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Cairan%20Pencuci%20Mata/k1P101558721-3.jpg)



/pxP108901933-1.jpg)

/7mP104046274-1.jpg)
/qdP105422949-1.jpg)