Beli binocular bushnell di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIGHTRON Military WaterProof Highgrade 8X Binocular
    Mulai

    Rp12.999.900

    SIGHTRON Military WaterProof Highgrade 8X Binocular
    Deskripsi:
    -A high performance military binocular with 8x magnification that is portable and durable.-Complete waterproofing design.-The tele-photo type lens structure is used for enabling the compact design.-Magnesium alloy is used for the main body, materializing lightweight and high durability at the same time.-A 100/100 mill scale is built in.
    atribut:
    • Dimension: 25.5cm
    • Foot Width Size: EEE
    • Pressure Resistant Load: 10±0.1kN
    • Reference Weight: approx 1040g (26.0cm model)
    • Upper Materials: soft cowhide(unfinished)
    • Toecap Materials: steel
    • Outsole Materials: 2-layer of sponge and solid rubber
  2. Bushnell Binoculars NITRO
    Mulai

    Rp10.999.900

    Bushnell Binoculars NITRO
    atribut:
    • Finish Material: Lens = ED lens (full multi-coating), body = resin
    • Magnification (times): 10
    • Set Content: Hand strap, neck strap, lens cross, special case, instruction manual, warranty card, contact card, genuine product inspection certificate, serial number card
  3. BARSKA Binocular
    Mulai

    Rp1.199.900

  4. SIGHTRON Military WaterProof 7X Binocular
    56%
    Mulai

    Rp3.199.900

    SIGHTRON Military WaterProof 7X Binocular
    atribut:
    • Width (mm): 110
    • Weight (g): 340
    • Depth (mm): 120
    • Overall Height (mm): 39
    • Magnification: 7
    • Lens Size (mm): 28
    • Field of View: 7.3degree
    • View Field of 1000m Destination: 128
    • Brightness: 16
  5. Bushnell Digital Night Vision Scape
    Mulai

    Rp36.999.900

    Bushnell Digital Night Vision Scape
    atribut:
    • Package Size (mm): 220x190x99
  6. I.L.K Binoculars
    Mulai

    Rp769.900

    I.L.K Binoculars
    atribut:
    • Set Contents: Soft case, wipe glasses
    • Material: Lens Coating: red color coating, body: aluminum alloy rubber-covered
    • Width (mm): 102
    • Weight (g): 196
    • Depth (mm): 92
    • Overall Height (mm): 44
    • Magnification: 10
    • Lens Size (mm): 25
    • Field of View: 5.8 degrees
  7. SIGHTRON Binoculars (Compact Type, 8X)
    Mulai

    Rp639.900

    SIGHTRON Binoculars (Compact Type, 8X)
    Deskripsi:
    Dach type binoculars that can be folded compactly. The lens uses a magenta coating to increase transmittance and achieve a bright field of view. Elastomer material is used for the exterior, making it easy to use.
    atribut:
    • Material: Lens: Optical glass (magenta coating), Body: ABS resin / elastomer resin
    • Width (mm): 107
    • Included Accessories: Strap, soft case
    • Overall Height (mm): 41
  8. RRT Binocular
    Mulai

    Rp1.099.900

    RRT Binocular
    atribut:
    • Size: 20 X 50
  9. Bushnell Outdoor Sensor Camera Trophy Cam (Kamera Pengawas)
    Mulai

    Rp7.799.900

    Bushnell Outdoor Sensor Camera Trophy Cam (Kamera Pengawas)
    atribut:
    • Image/Format: Still image (JPG format), Movie (MP4 Format)
  10. GVDA Mini Night Vision Binocular
    Mulai

    Rp1.499.900

    GVDA Mini Night Vision Binocular
    Deskripsi:
    GVDA Mini Night Vision Binocular Camera DigitalAlat ini dapat membantu anda untuk membantu anda dalam perburuan malam hari dengan bantuan kamera infra merah. Selain itu alat ini juga dapat merekam dalam kondisi terang, cukup pilih mode yang diperlukan. Dengan kemampuan merekam dan foto yang dapat membantu anda mengabadikan momen petualangan anda. Sangat cocok digunakan untuk : Perburuan, Keamanan, Camping, Menjelajah gua, Pemancingan malam, Fotografi dan lain sebagainya.
    atribut:
    • Aperture: F 1.2, f = 25 mm, Automatic IR filter
    • Auto Power Off (minute): 1/3/5/10 (optional)
    • Battery Type: Lithium Rechargeable Battery
    • Color Special Effects: Color, black, white, luminous green, infrared light
    • Date Stamp: Supports setting date and time
    • Display Screen (inch): 2.4 (Inner Screen)
    • Display Screen (pixel): 720 x 320 TFT LCD
    • Infrared Light: 3W, 850 nm strong infrared, 7-level infrared adjustment
    • Language Option: 12 languages
    • Lens Angle Diameter (mm): 24
    • Lens Angle FOV (°): 10
    • Operating Temperature (°C): -20 to +60
    • Power Supply (mAh): 2600
    • Still Image Size (MP): 12/8/5/3/2/1/VGA
    • Storage Media: Micro SD card, max support 32 GB (card not included)
    • Storage Temperature (°C): -30 to +60
    • USB interface: Type-C
    • Video Size: 1080P(1440x1080@30FPS)/960P(1280*960@30FPS)/VGA (640*480@30FPS)
    • Viewing Distance in Darkness (m): 250-300
  11. Nikon Binocular
    Mulai

    Rp13.999.900

    Nikon Binocular
    atribut:
    • Size: 10x50
  12. Svbony HD Binocular Hunting
    Mulai

    Rp1.799.900

    Svbony HD Binocular Hunting
    Deskripsi:
    SV47 Binoculars with BAK4 Prism FMC Lens HD Professional Binoculars for Bird Watching Outdoor Sports GamesTripod Adapter Interface : YesType of Prism : Roof Bak4Unit Dimension (mm) : 153x128x51Water Proof : IPX7
    atribut:
    • Power: 10x
    • Lens: FMC
    • Resolution (inch): 5.6
    • Range (m): 4.5
    • Distance (m): 101
    • Angle (⁰): 5.8
    • Diopter Comp.: ±3D
    • Diopter System: Right Ocular
    • Distance (ft): 304
    • Exit Pupil (mm): 4.2
    • Eye Relief (mm): 16.9
    • Eyecups: Twist-up
    • Eyepiece Diameter (mm): 19.5
    • Focus System: Cent.
    • Focusing Lens: Int.
    • Interpupillary Dist. (mm): 55to75
    • Nitrogen Filled: Yes
    • Obj. Lens Dia. (mm): 42
    • Prism Coating: Aluminizing
    • Range (ft): 14.8
  13. PROMEK Dispenser Jus (Dispenser)
    Mulai

    Rp11.999.900

    PROMEK Dispenser Jus (Dispenser)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  14. SIGHTRON Compact WideAngle Binocular
    Mulai

    Rp1.999.900

    SIGHTRON Compact WideAngle Binocular
    Deskripsi:
    -A compact 5x binocular that materialized bright and wide visual field.-A high-class glass material Bak4 is used in the prism and multi-coating is used to enable bright and clear images.-Large eyepiece lens caliber and where eyes are placed are designed for easy observation.
    atribut:
    • Actual field of view (°): 10.5
    • Brightness: 17.6
    • Color: Red
    • Content Set: Case ; Strap ; Lens cloth
    • Depth (mm): 80
    • Eye Relief (mm): 16.5
    • Field of View @1000m (m): 184
    • Focus Type: Center focus
    • Height (mm): 50
    • Lens Dimension (mm): 21
    • Magnification (x): 5
    • Material: Lens = Optical glass (multi-coating); Body = PC resin, ABS resin, rubber
    • Minimum Focusing Distance (m): 1.5
    • Prism Type: Porro prism (Bak4)
    • Pupil Diameter (mm): 4.2
    • Width (mm): 115
    • Width x Depth x Height (mm): 115x80x50
  15. Nikon Binocular Zoom
    Mulai

    Rp4.299.900

    Nikon Binocular Zoom
    atribut:
    • Color: Black
    • Width (mm): 109
    • Thickness (mm): 51
    • Height (mm): 123
    • Mass (g): 305
    • Brightness: 9.6 (8 times)
    • Eye Relief (mm): 13.0 (8 times)
    • Interpupillary Distance Adjustment Range (mm): 56 to 72
    • Magnification (times): 8 to 24
    • Minimum Focusing Distance: 4.0m
    • Objective Lens Effective Diameter (mm): 25
    • Pupil diameter (Φmm): 3.1 (8 times)
    • Real Field of View (°): 4.6⁰ (8x)
    • Visibility: (Apparent) 35.6°, 80m (at 1000m) (8 times)
  16. Mileseey Night Vision Binocular
    Mulai

    Rp5.399.900

    Mileseey Night Vision Binocular
    Deskripsi:
    1. 500m vision in darkness ;2. 5x optical magnification, 8x electronic magnification3. Large field of view-16:9 Cinema Widescreen Mode; 4.5 inch IPS color screen;4. Photo, video, playback function; 32GB memory card;5. Professional Mode/Game Mode/Pure Mode ;6. Rechargeable lithium battery
    atribut:
    • Battery Capacity (mAh): 2000
    • Battery Type: Lithium battery
    • Black Observation Distance (m): ~200
    • Color: Grey
    • Digital Magnification: 8X
    • Dimensions (mm): 192x150x21
    • Display Screen: 3inch, IPS color screen
    • Field of View (°): 7x5.25
    • Magnification: Optical magnification 5X
    • Operating Voltage (V): 3.7 DC
    • Picture Resolution: 1280x720
    • Pixel: 130w
    • Type: BINOCULAR
    • Video Quality: 720P
  17. Rutland Angled Spotting Scope
    Mulai

    Rp4.499.900

    Rutland Angled Spotting Scope
    Deskripsi:
    High quality precision lenses. Dust caps for ocular and objective lenses. Rubber armoured body protection. Complete with tripod and mounting point. Includes case with shoulder strap, and cleaning cloth.
    atribut:
    • Angle of View: 26 - 43 degrees
    • Dimension (WxHxD): 380x360x330 mm
    • Magnification: 18-36x
    • Part Number: RTL3183100K
    • Specification: Prism type: Porro; Focusing method: Manual; Field of view at 1000m: 23 - 38m; Exit pupil: 1.5 - 4mm; Objective lens: 50mm
Daftar Harga binocular bushnell Terbaru October 2026
SIGHTRON Military WaterProof Highgrade 8X BinocularRp12.999.900
Bushnell Binoculars NITRORp10.999.900
BARSKA BinocularRp1.199.900
SIGHTRON Military WaterProof 7X BinocularRp3.199.900
Bushnell Digital Night Vision ScapeRp36.999.900
I.L.K BinocularsRp769.900
SIGHTRON Binoculars (Compact Type, 8X)Rp639.900
RRT BinocularRp1.099.900
Bushnell Outdoor Sensor Camera Trophy Cam (Kamera Pengawas)Rp7.799.900
GVDA Mini Night Vision BinocularRp1.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)