Beli belt sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Belt SanderDeskripsi:PBS12001 MESIN AMPLAS BELT SANDER AMPLAS PUTAR TANK BERJALAN 4" INGCOAda tempat penampungan debuBisa putar 360 derajat untuk dust bag nyaatribut:
- Size (inch): 4
- Power (W): 1200
- Load Speed (rpm): 500
- DAYTON Belt Grinding & Sanding MachineDeskripsi:Floor standing belt machines provide a fixed workstation for grinding and sanding larger workpieces than benchtop machines.atribut:
- UNSPSC: 27112708
- Belt Length (inch): 48
- Compatible Workpiece Material: Metal; Plastic; Wood
- Phase: Single-Phase
- Power Source: Corded
- Speed Setting: Fixed
- Standards: CSA
- TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)Deskripsi:50atribut:
- Width (mm): 12
- Length (mm): 330
- Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
- E-Value Replacement paper for belt sanderDeskripsi:Replacement part for belt sander. Replacement paper for E-Value belt sander EWS-76B.Replacement paper for EWS-76B.atribut:
- Abrasive Grain Size: WA60.WA120.WA180
- Belt Width W x Length l (mm): 76x457
- Suitable Model: E-Value Belt Sander EWS-76B
- SP Belt SanderDeskripsi:-Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.atribut:
- Belt Dimension: 20x520mm
- Belts Speed: 2580m/min
- Air consumption: 0.5
- Hose Mounting Port: NPT1/4
- Exhaust: Back
- No-load Speed (minute): 17000
- Purpose of Use: For sander work in a place that is difficult to enter.
- Total Length: 360mm
- Wipro Belt Sander Machineatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Sanding Disc (mm): 150
- Sanding Belt (mm): 100x914
- No Load Speed (rpm): 2850
- Part Number: MM 491G
- ASTRO PRODUCTS Belt Sanderatribut:
- Belt Dimension (mm): 10x330
- Included Accessories: Replacement belt #60 x 1, Replacement belt #80 x 1, Replacement belt #120 (already installed) x 1, 4mm hex wrench x 1
- Rotation Speed No Load (rpm): 16000
- Makita belt sanderDeskripsi:From polishing to finishing work on the surfaces of various materials. A dust collector can be connected to collect dust. Equipped with an automatic belt adjustment mechanism, so there is no need for lateral adjustment even if the belt is replaced. Comes with a clamp set, which allows you to fix small items on a workbench etc. with ease.atribut:
- Belt Length (mm): 457
- Belt Speed (m/s[m/min]): 4.5[270]
- Belt Width (mm): 76
- Belt Width W x Length l (mm): 76 x 457 (belt x paper)
- Cable Length (m): 2.5
- Carbon Brush Nominal Number: 408
- Current (A): 6.8
- Included Accessories: Dust bag, sanding belt (grain size 60, 100, 150, 1 piece each), clamp set product
- Mass (kg): 2.6
- Overall Length (mm): 262
- Power Consumption (W): 650
- Power Input (V): Single phase 100
- Vibration 3-axis composite value (m / s 2 ): 2.5
- KOBE RED LINE Belt & Disc Sander 370WDeskripsi:SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kgatribut:
- Overall Length: 365mm
- Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
- Special Features: Direct Connection to Dust Extraction
- Belt Speed: 9.6m/s
- Overall Height: 285-620mm
- Belt Length: 914mm
- Belt width: 100mm
- Part Number: KBE2714140K
- NITTO Sander BeltDeskripsi:This tool efficiently performs deburring, rough scratch removal, and surface grinding and polishing of various metals.This is a genuine Nitto Kohki abrasive belt for Belton.atribut:
- Belt Dimensions (mm): 20x330
- Compatible Model: BB-20
- Grit Size: A-VF (equivalent to #320)
- Length (mm): 330
- Material: Nonwoven fabric
- Width (mm): 20
- SP AIR Belt SanderDeskripsi:Color stripping, deburring, rust removal, polishing, etc. in narrow placesatribut:
- Mass (kg): 0.8
- Belt Dimension (mm): 10x330, 12x330
- Screw Size: PT1 / 4
- Accessories: Coupler (PT1 / 4), Belt (10x330mm # 60)x1
- Overall Length (mm): 275
- Belt Speed (m/minute): 1100
- Maximum Rotation Speed (rpm): 16000
- TRUSCO Number: 469-0681
- HiKOKI Parts belt sander SB8V2Deskripsi:*For HiKOKI (former Hitachi Koki) product repairs, please contact the store where you purchased the product. *When purchasing repair parts, please note that we cannot be held responsible for any accidents or damages that may occur as a result of repairs performed by the customer. *We do not accept consultations regarding repair methods. *Please note that we cannot accept returns or exchanges after opening the package, even if the symptoms are not improved by replacing the parts.
- mine Minico Belt Sander (Mesin Amplas Sabuk)atribut:
- Material: Alundum
- Grain Size (#): 180
- Belt Dimensions (mm): 50 x 235
- mine Force Minico Belt Sanderatribut:
- Grain Size (#): 60
- Belt Dimension (mm): 50x235
Daftar Harga belt sander Terbaru October 2026
| INGCO Belt Sander | Rp2.499.900 |
| DAYTON Belt Grinding & Sanding Machine | Rp14.999.900 |
| TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk) | Rp289.900 |
| Makita Belt Sander | Rp3.499.900 |
| E-Value Replacement paper for belt sander | Rp259.900 |
| SP Belt Sander | Rp6.399.900 |
| PROXXON Battery Micro Belt Sander (Amplas Sabuk Mini) | Rp399.900 |
| Wipro Belt Sander Machine | Rp2.699.900 |
| ASTRO PRODUCTS Belt Sander | Rp1.499.900 |
| Makita belt sander | Rp4.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P101506708-1.jpg)



/6gP111736232-1.jpg)






%20(Aksesori%20Mesin%20Amplas)/P102032596-1.jpg)



/P102032527-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)