Beli belt punch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Belt PunchDeskripsi:Cannot be used to create drilling in metals.Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.atribut:
- Material: Carbon Steel
- Purpose of Use: Drilling into belts, leather, vinyl, rubber, paper, cloth and so on.
- Open Industries Eyelet PunchDeskripsi:-The holed part can be reinforced with an eyelet stud.-Convenient as a 1-hole puncher.-Can be used for eyeleting papers or as a 1-hole puncher.atribut:
- Applicable Eyelet Inner Diameter: 4mm
- Applicable Eyelet Frame: HB-255
- Purpose of Use: Can be used for eyeleting papers or as a 1-hole puncher.
- GEDORE Punch SetDeskripsi:Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
- TRUSCO Belt Punchatribut:
- Purpose of Use: Drilling into belts, leather, vinyl, rubber, paper, cloth and so on.
- TRUSCO Double-Sided Eyelet Made Of AluminumDeskripsi:Reinforcement and repair of holes in belts, curtains, brushed, aprons and bags.atribut:
- Material: Aluminium (A1100P)
- Purpose of Use: For repair and reinforcement of holes on belts, curtains, blue sheets, aprons and bags.
- Kennedy Hollow Punch Setatribut:
- Size (mm): 6-19
- KRISBOW Plong Kulit SetDeskripsi:Hollow Punch 2.5-10mm (9pcs) adalah alat yang digunakan untuk melubangi material seperti kayu, triplek, papan, softwood, Sheet Metal. Alat ini bekerja dengan cara dipukul menggunakan martil atau palu yang dipukul kepada punch sehingga membentuk lubang pada permukaan benda kerja. Alat ini terbuat dari material yang sangat kuat sehingga sangat awet dan tahan lama digunakan. Hollow Punch ini mempunyai ukuran 2.5-10mm. Hollow Punch sering digunakan di industri, pabrik atau bengkel.
- FATOOLS Hollow Punchatribut:
- Size (mm): 13
- TRUSCO Belt PunchDeskripsi:Purpose: Punching holes in belts, leather, vinyl, rubber, paper, cloth etc.atribut:
- Purpose of Use: Drilling into belts, leather, vinyl, rubber, paper, cloth and so on.
- C-Mart Hollow Punch CRVatribut:
- Material: Chrome vanadium steel heat treated
- monotaro Rotating Drilling Punching PliersDeskripsi:You can easily drill holes in leather, fiber, etc. -By rotating the dial of the head in accordance with the number, you can select the size of the hole from 6 types. (2. / 2. / 3. / 3. / 4. / 4.mm) _ x 1000 D _. Dust collected in the dial can be easily cleaned by removing the dial part. For drilling leather, fiber etcatribut:
- Material: Steel, ABS, Brass
- Overall Length (mm): About 225
- Weight (g): About 336
- Drilling Dimensions (mm): 2.0/2.5/3.0/3.5/4.0/4.5
- Kennedy Wad Hollow PunchDeskripsi:Manufactured from hardened carbon steel. Through body ejection of the punched material makes them ideal for punching clean edged holes in leather, wood, plastics, card and paper.atribut:
- Head Shape: Round
- Tip Material: Carbon Steel
- Handle Material: Carbon Steel
- Compatible Cutting Material: Card Leather Paper Plastic Wood
- monotaro Punch SetDeskripsi:It is a 9 size set that is used frequently for drilling such as belts and leather.. Skin, cloth, paper drilling, leathercraft, handicraft.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: 3、4、5、6、7、8、9、10、12mm
- Hardness HRC: 42~48
- Material: S45C
- KW-triO Eyelet punchatribut:
- Hole Diameter (mm): 5
- Dimensions (mm): 158x22x98
- Capacity: 30sheets
- Depth (mm): 5 to 12
- TRUSCO Eyelet Ring (Brass Nickel Plating)Deskripsi:-Raw material with superior strength compared with aluminum.-Decorative and suitable for repairing, reinforcing, fabrication such as document binding, stationeries, bags and shoes.atribut:
- Purpose of Use: Decorative and suitable for repairing, reinforcing, fabrication such as document binding, stationeries, bags and shoes.
- TRUSCO Both Sides Eyelet Punch Pliersatribut:
- Conformity: (Hatomekoma) THP-K4 K5 K7 K8 K10 K12 K15 (Eyelet Size) Aluminium: 4.5.7.8.10.12.15 mm, Brass: 4.5.7- 8mm
- Material (Grip): Elastomer
- Body Material: Steel
Daftar Harga belt punch Terbaru October 2025
TRUSCO Belt Punch | Rp53.000 |
Open Industries Eyelet Punch | Rp759.900 |
GEDORE Punch Set | Rp329.900 |
TRUSCO Belt Punch | Rp53.000 |
TRUSCO Double-Sided Eyelet Made Of Aluminum | Rp47.000 |
Kennedy Hollow Punch Set | Rp489.900 |
KRISBOW Plong Kulit Set | Rp11.000 |
Joyko Pembolong Kertas | Rp9.000 |
FATOOLS Hollow Punch | Rp82.000 |
Wipro Betel Plong Set | Rp109.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)