Beli bearing ina di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INA Cylindrical Roller Bearing SL Type
    Mulai

    Rp2.799.900

    INA Cylindrical Roller Bearing SL Type
    Deskripsi:
    Cylindrical roller bearings, locating bearing, double row, full complement cylindrical roller set, dimension series 48
  2. INA Deep Groove Ball Bearing 200 Series (Laher)
    Mulai

    Rp179.900

    INA Deep Groove Ball Bearing 200 Series (Laher)
    atribut:
    • Basic Dynamic Load Rating, Radial (Cr) (N): 8100
    • Basic Static Load Rating, Radial (C0r) (N): 3700
    • Bore Diameter (D) (mm): 15
    • Calculation Factor (f0): 13.1
    • Outside Diameter D (mm): 35
    • Outside Diameter Seal (D1) (mm): 28.8
    • Rib Diameter Inner Ring (d1) (mm): 21.5
    • Sealing Total Width (C2) (mm): 11
    • Width B (mm): 14.4
    • Width Outer Ring C (mm): 11
  3. INA Bearing
    Mulai

    Rp5.799.900

    INA Bearing
    atribut:
    • Inner d (mm): 150
    • Outer d (mm): 210
    • Width (mm): 36
    • Bore: C - Cylindrical Bore
    • Seal: Standard
  4. INA Angular Contact Ball Bearing Series 3312
    Mulai

    Rp2.599.900

    INA Angular Contact Ball Bearing Series 3312
    atribut:
    • A (mm): 67.3
    • Inner Diameter d (mm): 60
    • Outer Diameter d (mm): 130
    • Width B (mm): 54
  5. INA Radial Insert Ball Bearing Tipe GSH
    Mulai

    Rp539.900

    INA Radial Insert Ball Bearing Tipe GSH
    Deskripsi:
    Radial insert ball bearings GSH..-2RSR-B, spherical outer ring, location by adapter sleeve, RSR seals on both sides
    atribut:
    • Width Retaining Slot (b) (mm): 5
    • Height Retaining Slot Adapter Sleeve (t) (mm): 5
  6. ASB Needle Roller Bearing (Laher)
    33%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp11.900

  7. INA Axial Cylindrical Roller Bearing
    Mulai

    Rp1.599.900

    INA Axial Cylindrical Roller Bearing
    Deskripsi:
    Axial cylindrical roller bearingAxial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
    atribut:
    • Bore Diameter (mm): 65
    • Outside Diameter (mm): 100
    • Height (mm): 27
    • Basic Dynamic Load Rating (Axial) (N): 177000
    • Basic Static Load Rating (Axial) (N): 500000
    • Fatigue Load Limit (Axial) (N): 49000
    • Minimum Diameter Shaft Shoulder (mm): 96
    • Maximum Diameter of Housing Shoulder (mm): 69
    • Maximum Recess Radius (mm): 1
    • Rip Diameter Shaft Washer (mm): 100
    • Minimum Chamfer Dimension (mm): 1
    • Limiting Speed (rpm): 3550
    • Maximum Operating Temperature (°C): 120
    • Minimum Operating Temperature (°C): -30
    • Reference Speed (rpm): 1250
  8. INA Ball Thrust Bearing
    Mulai

    Rp529.900

    INA Ball Thrust Bearing
    Deskripsi:
    These banded ball thrust bearings ease installation and provide extra protection to the internal bearing components against contaminants. They consist of a housing washer, a shaft washer, and a ball and cage assembly that are banded together as one unit.
    atribut:
    • UNSPSC: 31171507
    • Ball Material: Steel
    • Ball Material Grade: 100Cr6
    • Cage Material: Steel
    • Cage Material Grade: Sheet Steel
    • Lubricant Material: Oil
    • Lubrication Openings: Lubrication Hole
    • Maximum Temperature (°F): 250
    • Minimum Temperature (°F): -20
    • Race Form: Grooved
    • Thrust Bearing Type: Banded Ball Thrust Bearing
    • Washer Material: Steel
    • Washer Material Grade: 100Cr6
  9. INA Linear Ball Bearings
    Rating:
    80% of 100
    (1)
    Mulai

    Rp119.900

    INA Linear Ball Bearings
    Deskripsi:
    Linear bearings and linear bearing and housing units are available in the compact, light, heavy duty, machined and plain bearing range. The bearings can support high loads while having a relatively low mass and allow the construction of linear guidance systems with unlimited travel.Each series has quite specific characteristics that makes it particularly suitable for certain applications. These may include, for example, requirements for compensation of misalignments, low-friction running, high accelerations and travel speeds or long operating life.The range, which has been constructed and expanded in accordance with a modular concept, provides the best technical and economic solution, in relation to each application, for bearing arrangements with shaft guidance systems.
  10. CKE Kipas Angin Dinding Seri WF-ECO
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    CKE Kipas Angin Dinding Seri WF-ECO
    Deskripsi:
    Wall fan/ industrial wall fan/ kipas angin industri/ kipas angin dinding/ kipas angin tembok CKE memiliki diameter kipas 18 inchi yang cukup besar untuk ditempatkan pada gudang, pabrik, ataupun tempat luas lainnya. Kipas angin ini menggunakan daya 120 watt yang hemat energi serta mampu memberikan kesejukan di seluruh ruangan dengan tiupan angin yang kencang.
    atribut:
    • Voltage (V): 220
  11. INA Needle Roller Bearings Series RNA4904-RSR-XL
    Mulai

    Rp179.900

    INA Needle Roller Bearings Series RNA4904-RSR-XL
    Deskripsi:
    Needle roller bearings are rolling bearings with a low radial section height and high load carrying capacity, which are used as non-locating bearings and are part of the group of radial needle roller bearings. These bearings comprise machined outer rings, needle roller and cage assemblies and removable inner rings, i.e. they can be supplied with or without an inner ring in accordance with the application . In contrast to the outer cups of drawn cup needle roller bearings, which are produced by forming methods, the bearing rings are machined. Due to their non-locating bearing function, the bearings cannot guide the shaft axially in any direction.
    atribut:
    • m (g): 56
    • C (mm): 17
    • nG Fett (1/minute): 10100
    • r min (mm): 0.3
    • C0r (N): 19900
    • Cr (N): 19500
    • Cur (N): 3800
    • Fw (mm): 25
    • Outer Diameter d (mm): 37
  12. INA Needle Roller Bearings Series NK19/16-XL
    Mulai

    Rp119.900

    INA Needle Roller Bearings Series NK19/16-XL
    Deskripsi:
    Needle roller bearings are rolling bearings with a low radial section height and high load carrying capacity, which are used as non-locating bearings and are part of the group of radial needle roller bearings. These bearings comprise machined outer rings, needle roller and cage assemblies and removable inner rings, i.e. they can be supplied with or without an inner ring in accordance with the application . In contrast to the outer cups of drawn cup needle roller bearings, which are produced by forming methods, the bearing rings are machined. Due to their non-locating bearing function, the bearings cannot guide the shaft axially in any direction.
    atribut:
    • Basic Dynamic Load Rating (Radial) (N): 14700
    • Basic Static Load Rating (Radial) (N): 17400
    • Fatigue Load Limit (Radial) (N): 3250
    • Minimum Chamfer Dimension (mm): 0.3
    • Limiting Speed (rpm): 21600
    • Maximum Operating Temperature (°C): 120
    • Minimum Operating Temperature (°C): -30
    • Outside Diameter (mm): 27
    • Reference Speed (rpm): 13700
    • Under Roller Diameter (mm): 19
  13. INA Shell Type One-Way Clutch
    Mulai

    Rp129.900

    INA Shell Type One-Way Clutch
    atribut:
    • Outer Ring Type: flat
    • Load Direction: radial
    • Rolling Element Material: High carbon chromium bearing Steel
    • Spring Type: Steel Spring
    • Race ring Shape: One-way clutch bearing
    • Body Material: High carbon chromium bearing Steel
    • Number of track trains: Single row
    • Shield Shape: Open Type
  14. SHAC LM Guide Rail
    Mulai

    Rp589.900

    SHAC LM Guide Rail
    Deskripsi:
    Linear Guideway
Daftar Harga bearing ina Terbaru March 2026
INA Plummer Block Housing UnitsRp119.900
INA Cylindrical Roller Bearing SL TypeRp2.799.900
INA Deep Groove Ball Bearing 200 Series (Laher)Rp179.900
INA Needle Roller and Cage 24Rp2.399.900
INA Housing Units XL-N SeriesRp359.900
INA Radial Insert Ball Bearings and Housed Bearing UnitsRp319.900
INA Housing Units XL-N-FA125Rp549.900
INA BearingRp5.799.900
INA Angular Contact Ball Bearing Series 3312Rp2.599.900
INA Radial Insert Ball Bearing Tipe GSHRp539.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)