INA Deep Groove Ball Bearing 200 Series (Laher)

Sebelum PPN:
Rp189.900
Spesifikasi
Basic Dynamic Load Rating, Radial (Cr) (N)8100
Basic Static Load Rating, Radial (C0r) (N)3700
Bore Diameter (D) (mm)15
Calculation Factor (f0)13.1
Outside Diameter D (mm)35
Outside Diameter Seal (D1) (mm)28.8
Rib Diameter Inner Ring (d1) (mm)21.5
Sealing Total Width (C2) (mm)11
Width B (mm)14.4
Width Outer Ring C (mm)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait