INA Radial Insert Ball Bearings and Housed Bearing Units

Sebelum PPN:
Rp399.900 - Rp9.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
9943PASE20-N-FA106
Feature
Type of suffixes
2C : Radial insert ball bearing with flinger shields on both sides
FA101 : High and low temperature design –40 °C to +180 °C
FA106 : Bearing subjected to special noise testing
FA107 : Bearing with lubrication holes on the locating side
FA125 : With Corrotect® coating
FA164 : High temperature design up to +250 °C
N : Cast iron housing with undercut slot for end caps
OSE : Bearing without clamping element
JIS : Housing dimensions according to JIS B 1559

Ulasan Produk

Tidak ada ulasan

Halaman Terkait