Beli bearing cam follower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Cam Followers (Laher Nok)
    32%
    Mulai

    Rp489.900

    SKF Cam Followers (Laher Nok)
    Deskripsi:
    Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
  2. IKO Cam Followers
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

  3. SMITH BEARING Cam Follower Crowned Head Type
    Mulai

    Rp1.199.900

  4. THK Cam Follower
    Mulai

    Rp289.900

    THK Cam Follower
    Deskripsi:
    It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
  5. NTN Cam Follower
    Mulai

    Rp209.900

  6. THK Cam Follower CF-AB Type Cylindrical Outer Ring with Cage and Seal
    Mulai

    Rp359.900

    THK Cam Follower CF-AB Type Cylindrical Outer Ring with Cage and Seal
    Deskripsi:
    The conventional product needed to manufacture a jig and install a plug and a Grease nipple, but the cam follower with Grease nipple CF-AB has Grease nipples on both sides, so it can be used immediately after being taken out of the box. The Also, using a hexagon wrench, the stud can be fixed from either the head side or the screw side, and grease can be supplied from both directions. Since installation and maintenance are possible without worrying about the installation space, work efficiency is improved.
    atribut:
    • Type: With Seal
  7. IKO Cam Follower
    Mulai

    Rp78.900

  8. THK Cam Follower CF 12 Series
    Mulai

    Rp219.900

    THK Cam Follower CF 12 Series
    atribut:
    • Threaded (G) (mm): M12x1.5
    • Stud Diameter (d) (mm): 12
    • Outer Ring Width C (mm): 14
    • Overall Length B1 (mm): 40
  9. INA Stud Type Track Rollers
    Mulai

    Rp299.900

    INA Stud Type Track Rollers
    Deskripsi:
    -The outer ring is thick and the outer diameter is crowned.-Can support a large radial load.-Lubricant can be supplied through the shaft.-Lubricated with grease of lithium soap base.-A DIN standard product.-With a nut oiling nipple. -Hexagon Socket Type
    atribut:
    • Outer Ring: Spherical outer ring shape
    • Precision Grade: JIS B 1514 0 class
    • Material: High Carbon Chromium Steel Bearing
    • Working Temperature Range: -30 to 70°C
  10. THK Cam Follower CF 10 Series
    Mulai

    Rp229.900

    THK Cam Follower CF 10 Series
    atribut:
    • Threaded (G) (mm): M10x1.25
    • Stud Diameter (d) (mm): 10
    • Outer Ring Width C (mm): 12
    • Overall Length B1 (mm): 36
  11. THK Cam Followers Bearing
    Mulai

    Rp219.900

    THK Cam Followers Bearing
    atribut:
    • Outer Diameter (mm): 22
    • Threaded: M10x1.25
    • Overall Length (mm): 36
    • Outer Ring Width (mm): 12
  12. OPTIBELT V-Belt SK Wedge SPZ Type (Vanbelt)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp54.900

    OPTIBELT V-Belt SK Wedge SPZ Type (Vanbelt)
    Deskripsi:
    SK Wedge Belts SPZ dengan spesifikasi SPZ 487 - SPZ 3960 adalah belt dari brand Optibelt untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Height of Belt h (mm): 8
    • Width of Belt b (mm): 9.7
    • Max. Manufacturing Length [mm]: 4500
    • Minimum Pulley Diameter (mm): 63
  13. IKO Cam Follower CF6 Series
    Mulai

    Rp259.900

    IKO Cam Follower CF6 Series
    atribut:
    • Dimension D1 (mm): 6
    • Dimensions d (mm): 16
    • Dimension G (mm): M6x1
    • Dimension C (mm): 11
    • Dimension Max. B (mm): 12.2
    • Dimension Max. B1 (mm): 28.2
    • Basic Dynamic Load Rating (N): 2930
    • Basic Static Load Rating (N): 2920
Daftar Harga bearing cam follower Terbaru October 2026
ASB Cam Followers BearingRp20.900
SKF Cam Followers (Laher Nok)Rp489.900
IKO Cam FollowersRp69.900
SMITH BEARING Cam Follower Crowned Head TypeRp1.199.900
THK Cam FollowerRp289.900
NTN Cam FollowerRp209.900
IKO Cam Follower CFKRE SeriesRp149.900
THK Cam Follower CF-AB Type Cylindrical Outer Ring with Cage and SealRp359.900
IKO Cam FollowerRp78.900
THK Cam Follower CF 12 SeriesRp219.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait