Beli bearing ball di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. THK Linear Bushing LM 25 Series
    Mulai

    Rp559.900

    THK Linear Bushing LM 25 Series
    atribut:
    • Ball Rows: 6
    • Inscribed Bore Diameter (dr) (mm): 25
    • Outer Diameter d (mm): 40
  2. SCHATZ BEARING Flanged Ball Bearing (Laher)
    Mulai

    Rp719.900

    SCHATZ BEARING Flanged Ball Bearing (Laher)
    Deskripsi:
    These unground flanged ball bearings have very low precision tolerance levels. The are suitable for applications that do not require high precision movement such as garden wheels, trailer jacks, and hoists.
    atribut:
    • UNSPSC: 31171504
    • Application: Baggage Systems; Conveyors; Food Processing Machinery; Material Handling; Medical Processing
    • Ball Material: Carbon Steel
    • Flange type: Flanged
    • Maximum Speed (rpm): 500
    • Ring Material: Alloy Steel
    • System of Measurement: Inch
  3. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  4. Uticon Plug Head Grounding (Steker Arde)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp12.900

    Uticon Plug Head Grounding (Steker Arde)
    Deskripsi:
    Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas, Dilengkapi dengan grounding untuk keamanan
  5. 3M Aluminum Foil Tape (Lakban Aluminium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    3M Aluminum Foil Tape (Lakban Aluminium)
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Color: Silver
  6. DOTCO Ball Bearing (Laher)
    Mulai

    Rp1.099.900

    DOTCO Ball Bearing (Laher)
    atribut:
    • UNSPSC: 31171504
  7. TRITAN Radial Ball Bearing (Laher)
    Mulai

    Rp469.900

    TRITAN Radial Ball Bearing (Laher)
    Deskripsi:
    High-clearance radial ball bearings have more space within the bearing housing. They are useful when there is an increased press fit on the housing, elevated temperatures that may cause expansion, or a slight misalignment between the housing and the shaft.
    atribut:
    • UNSPSC: 31171504
    • ABEC Rating: 1
    • Minimum Temperature (°F): -40
  8. RS PRO Linear Ball Bearing (Laher)
    Mulai

    Rp819.900

    RS PRO Linear Ball Bearing (Laher)
    Deskripsi:
    RS PRO Linear Ball Bushing with Two Rubber SealsIntroducing the range of RS PRO Linear Ball Bushings, ideal for applications that require support or a linear guide in combination with a cylindrical shaft. This type of bearing produces linear movements with minimal friction and resistance for a smooth motion, while at the same time ensuring an accurate, straightforward movement.Applications:A linear ball bushing is a type of bearing that is used for linear guide movements and applications, reducing friction and resistance to allow a smoother, more accurate motion. Designed as a round cylinder, it has circuits of recirculating balls that move around on the shaft. Linear bearings are commonly found in the following industries:AerospaceMachine Tool applicationsIndustrial and Manufacturing
    atribut:
    • Dynamic Load Rating (N): 1170
    • Inner Diameter (mm): 20
    • Inside Diameter (mm): 20
    • Length (mm): 30
    • Linear Ball Bearing Type: Closed
    • Linear Bearing Type: Linear Ball Bearing
    • Outside Diameter (mm): 28
    • Seals: With Seals
    • Static Load Rating (N): 1010
  9. Kozure Heavy Duty Rack (Rak Besi / Rak Gudang)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.399.900

    Kozure Heavy Duty Rack (Rak Besi / Rak Gudang)
    Deskripsi:
    Rak arsip Kozure terbuat dari material plat besi yang kuat sehingga dapat menahan beban dengan baik dimana rak arsip ini dapat menahan beban hingga 1200 Kg (1,2 ton). Rak arsip merk Kozure dapat menjadi pilihan tepat bagi Anda yang membutuhkan alternatif tempat penyimpanan dokumen atau arsip-arsip di kantor-kantor Anda sehingga dokumen-dokumen di kantor Anda dapat tertata secara rapi dan terorganisir dengan baik.Rak arsip merupakan satu dari sekian macam furniture kantor yang berfungsi sebagai tempat untuk menaruh file-file atau arsip-arsip kantor dengan penyusunan dokumen secara lateral. Tidak sepeti lemari arsip atau filling cabinet yang memiliki daun pintu dan serba tertutup, rak arsip tidak memiliki daun pintu dan penutup sisi dimana isi dari rak-rak dapat diakses secara langsung baik dari depan ataupun belakang. Untuk menaruh dokumen pada rak arsip maka dokumen-dokumen tersebut terlebih dahulu dimasukkan kedalam kotak arsip (odner). Selanjutnya odner yang sudah diisi dokumen-dokumen tersebut diletakkan pada rak arsip dan punggung dari kotak arsip dapat kita beri label sesuai dengan nama jenis dokumen yang kita simpan di dalamnya.
    atribut:
    • Pole color: Blue
    • Coating Process: Powder Coating
    • Plat Thickness (mm): 0.7
    • Color: Orange
  10. NTN Linear Ball Bearing Shell Type
    Mulai

    Rp46.900

    NTN Linear Ball Bearing Shell Type
    atribut:
    • Load Direction: radial
    • Material (Main Unit): High carbon chromium bearing steel
    • Race ring Shape: Linear ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
  11. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  12. NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)
    Mulai

    Rp17.900

    NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)
    Deskripsi:
    Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
Daftar Harga bearing ball Terbaru October 2026
NKN Bearing R ZZ Series (Laher)Rp9.900
THK Linear Bushing LM 25 SeriesRp559.900
SCHATZ BEARING Flanged Ball Bearing (Laher)Rp719.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
Uticon Plug Head Grounding (Steker Arde)Rp12.900
3M Aluminum Foil Tape (Lakban Aluminium)Rp309.900
DOTCO Ball Bearing (Laher)Rp1.099.900
TRITAN Radial Ball Bearing (Laher)Rp469.900
ASB Deep Groove Ball Bearing 6000 Series (Laher)Rp3.900
monotaro.id Galvanized Wire Zinc (Kawat Baja Galvanis)Rp669.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait