Spesifikasi
| Dynamic Load Rating (N) | 1170 |
|---|---|
| Inner Diameter (mm) | 20 |
| Inside Diameter (mm) | 20 |
| Length (mm) | 30 |
| Linear Ball Bearing Type | Closed |
| Linear Bearing Type | Linear Ball Bearing |
| Outside Diameter (mm) | 28 |
| Seals | With Seals |
| Static Load Rating (N) | 1010 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Linear Ball Bushing with Two Rubber Seals
Introducing the range of RS PRO Linear Ball Bushings, ideal for applications that require support or a linear guide in combination with a cylindrical shaft. This type of bearing produces linear movements with minimal friction and resistance for a smooth motion, while at the same time ensuring an accurate, straightforward movement.
Applications:
A linear ball bushing is a type of bearing that is used for linear guide movements and applications, reducing friction and resistance to allow a smoother, more accurate motion. Designed as a round cylinder, it has circuits of recirculating balls that move around on the shaft. Linear bearings are commonly found in the following industries:
Aerospace
Machine Tool applications
Industrial and Manufacturing
Introducing the range of RS PRO Linear Ball Bushings, ideal for applications that require support or a linear guide in combination with a cylindrical shaft. This type of bearing produces linear movements with minimal friction and resistance for a smooth motion, while at the same time ensuring an accurate, straightforward movement.
Applications:
A linear ball bushing is a type of bearing that is used for linear guide movements and applications, reducing friction and resistance to allow a smoother, more accurate motion. Designed as a round cylinder, it has circuits of recirculating balls that move around on the shaft. Linear bearings are commonly found in the following industries:
Aerospace
Machine Tool applications
Industrial and Manufacturing
Feature
Features and Benefits:The high-quality RS PRO Linear Ball Bushings are ideal for applications enable and support the smooth linear movement in combination with a cylindrical shaft with minimal resistance
Each housing comes with a built-in bearing that is secured with two bolts, improving the rigidity of the bearing and allowing low to moderate axial and radial loads without impacting the performance
This design also offers quicker and easier installation because only one bearing needs to be installed, rather than assembling a pair of bearings
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/oyP112221898-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
