Beli bearing 6804 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Lubricant: Grease
- Sealing: Seal on Both Sides
- Bore Type: Cylindric
- Cage: Sheet Metal
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing Type: Contact
- SKF Deep Groove Ball Bearing Single Row C3 Type (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
- SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Type (Laher)Deskripsi:Single row deep groove ball bearings with seals on one or both sides are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Body Material: Carbon Chromium Steel
- Coating: Without
- Load Direction: Radial
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Radial Internal Clearance: CN
- Sealing Type: Contact
- Shield Shape: Both Sides Steel Plate Reinforcing NBR Made Contact Seal
- The Rolling Element Material: Carbon Chromium Steel
Daftar Harga bearing 6804 Terbaru March 2026
| ASB Deep Groove Ball Bearing 2RS Series | Rp3.900 |
| ASB Deep Groove Ball Bearing 6000 Series (Laher) | Rp3.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher) | Rp28.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp18.900 |
| XAV Bearing (Laher) | Rp3.900 |
| SKF Laher | Rp17.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Type (Laher) | Rp77.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| FAG Deep Groove Ball Bearing | Rp22.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)




















































































































































/b0P102049396-6.jpg)
/czP104062467-2.jpg)
/1bP102275047-2.jpg)
/35P103209113-1.jpg)

/33P102822111-5.jpg)
/l3P104062759-3.jpg)
/nrP101002855-2.jpg)
/FAG%20Deep%20Groove%20Ball%20Bearing/P102126592-1.jpg)
/2oP102822096-3.jpg)
/a7P105594367-1.jpg)

/3vP102275139-2.jpg)
/FAG%20Angular%20Contact%20BB%202RSR%20Series/8mP103473310-1.jpg)
/P102275153-1.jpg)
/3cP104062120-2.jpg)

/dkP102049488-2.jpg)
/98P103233332-5.jpg)