Schneider Electric Easergy P3U 3CT 1Io

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp63.999.900 - Rp75.999.900
Spesifikasi
Arc Flash ProtectionNo
Logs and RecordsEvent recording; Disturbance recording; Tripping context
Monitoring FunctionTrip circuit supervision 74; Circuit breaker monitoring; Relay self-monitoring
Number of Analog Inputs0 (Zero)
Number of Setting Group4
Number of analog outputs0 (Zero)
Power Supply (V)48-230 AC/DC
Product RangePowerLogic P3
Product or Component TypeProtection relay
Relay ApplicationUniversal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perfectly suited for buildings and industry, utilities, and large industrial processes. The relay include protection for overcurrent, overload, broken conductor, earth-fault and breaker failure as per ANSI. It also feature an automatic recloser, a switch ON to fault, inrush protection and lockout among others. Simple, reliable, safe and easy-to-use, thanks to the User Interface display. The protection relay can to be supplied by a 48 VAC/VDC to 230 VAC/VDC network. It include 10 digital inputs, 2 RJ45 communication port and 1 USB on front of the device. The relays are certified with EN 60255-26 for electromagnetic compatiblity.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait