Beli beam clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANVIL Beam Clamp for Threaded RodDeskripsi:Tong-style beam clamps attach to threaded bolts and are intended for pipe or tube hangers holding heavy suspended loads. They mount to both flanged edges of a structural steel beam and include a tie rod below the beam to help secure the clamp in place. The tie-rod nuts tighten to provide a better fit for beams of different sizes.atribut:
- UNSPSC: 31162905
- Beam Mount Location: Bottom Center
- For Threaded Rod Size (inch): 3/8
- Includes Locknut: Yes
- SUPER TOOL Beam Clamp (Klem Besi Lifting)Deskripsi:Beam Clamp.
- SUPERSTRUT Beam, Wire Rod & Purlin ClampDeskripsi:Beam clamps suspend threaded rod from a metal beam, steel girder, or strut channel. The rod can then connect to conduit or a pipe hanger to support conduit runs. Beam clamps mount onto the edge of a horizontal surface and clamp down firmly with a set screw.atribut:
- UNSPSC: 31162905
- Beam Flange Thickness (inch): 1 5/16
- Compatible Product Type: Threaded Rod
- Finish: Zinc Plated
- For use with: Girders; I Beams
- Load Capacity (lbs): 250
- Material: Iron
- Mounting Style: Clamp On
- Overall Length (inch): 1 1/4
- Overall Width (inch): 1
- Standards: ASTM B633; CSA LR-52208
- Thread Size (inch): 1/4-20
- Wipro Clamp Scaffolding Model Beam Clampatribut:
- Finish: Color Zinc Plated
- Material: Q235 Steel
- Maximum Open Size (G Clamp) (mm): 35
- Packaging Measurement (cm): 33x24.5x16
- Size (mm): 48.6
- monotaro.id Thread Rod (AS Drat/Stud Bolt)Deskripsi:THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 5.8- Material Carbon Steel- Finishing Zinc Plated Galvanisatribut:
- Material: Carbon Steel
- Overall Length (mm): 1000
- Chemours RefrigerantDeskripsi:Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
- KRISBOW Beam Clamp (Klem Besi Lifting)atribut:
- Capacity (t): 3
- Flange Width (mm): 80-320
- Dimensions (mm): 455x195x30
- EXCELLENT Single Big Hook LanyardDeskripsi:Double Big Hook Lanyard With Absorber "EXCELLENT" 0376- Mempunyai sistem penutup serta pengunci kait otomatis- Lanyard berfungsi sebagai penyambung antara harness dan konektoratribut:
- Working Length (m): 1.8
- Absorber: No
- Extended Working Length: No
- Type of Lanyard: Rope
- Size (mm): 16
- Capacity (kN): 15
- Number of Line : Single
- Vertex Step ClampDeskripsi:Step Clamp.atribut:
- Bolt Size: M12
- Bolt Size (inch): 1/2
- Table Slot (mm): 14
- SUPER TOOL Panel Lifting ClampDeskripsi:-Even in no-load condition, clamp demonstrates reliable grip.-Urethane rubber is attached to one side so as not to scratch the surface of panels and others. (urethane pad with spikes on one side)-Framework/wooden panel/lifting beam construction work.atribut:
- Basic Working Load: 0.1t
- Jaw Width Range: 5 to 80mm
- Clamp Adjustment: 5 Stages
- D: 26
- H: 139
- H2: 92
- Dimension L: 120 to 180mm
- SMT Steel Wire Rope Ferrule Secured Diameter 6mm (Kawat Sling)Deskripsi:- with Soft Eye On Both End- 6xFi(29)Fiber Coreatribut:
- Diameter (mm): 6
- Material: Steel
- monotaro Press Clamp Minimal Set (Klem C)Deskripsi:Produk ini juga sering disebut dengan Klematribut:
- Material: steel sheet
- Jaw of depth (mm): Ten
- Maximum inlet opening (mm): Ten
- RULAND MANUFACTURING Beam Shaft CouplingDeskripsi:General purpose clamp-on beam shaft couplings feature a slotted clamp on each end, secured with a socket cap screw to firmly attach the coupled shafts without marring. They are suitable for use in servo and stepper motors where zero backlash is required.atribut:
- Angular Misalignment (°): 3
- Application: Light-Duty Power Transmission; Servo Motors to Lead Screws
- Bore Type: Round
- Coupling Material Finish: Bright
- For Environment: Angular Misalignment; Axial Motion; Parallel Misalignment
- For Misalignment Type: Angular; Axial; Parallel
- Full Bearing Support Required: Yes
- Included Screws: (2) Hex Socket Cap Screw
- Maximum Speed (rpm): 6000
- Number of Locking Screws: 2
- Screw Material Finish: Black Oxide
- Shaft Locking Type: Clamp On
- Zero Backlash: Yes
Daftar Harga beam clamp Terbaru October 2026
| ANVIL Beam Clamp for Threaded Rod | Rp589.900 |
| SUPER TOOL Beam Clamp (Standard Type) | Rp1.899.900 |
| SUPER TOOL Beam Clamp (Klem Besi Lifting) | Rp2.699.900 |
| TOYO Hoist Beam Clamp (Klem Besi Lifting) | Rp719.900 |
| SUPERSTRUT Beam, Wire Rod & Purlin Clamp | Rp2.199.900 |
| Wipro Clamp Scaffolding Model Beam Clamp | Rp80.900 |
| SUPER TOOL Screw Cam Clamp J Type | Rp3.099.900 |
| HUGO Beam Clamp (Klem Besi Lifting) | Rp1.399.900 |
| PITHON Circular Junction Box 2 Way Steel Through G Type | Rp109.900 |
| monotaro.id Thread Rod (AS Drat/Stud Bolt) | Rp54.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/ioP105401672-1.jpg)
/f9P106759549-1.jpg)
/qgP107569952-2.jpg)



/8nP107340311-1.jpg)

/a9P108160369-1.jpg)

/84P103636292-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/EXCELLENT%20Single%20Big%20Hook%20Lanyard/28P106148080-1.jpg)




/P102279522-1.jpg)
/75P103185257-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)