ANVIL Beam Clamp for Threaded Rod

Sebelum PPN:
Rp589.900 - Rp3.799.900
Spesifikasi
UNSPSC31162905
Beam Mount LocationBottom Center
For Threaded Rod Size (inch)3/8
Includes LocknutYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tong-style beam clamps attach to threaded bolts and are intended for pipe or tube hangers holding heavy suspended loads. They mount to both flanged edges of a structural steel beam and include a tie rod below the beam to help secure the clamp in place. The tie-rod nuts tighten to provide a better fit for beams of different sizes.
Feature
Beam Clamp Beam Clamp Type Universal Clamp Beam Mount Location Bottom Center Clamp Length Not Applicable Clamp Material Forged Steel Clamp Material Finish Not Applicable For Beam Shape/Type H-Beam For Threaded Rod Size 3/8 in Includes Locknut Yes Load Capacity 2 160 lb For Maximum Beam Width 7 in Includes Threaded Rod Yes Standards ANSI/MSS SP-69 Type 28 A-A-1192A Type 28 MSS SP-58 Type 28 WW-H-171-E Type 30 WW-H-171-E Type 31

Ulasan Produk

Tidak ada ulasan

Halaman Terkait