SUPERSTRUT Beam, Wire Rod & Purlin Clamp

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC31162905
Beam Flange Thickness (inch)1 5/16
Compatible Product TypeThreaded Rod
FinishZinc Plated
For use withGirders; I Beams
Load Capacity (lbs)250
MaterialIron
Mounting StyleClamp On
Overall Length (inch)1 1/4
Overall Width (inch)1
StandardsASTM B633; CSA LR-52208
Thread Size (inch)1/4-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Beam clamps suspend threaded rod from a metal beam, steel girder, or strut channel. The rod can then connect to conduit or a pipe hanger to support conduit runs. Beam clamps mount onto the edge of a horizontal surface and clamp down firmly with a set screw.
Feature
Beam Clamp Load Capacity 250 lb Standards ASTM B633 CSA LR-52208 Package Quantity 50

Ulasan Produk

Tidak ada ulasan

Halaman Terkait