Beli baut flywheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KTC 3/4inch Sq. Cylinder Head Bolt & Fly-Wheel Bolt Wrench Set
    Mulai

    Rp3.899.900

    KTC 3/4inch Sq. Cylinder Head Bolt & Fly-Wheel Bolt Wrench Set
    Deskripsi:
    ABP6-14WP, ABP6-19WP, 22WP set.Compatible with impact wrench.
  2. BACO Flywheel Assy
    Mulai

    Rp2.999.900

  3. HINO Flywheel Assy
    Mulai

    Rp3.899.900

  4. JTC Benz Flywheel Locking Tool
    Mulai

    Rp809.900

    JTC Benz Flywheel Locking Tool
    Deskripsi:
    Used to fix the frywheel gear to remove & install crankshaft pulley centre bolt
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. TONE Head Bolt Socket
    Mulai

    Rp549.900

    TONE Head Bolt Socket
    Deskripsi:
    - Pin, O-ring
    atribut:
    • Finish Material: Structural Steel
  6. SATA Bolt Removal Tool
    Mulai

    Rp2.399.900

    SATA Bolt Removal Tool
    Deskripsi:
    - Contains: Heavy-duty 4-hole pull-out choke, long top screw, short top screw, long terminal, flat short terminal X3PCS- Screws: (1/4inch-28x3inchx2PCS, 5/16inch-18x4-1/2inchx3PCS, 5/16inch-24x3-1/2inchx2PCS, 3/8inch-16x4inch x3PCS, 8MM 1.25x65x2PCS, 8MM 1.25x80x3PCS, 8MM 1.25x40x3PCS, 10MM 1.5x50x3PCS, 3/8inch-16x2x3PCS, 3/8inch-24x2x3PCS, 5/16inch-18x2x3PCS)- Specially designed for removing half-shaft balancers, crank wheels, and steering wheels- Can be used for flywheel removal on mechanical plug hole electric or 2 stroke engines
  7. BONDHUS Ball point/T-handle
    Mulai

    Rp449.900

    BONDHUS Ball point/T-handle
    Deskripsi:
    It can be used up to an angle of 25 degrees without damaging both the bolt and wrench. The handle and blade are welded and will not come off easily. The unique handle shape with lowered ends is ergonomically designed to fit your hand. The flywheel effect, which utilizes the weight of the iron handle, allows the bolt to be turned with minimal force. Achieves the highest strength in the world. It has 5 times the corrosion resistance of general black dyeing.For tightening and removing hexagon socket head cap screws when torque needs to be applied.
    atribut:
    • Applicable Screw Size (Flat Head Bolt): M14.M16
    • Applicable Screw Size (Hexagon Socket Head Cap Screw): M12
    • Applicable Screw Size (button bolt): M14.M16
    • Applicable screw size (set screw): M18.M20
    • Handle Length (mm): 132
    • Mass (g): 410
    • Overall Length (mm): 310
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shaft Length (mm): 285
    • Shape: T type
    • Size Standard: Milli
    • Surface Treatment: Black dye (Proguard processing)
    • Tip Shape: With ball point
    • Width Across Flats (mm): 10
  8. BONDHUS 6 inch (152mm) total length hexagonal T-handle
    Mulai

    Rp189.900

    BONDHUS 6 inch (152mm) total length hexagonal T-handle
    Deskripsi:
    The handle and blade are welded and will not come off easily. The unique handle shape with lowered ends is ergonomically designed to fit your hand. The flywheel effect, which utilizes the weight of the iron handle, allows the bolt to be turned with minimal force. Achieves the highest strength in the world. It has 5 times the corrosion resistance of general black dyeing.For tightening and removing hexagon socket head cap screws when torque needs to be applied.
    atribut:
    • Overall Length (mm): 152
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shape: T type
    • Size Standard: inch
    • Surface Treatment: Black dye (Proguard processing)
    • Tip Shape: hexagonal
  9. OTC Motorcycle Suspension Tools Steering (Perkakas Perawatan Motor)
    Mulai

    Rp999.900

    OTC Motorcycle Suspension Tools Steering (Perkakas Perawatan Motor)
    Deskripsi:
    Arm pullers help remove tie rods. These tools are one-piece cast or forged U-shaped pullers that lock over the steering arm or drag link. The center stud is then threaded into the tool to press the joint or tie rod out.
  10. KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp1.499.900

    KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Impact Rate (ipm): 0-3300
    • No Load Speed (rpm): 0-2200
  11. monotaro Hand Impact Wrench
    Mulai

    Rp1.299.900

    monotaro Hand Impact Wrench
    Deskripsi:
    Crank pulley, flywheel, hub nut of truck etc. It is the best wrench to remove bolts that are torqued and are tightened. It is powerful when space is narrow and air tool can not be used. Also the grip is made of rubber so it is convenient to hit. The socket insertion part is switchable, it is possible to attach the socket in either side. To remove the hard bolt tightened
    atribut:
    • Overall Length (mm): 550 (no arm)
    • Accessories: Hex wrench
    • Plug Angle (mm): 12.7(1/2)
  12. JTC BMW Timing Locking PIN (N55)
    Mulai

    Rp319.900

    JTC BMW Timing Locking PIN (N55)
    Deskripsi:
    -Special design for locking flywheel in TDC position. -Turns crankshaft to TDC position while central bolt moves,and put the plug into calibrate hole to fix the crankshaft.
    atribut:
    • Applicable: BMW N55 engine
  13. JONNESWAY Oil Pressure Tester Set
    Mulai

    Rp3.199.900

    JONNESWAY Oil Pressure Tester Set
    Deskripsi:
    Designed to prevent the cranksaft from rotating ehen removing the crankshaft pulley for timing belt replacement. The pulley bolt has a high torque loading in which case the engine must be locked securely when releasing and tightening the bolt. Teeth-Like desing allows the operator to engage the flywheel teeth and the tool is bolted to the tranmission housing to prevent movement of the flywheel. Set supplied with 4 most popular tools. Ideal and essential for removing the crankshaft pulley whem replacing the timing belt.
  14. monotaro Motorcycle Tool Universal Pulley Holder (Peralatan Perawatan Motor)
    Mulai

    Rp339.900

    monotaro Motorcycle Tool Universal Pulley Holder (Peralatan Perawatan Motor)
    Deskripsi:
    A tool used to prevent the rotation of flywheels, clutches, pulleys, etc. With lock bolt for fixing pin spacing The pin length is longer than the conventional product, making it easier to hook.Detachment of scooter pulley and clutch outer* Do not use for any purpose other than its intended purpose.
    atribut:
    • Hole spacing (mm): 23 to 230
    • Material: CR-V
    • Overall Length L (mm): 330
    • Pin Diameter (mm): 5.9 (fixed)
    • Pin Length (mm): 5Φ:20, 9Φ:13
  15. TEKIRO Locking Pliers (Tang Buaya)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Locking Pliers (Tang Buaya)
    Deskripsi:
    TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.
    atribut:
    • Dimension 3 (mm): 12
    • Jaw Material: Chrome Vanadium
    • Pliers Type: Locking Pliers
  16. VELOZ Tracker Armature
    Mulai

    Rp109.900

    VELOZ Tracker Armature
    Deskripsi:
    Ukuran presisi tidak merusak kepala baut atau mur, Tahan karat, Kualitas terjamin.
    atribut:
    • Material: Chrome Vanadium Steel
    • Standard: JIS (Japanese Industrial Standards)
  17. Daytona Motorcycle Tool Magnet Rotor Puller M30xP1.5 (Peralatan Perawatan Motor)
    Mulai

    Rp609.900

    Daytona Motorcycle Tool Magnet Rotor Puller M30xP1.5 (Peralatan Perawatan Motor)
    atribut:
    • Screw Dimensions: M30xP1.5 (positive screw)
    • Main Compatible Vehicle: GROM, MSX125, Super Cub 110, Kurosukabu (JA10)
    • Width Across Flat: (Body) 30mm/(bolt hex) 17mm
  18. American Tool Bearing Separator Puller
    Mulai

    Rp429.900

    American Tool Bearing Separator Puller
    Deskripsi:
    Content Set:Leg Range : 26-66M/MCenter Bolt : 8M/M (M) x 90 M/M (L) P: 1.25 M/MCenter Nult : 8M/M (F) x 15M/M (L) x 14 M/M (Hex) P: 1/25 M/M Space Collar x 2 pcs : 22 mm/m (0D) x 8.2 m/m (1.D) x 20 m/m (L)22 mm/m (0D) x 8.2 m/m (1.D) x 8.6 m/m (L)Attachment : 8m/m 11m/m 45m/m Hex : 14m/mAttachment : 10m/m - 13m/m - 45m/m (L) Hex : 17m/mAttachment : 12m/m - 15m/m - 45m/m (L) Hex : 17m/mAttachment : 15m/m - 17m/m - 45m/m (L) Hex : 17m/mAttachment : 17m/m - 20m/m - 45m/m (L) Hex : 19m/mAttachment : 20m/m - 24m/m - 45m/m (L) Hex : 26m/mAttachment : 25m/m - 29m/m - 45m/m (L) Hex : 26m/m
    atribut:
    • Capacity (mm): 8 to 29
    • Center Bolt (mm): 8(M)x90(L) (P=1.25)
    • Center Nult (mm): 8(M)x15(L)x14(Hex) (P=1/25)
    • Leg Range (mm): 26 to 66
  19. SPREW Repair pack
    60%
    Mulai

    Rp939.900

    SPREW Repair pack
    Deskripsi:
    Usage:To repair internal threads damaged
    atribut:
    • Purpose of Use: To repair broken internal thread.
Daftar Harga baut flywheel Terbaru November 2026
KTC 3/4inch Sq. Cylinder Head Bolt & Fly-Wheel Bolt Wrench SetRp3.899.900
BACO Flywheel AssyRp2.999.900
HINO Flywheel AssyRp3.899.900
JTC Benz Flywheel Locking ToolRp809.900
TONE Head Bolt SocketRp549.900
TONE Head Bolt Socket Set (for Cylinder Head)Rp1.499.900
SATA Bolt Removal ToolRp2.399.900
BONDHUS Ball point/T-handleRp449.900
BONDHUS 6 inch (152mm) total length hexagonal T-handleRp189.900
OTC Motorcycle Suspension Tools Steering (Perkakas Perawatan Motor)Rp999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)