BONDHUS Ball point/T-handle

Sebelum PPN:
Rp449.900
Spesifikasi
Applicable Screw Size (Flat Head Bolt)M14.M16
Applicable Screw Size (Hexagon Socket Head Cap Screw)M12
Applicable Screw Size (button bolt)M14.M16
Applicable screw size (set screw)M18.M20
Handle Length (mm)132
Mass (g)410
Overall Length (mm)310
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shaft Length (mm)285
ShapeT type
Size StandardMilli
Surface TreatmentBlack dye (Proguard processing)
Tip ShapeWith ball point
Width Across Flats (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used up to an angle of 25 degrees without damaging both the bolt and wrench.
The handle and blade are welded and will not come off easily.
The unique handle shape with lowered ends is ergonomically designed to fit your hand.
The flywheel effect, which utilizes the weight of the iron handle, allows the bolt to be turned with minimal force.
Achieves the highest strength in the world.
It has 5 times the corrosion resistance of general black dyeing.
For tightening and removing hexagon socket head cap screws when torque needs to be applied.
Feature
It can be used up to an angle of 25 degrees without damaging both the bolt and wrench.
The handle and blade are welded and will not come off easily.
The unique handle shape with lowered ends is ergonomically designed to fit your hand.
The flywheel effect, which utilizes the weight of the iron handle, allows the bolt to be turned with minimal force.
Achieves the highest strength in the world.
It has 5 times the corrosion resistance of general black dyeing.
Use
For tightening and removing hexagon socket head cap screws when torque needs to be applied.

Ulasan Produk

Tidak ada ulasan