Beli baut 8 8 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanwa Electric Instrument Analog multi testerDeskripsi:Equipped with 20 measurement ranges to cover general applications 500 μF capacitor check Range meter with tilting stand for easy viewing of deflection Optional options enable DC high voltage and temperature measurement 20 kΩ/V DC high sensitivity multimeter against shock and drop Drop-proof function that withstands* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- Battery Check: 1.5V for 2V range (RL=20Ω)
- Capacitor Capacitance (F): 500μ (approximate value)
- Dimensions (H x W x D) (mm): 144x99x41
- Dimensions, Width W x Height H x Depth D (mm): 99x144x41
- Height (mm): 144
- Length (mm): 41
- Mass (g): About 270
- Operation Environment: 3 to 43°C, 80% RH or less (no condensation)
- Power Supply: R6P (AA battery) 1.5V x 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Type: Analog multi tester
- Width (mm): 99
- monotaro.id Hex Bolt 8.8 Metric Half Thread (Baut Hexagonal)atribut:
- Material: Baja 8.8
- Surface Treatment: Heat Treated Steel
- Nanotec Housing Filter Airatribut:
- Height (inch): 10
- monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)Deskripsi:Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufakturatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
- monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)Deskripsi:HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Blackatribut:
- Material: Carbon Steel Grade 8.8
- Finishing: Black
- monotaro.id Hex Bolt Nut Steel 8.8 Metric Half Thread (Baut Mur Hexagonal)atribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Half drat
- TAF Hex Bolt Nut Steel 8.8 Half Thread (Baut Mur Hexagonal)atribut:
- Diameter (mm): 6
- Material: Steel
- Drat Size: P 1
- Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal)Deskripsi:Baut Heksagonal dari Yoshinobu ini memiliki ukran M8-M22d an cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Half Drat
- Grade: 8.8
- Material: Steel
- ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)Deskripsi:Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
- Nanotec Filter Air Saringan Isi Sedimenatribut:
- Diameter (inch): 2.5
- Flow Rate (lpm): 20.7
- Function: Sedimen, Pasir, Karat, Debu & Lumut.
- Height (inch): 10
- HONEYWELL Screw Pressure Reducing ValveDeskripsi:APPLICATIONAccording EN 806-2 pressure reducing valves of this type protect household water installations against excessive pressure from the supply. They can also be used for industrial or commercial applications within the range of their specification. By installing a pressure reducing valve, pressurisation damage is avoided and water consumption is reduced.The set pressure is also maintained constant, even when there is wide inlet pressure fluctuation. Reduction of the operating pressure and maintaining it at a constant level minimizes flow noise in the installation.atribut:
- Connection Type: External Threaded Connection Set On In And Outlet
- Filter Bowl: Clear
- Maximum Inlet Pressure with Clear Filter Bowl (bar): 16
- Maximum Operating Temperature Medium with Clear Filter Bowl (°C): 40
- Medium: Drinking water
- Minimum Pressure Drop (bar): 1
- Outlet Pressure (Bar): 1.5-6
- Preset Outlet Pressure (bar): 3
- Indalex Step Ladder Platform PROPF Type (Tangga Lipat)atribut:
- Material: Fiberglass Platform Ladder
- Maximum Loading Capacity (kg): 150
- Barton Tools Hydraulic Toe Jackatribut:
- Pump System: Integral Pump
- Hikvision 26 Series Motorized VF EXIR Bullet Camera (Kamera Pengawas)Deskripsi:1/1.8inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG; Powered by Darkfighter technology, Color: 0.003 Lux @ (F1.4, AGC ON), 0 lux with IR; 20fps(3840x2160), 25fps/30fps (3072x1728, 2688x1520, 1920x1080); VCA functions; 3 streams; 3D DNR; BLC/HLC; ICR; EXIR, up to 50m; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; Built-in Audio/Alarm I/O, HIK-Connect cloud service
- monotaro.id Hex Bolt 8.8 Metric Full Thread (Baut Hexagonal)atribut:
- Material: Baja 8.8
- Surface Treatment: Heat Treated Steel
- UVEX K3 Earmuff NRR 27 dBDeskripsi:- Easily adjustable for a perfect fit- Padded headband for optimalcomfort- Wearer comfort guaranteedthanks to extra soft memoryfoam ear cushions, even whenworn for long periodsatribut:
- SNR: 33dB
- NRR: 27dB
- THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
Daftar Harga baut 8 8 Terbaru October 2026
| Sanwa Electric Instrument Analog multi tester | Rp2.099.900 |
| monotaro.id Hex Bolt 8.8 Metric Half Thread (Baut Hexagonal) | Rp9.900 |
| Nanotec Housing Filter Air | Rp159.900 |
| monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal) | Rp6.900 |
| monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal) | Rp6.900 |
| SHPI Fitting Pneumatic PC Male Straight (Sambungan Pneumatik) | Rp6.900 |
| Swallow Tire Ban Dalam Forklift | Rp94.900 |
| TESS-Technologies Horizontal Water Sampler | Rp10.999.900 |
| monotaro.id Hex Bolt Nut Steel 8.8 Metric Half Thread (Baut Mur Hexagonal) | Rp14.900 |
| TAF Hex Bolt Nut Steel 8.8 Half Thread (Baut Mur Hexagonal) | Rp1.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/7rP105734279-1.jpg)

/khP105656737-1.jpg)
/f5P108160545-3.jpg)
/76P103672258-1.jpg)


/r8P105656980-15.jpg)
/qvP106481967-1.jpg)
/aeP102173374-2.jpg)
/P102172513-1.jpg)


/jeP105472698-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%2026%20Series%20Motorized%20VF%20EXIR%20Bullet%20Camera%20(Kamera%20Pengawas)/5vP109972211-1.jpg)
/78P105734260-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/UVEX%20K3%20Earmuff%20NRR%2027%20dB/P101507873-1.jpg)
/cgP104629448-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)