Sanwa Electric Instrument Analog multi tester

Sebelum PPN:
Rp2.099.900 - Rp2.899.900
Spesifikasi
Battery Check1.5V for 2V range (RL=20Ω)
Capacitor Capacitance (F)500μ (approximate value)
Dimensions (H x W x D) (mm)144x99x41
Dimensions, Width W x Height H x Depth D (mm)99x144x41
Height (mm)144
Length (mm)41
Mass (g)About 270
Operation Environment3 to 43°C, 80% RH or less (no condensation)
Power SupplyR6P (AA battery) 1.5V x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeAnalog multi tester
Width (mm)99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with 20 measurement ranges to cover general applications 500 μF capacitor check Range meter with tilting stand for easy viewing of deflection Optional options enable DC high voltage and temperature measurement 20 kΩ/V DC high sensitivity multimeter against shock and drop Drop-proof function that withstands
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait