Beli bath up di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VR-SANITARY Bathtub Long
    Mulai

    Rp4.899.900

    VR-SANITARY Bathtub Long
    atribut:
    • Material: Acrylic
  2. VR-SANITARY Bathtub Corner
    Mulai

    Rp6.099.900

    VR-SANITARY Bathtub Corner
    atribut:
    • Material: Acrylic
  3. TOTO Bak Mandi Standar dengan Anti-Slip Timbul
    Mulai

    Rp4.499.900

  4. TOTO Bak Mandi
    Mulai

    Rp5.999.900

  5. VR-SANITARY Bathtub Standing
    Mulai

    Rp18.999.900

    VR-SANITARY Bathtub Standing
    atribut:
    • Material: Acrylic
  6. KOHLER Hourglass Drop In Bathtub W/ K-17295T-CP
    Mulai

    Rp12.999.900

    KOHLER Hourglass Drop In Bathtub W/ K-17295T-CP
    Deskripsi:
    1.5m Drop-In Acrylic Bath.
    atribut:
    • Dimensions (mm): 1524x762x432
    • Material: Acrylic
    • Installation: Drop-in
    • Color: White
  7. Lesso Bathtub Fiber
    Mulai

    Rp2.099.900

    Lesso Bathtub Fiber
    atribut:
    • Color: White
    • Size (cm): 170x70x65
  8. American Standard Floor-Standing Tub
    Mulai

    Rp38.999.900

    American Standard Floor-Standing Tub
    atribut:
    • Product Type: Freestanding
  9. INAX Export Acrylic Freestanding Bathtub
    Mulai

    Rp66.999.900

    INAX Export Acrylic Freestanding Bathtub
    Deskripsi:
    S600 Freestanding Bathtub
    atribut:
    • Depth (mm): 900
    • Height (mm): 550
    • Width (mm): 1700
  10. TOP One Power Coolant
    Mulai

    Rp34.900

    TOP One Power Coolant
    Deskripsi:
    Merawat mesin kendaraan kesayangan anda dengan biaya yang murah namun berkualitas sangat lah mudah. Hanya dengan menggunakan pelumas yang berbahan dasar sintetis akan membuat tarikan kendaraanmu semakin enteng dan jauh lebih bertenaga.TOP 1 Power Coolant Series adalah Cairan pendingin mesin berteknologi REVERSE OSMOSIS yang dikombinasikan dengan aditif temperature fighting agent (TFA) dan anti rust pilihan memberi perlindungan maksimal pada mesin.
  11. TOTO Bak Mandi Besi Cor
    Mulai

    Rp51.999.900

    TOTO Bak Mandi Besi Cor
    atribut:
    • Height (mm): 470
    • Width (mm): 1800
    • Depth (mm): 800
  12. GIBSON Bathtub Faucet
    Mulai

    Rp8.299.900

    GIBSON Bathtub Faucet
    Deskripsi:
    Bathtub faucets with spouts and handles mount to the bathroom wall or bathtub deck. These bathtub faucet trim kits are commonly found in modern bathrooms and high-end hotels and resorts.
    atribut:
    • UNSPSC: 30181503
    • Standards: ADA; ASME A112.18; CSA B125.1
    • Series: Gibson T961
    • Country of Origin: USA (subject to change)
    • Ligature Resistant: No
    • ADA Compliance: Yes
    • Includes Cartridge: No
    • Includes Check Stop: No
    • Includes Drain Stopper: No
    • Includes Handle: Yes
    • Includes Stem: No
    • Includes Trim Plate: Yes
    • Includes Tub Spout: No
    • Includes Valve: Yes
    • Spout Reach (inch): 7-5/8
    • Trim Finish: Chrome
    • Tub Spout Type: Non Diverter Spout
  13. KIMSCO Bathtub Whirlpool (Corner)
    Mulai

    Rp27.999.900

    KIMSCO Bathtub Whirlpool (Corner)
    atribut:
    • Dimensions (mm): 1400x1400x415
  14. Ariston Pro ECO Cyclinder Electric Water Heater
    Mulai

    Rp4.799.900

    Ariston Pro ECO Cyclinder Electric Water Heater
    Deskripsi:
    - Desain eksklusif- Anti bakteri Legionella- Fungsi ECO EVO untuk menghemat energi- Teknologi WaterPlus air panas lebih banyak hingga 16%**- Tersedia 2 tipe pemasangan Vertikal dan Herizontal
    atribut:
    • Maximum Pressure (bar): 8
    • Maximum Temperature (°C): 80
  15. TOTO Vasil Set Shower Genggam
    Mulai

    Rp779.900

    TOTO Vasil Set Shower Genggam
    atribut:
    • Flow Rate (L/minute): 8
    • Maximum Water Pressure (MPa): 0.75
    • Minimum Water Pressure (MPa): 0.05
Daftar Harga bath up Terbaru February 2026
VR-SANITARY Bathtub LongRp4.899.900
VR-SANITARY Bathtub CornerRp6.099.900
TOTO Bak Mandi Standar dengan Anti-Slip TimbulRp4.499.900
TOTO Bak MandiRp5.999.900
VR-SANITARY Bathtub StandingRp18.999.900
KOHLER Hourglass Drop In Bathtub W/ K-17295T-CPRp12.999.900
Lesso Bathtub FiberRp2.099.900
American Standard Floor-Standing TubRp38.999.900
American Standard Drop in-BathtubRp6.199.900
TOTO Kloset Closed CoupledRp1.099.900

Data diperbarui pada 03/02/2026 (Harga belum termasuk PPN)

Halaman Terkait