Beli baterai 1 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Stand Magnifier
    Mulai

    Rp1.299.900

    TRUSCO Stand Magnifier
    atribut:
    • Arm Length (mm): 350
    • Base Dimensions (mm): Width 73 x Depth 90
    • Finishing Material: Lens Material: Glass
    • Lens Diameter (phi mm): 90
    • Magnification: 2.5x
    • Purpose of Use: Assembly and inspection of parts and so on.
    • Type: Flexible Type
    • Weight (g): 890
  2. monotaro Magnifying Lens (Magnifying Glass)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

    monotaro Magnifying Lens (Magnifying Glass)
    Deskripsi:
    Produk ini juga sering disebut dengan Magnifying glass
    atribut:
    • Use: For Negative and Positive Film Inspection
  3. TRUSCO Head Type Magnifier
    Mulai

    Rp929.900

    TRUSCO Head Type Magnifier
    atribut:
    • Finishing Material: Lens Construction-Material x2.3: Glass and x3.3:Glass + Acrylics
    • Magnification: 2.3 times, 3.3 times (two steps)
    • Purpose of Use: Precision work requiring the use of both hands.
    • Weight (g): 190
  4. TRUSCO Magnifier (High Magnification Type)
    Mulai

    Rp709.900

    TRUSCO Magnifier (High Magnification Type)
    atribut:
    • Finishing Material: Lens: Glass
    • Lens Diameter (phi mm): 28
    • Magnification: 10
    • Purpose of Use: For precision parts check, small letters such as books etc.
    • Type: High Magnification Loupe
    • Weight (g): 38
  5. Energizer Battery Alkaline (Baterai AAA (Kecil))
    Rating:
    80% of 100
    (1)
    Mulai

    Rp94.900

    Energizer Battery Alkaline (Baterai AAA (Kecil))
    atribut:
    • Size: AAAA
    • Voltage (V): 1.5
    • Blister Pack: Shrink Pack 2 pcs
  6. monotaro Safety/Protection Glasses All Clear Single-Lens Type (Kacamata Safety)
    Mulai

    Rp24.900

    monotaro Safety/Protection Glasses All Clear Single-Lens Type (Kacamata Safety)
    atribut:
    • Shape: Single-Lens Type
    • Lens Color: Clear
    • Color: Clear
    • Function: Glasses can be used together, impact resistance
    • Lens: No processing
    • Mass (g): About 44
    • Material: Polycarbonate
    • Use: For protection from flying objects from the front and sides.
  7. TRUSCO Magnifier (Kaca Pembesar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    TRUSCO Magnifier (Kaca Pembesar)
    Deskripsi:
    General extended inspection.
    atribut:
    • Finishing Material: Lens: Glass
    • Purpose of Use: For general expansion inspection.
  8. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.599.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  9. TRUSCO High Magnification Loupe X6 Black
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    TRUSCO High Magnification Loupe X6 Black
    atribut:
    • Material: Lens: glass, acrylic body: ABS
    • Finishing Material: Lens: Glass
    • Weight (g): 43
    • Type: Pocket magnifier
    • Lens Diameter (phi mm): 30
    • Magnification: 6
    • Purpose of Use: For precision work.
  10. TRUSCO Scale Loupe (With Graduations)
    Mulai

    Rp519.900

    TRUSCO Scale Loupe (With Graduations)
    atribut:
    • Dimensions (Diameter phi x Height H) (mm): 35 x 43
    • Finishing Material: Lens Material: Glass
    • Lens Diameter (phi mm): 28
    • Magnification: Ten times
    • Measuring Range (mm) : 10
    • Minimum Indication (mm): 0.2
    • Purpose of Use: Precision part, drawings, various appraisals and tool inspections.
    • Weight (g): 20
  11. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (141)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  12. monotaro Scale Loupe (Kaca Pembesar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    monotaro Scale Loupe (Kaca Pembesar)
    Deskripsi:
    Dilengkapi lensa pembesar dan skala ukur untuk inspeksi dimensi mikro. Cocok untuk pengukuran cepat pada cetakan, PCB, dan bahan cetak.
    atribut:
    • Type: Scale Loupe
    • Lens Diameter (mm): 30
    • Magnification: 6
    • Dimensions (mm): (Closed) 51 × 38 × 12, (Open) 51 × 38 × 47
    • Material: Lens / Green glass frame / Steel
  13. monotaro Magnifier Magnifier (Kaca Pembesar)
    Mulai

    Rp1.099.900

    monotaro Magnifier Magnifier (Kaca Pembesar)
    Deskripsi:
    It is a flexible tube with a large lens of phi 100, so it is gentle to the eyes. ince the magnet is used for the base, it can be installed on a machine tool or a steel manufacturing table.
    atribut:
    • Type: Stand Magnifier (with magnet)
    • Overall Length (mm): 460
    • Adsorption Ability (N): 800
  14. ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Rating:
    99% of 100
    (67)
    Mulai

    Rp13.900

    ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AAA
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  15. Oxford Precision Rm105 Reading Magnifier
    Mulai

    Rp229.900

    Oxford Precision Rm105 Reading Magnifier
    atribut:
    • Lens Diameter (mm): 89
  16. TRUSCO LED Flashlight Magnifier
    Mulai

    Rp589.900

    TRUSCO LED Flashlight Magnifier
    atribut:
    • Continuous Operating Time (hour): 30 (Manganese Dry Cell)
    • Length (mm): 180
    • Lens: Acrylic Glass (Two-Ply)
    • Lens Size (mm): 30
    • Magnification: 10
    • Measuring Range (mm) : 20
    • Minimum Indication (mm): 0.5
    • Power: AA Batteries x 2 (Sold Separately)
    • Purpose of Use: For inspection in dark places.
    • Replacement Bulb: Can not be replaced
  17. LEAF Magnifying Lens with Light
    52%
    Mulai

    Rp669.900

    LEAF Magnifying Lens with Light
    Deskripsi:
    Usage:(When the light source is poor) inspection and measurement of in a dark place.
    atribut:
    • Purpose of Use: Inspection and measurement in dark places (or where light source is limited).
  18. LEAF Exclusive Exchange Scale
    Mulai

    Rp1.999.900

    LEAF Exclusive Exchange Scale
    atribut:
    • Weight (g): 70
    • Overall Height (mm): 52
    • Lens Diameter (phi mm): 21
    • Minimum Indication (mm): 0.1
    • Material (Lens): Glass
    • Magnification (times): 10
    • Measuring Range (mm) : 25
    • Outer Diameter d (mm): About 42
    • Purpose of Use: Ideal for measuring various inspection objects.
Daftar Harga baterai 1 Terbaru October 2026
TRUSCO Stand MagnifierRp1.299.900
monotaro Magnifying Lens (Magnifying Glass)Rp159.900
TRUSCO Head Type MagnifierRp929.900
TRUSCO Magnifier (High Magnification Type)Rp709.900
Energizer Battery Alkaline (Baterai AAA (Kecil))Rp94.900
monotaro Safety/Protection Glasses All Clear Single-Lens Type (Kacamata Safety)Rp24.900
TRUSCO Magnifier (Kaca Pembesar)Rp209.900
monotaro Substantial Microscope (Mikroskop)Rp3.599.900
TRUSCO High Magnification Loupe X6 BlackRp479.900
TRUSCO Scale Loupe (With Graduations)Rp519.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)