Beli barcode reader di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanwa Barcode Readeratribut:
- Color: Black
- HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga)Deskripsi:The Xenon XP 1950g scanner is purposebuilt for retailers who know the costs of long checkout times: lost sales due to abandoned carts, and decreased customer loyalty and revenue over time.Delivering excellent customer service is your mission, and providing lasting impressions for your loyal customers driven by fast, accurate, and friendly checkout experiences is critical.Empower your cashiers to deliver on your mission and commitment to provide excellent customer service experiences with the Honeywell Xenon Extreme Performance (XP) series. The Xenon XP 1950g scanner offers superior scan performance, easily capturing even the most difficult-to-read or damaged barcodes.Engineered to 50 drops at 1.8 m (6 ft) and 2,000 tumbles at 0.5 m (1.6 ft), and with an IP52 ingress rating for water and dust, the Xenon XP 1950g scanner delivers class-leading durability. This significantly reduces scanner downtime and service costs, leading to a longer lifecycle and a lower total cost of ownership.Designed for retail environments that demand high-accuracy scanning, whether at a distance, or even on damaged barcodes, the Xenon XP 1950g scanner reduces strain on the associate-decreasing the need to bend to reach barcodes on the bottom shelf or bottom of the basket. The Xenon XP 1950g is available in Black or Lyric White models to match the scanner to your environment, and an available vibration mode ensures your associates get scanner feedback regardless of their surroundings.
- KASSEN Barcode Scanner (Tembakan Harga)Deskripsi:Barcode Scanner KS-606 is a barcode scanner that is capable of reading all types of 1D or 2D barcodes. The KS-606 also supports Bluetooth connections with a working range of up to 100 meters. Of course this really helps your work during the scanning process.Another advantage of the KS-606 barcode scanner is that it has a large battery capacity with outstanding performance. The KS-606 can perform barcode scanning for 10 days and can last for 60 days in standby mode.The KS-606 is very suitable for applications in warehouse, logistics, retail, medical, etc.
- OMRON Barcode readeratribut:
- AS ONE Part Number: 65-7269-21
- BUSICOM Barcode Scanner Stand (Tembakan Harga)Deskripsi:- Bar code reader is not included.atribut:
- Color: Matte black
- Protection Class: IP42
- AS ONE Part Number: 64-1245-31
- Cable Length (m): Straight cable: 1.9
- Operating Temperature (°C): -20~60
- Dimensions (LxWxD) (mm): 101x68x145
- Light Source (nm): Red LED (620-630)
- Operating Humidity (%RH): 5 to 95 (no condensation or icing)
- Power Supply: Supplied from connection 5VDC ± 5%
- Shock Resistance: Normal operation after falling from 1.5
- Suitable CPU: 32-bit CPU processor
- Suitable For: Only for BC-NL2200U/NL1100U
- FK System Barcode Scanner Stand (Tembakan Harga)Deskripsi:A hands-free stand and stand dedicated to the FK-1530V barcode reader that supports 2D codes such as QR. It is convenient to use as a stand as well as hands-free scanning using the object detection function.atribut:
- Color: Black
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable For: FK-1530V
- Outer Dimensions (LxWxH) (mm): 129x80x225
- HONEYWELL Barcode Scanner Handheld Voyager General Duty (Tembakan Harga)Deskripsi:We designed the Voyager Extreme Performance (XP) 1470 series scanner for in-store retail workflows that require a highly accurate 1D/2D scanning solution in a durable form factor. Trust it for industry-leading scanning capability on traditional barcodes and digital screens-even on damaged and difficult-to-read codes. Backed by a 5-year warranty for corded models, and a 3-year warranty for cordless.
- Scotch Double Tape Mounting Strong Indoor (Isolasi Bolak Balik)Deskripsi:Scotch™ Indoor Double-Sided Mounting Tape 110-S12, merupakan Perekat Serbaguna berukuran 12 mm x 1.5 m, digunakan pada permukaan yang dicat dalam ruangan.
- OMRON Laser Barcode ReaderDeskripsi:Compact & lightweight design High speed reading Wide scan angle Easy-to-understand LED indicator Real-time control
- ECT Dispenser Labelatribut:
- Dimensions (mm): 155 x 180 x 235
- Picking Direction: Lift Label up
- Power: AC 230V (100V is also available)
- Roll Core Size (mm): 25 (1inch), 76 (3inch) and more
- PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Deskripsi:PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
- Panasonic FZ-A3 option configuration (barcode reader & smart card reader)Deskripsi:An attachment option with an integrated body that meets the needs of the field. Options such as barcode reader and smart card reader can be built into the main unit.
- HONEYWELL Barcode Scanner Wireless (Tembakan Harga)atribut:
- Wireless Range (m): 100
- LED (nm): 650
- Support 2D Code: QR, PDF417, Data Matrix
- Scan Mode: Single Line Scan
- Taffware Barcode Scanner Wireless (Tembakan Harga)Deskripsi:Barcode scanner ini berfungsi sebagai alat yang mampu membaca informasi di dalam barcode. Biasa digunakan seorang kasir pada toko atau swalayan saat pelanggan hendak membayar barang belanjaan. Alat ini mampu melakukan scan dengan kecepatan 120/detik dan mampu membaca berbagai jenis barcodeatribut:
- Dimensions (mm): 90x160
- Operating System Compatibility: EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
- Laser Type: Pemindai Kode Batang Nirkabel
- Scan Capability (Line/s): 120
- Material: Plastik
- Wave Length: 650+-8 nm Laser Merah
- Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)Deskripsi:DS2208-SR BLACK (WITH STAND) USB KIT:DS2208-SR00007ZZWW SCANNER, CBA-U21-S07ZBRSHIELDED USB CABLEatribut:
- Dimensions: 6x2.5x3.34inch
- Light Source: 650nm visible laser diode
- Scan Element Frequency: 50Hz
- Voltage and Current:: 5volts ±10% at 130mA typical, 175mA max
- Powert Source: Host power or external power supply
- Scanner Type: Bi-directional
- Scan Rate: 100 scans per second typical
- Included Accecories: Yes, with Stand
- Included Cables: Yes
Daftar Harga barcode reader Terbaru November 2026
| Sanwa Barcode Reader | Rp3.399.900 |
| HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga) | Rp3.299.900 |
| KASSEN Barcode Scanner (Tembakan Harga) | Rp809.900 |
| OMRON Barcode reader | Rp149.999.900 |
| BUSICOM Barcode Scanner Stand (Tembakan Harga) | Rp379.900 |
| FK System Barcode Scanner Stand (Tembakan Harga) | Rp729.900 |
| HONEYWELL Barcode Scanner (Tembakan Harga) | Rp1.299.900 |
| HONEYWELL Barcode Scanner Handheld Voyager General Duty (Tembakan Harga) | Rp2.499.900 |
| Brother ES Labeller | Rp859.900 |
| Scotch Double Tape Mounting Strong Indoor (Isolasi Bolak Balik) | Rp17.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/q1P105197937-3.jpg)
/mfP107050807-1.jpg)

/2jP110273091-1.jpg)
/cmP110388454-3.jpg)
/gyP102093610-7.jpg)
/pjP105197919-3.jpg)

/lwP107986788-1.jpg)


/fxP107025573-1.jpg)
/28P113597080-2.jpg)
/psP107559928-3.jpg)
/1wP107927068-1.jpg)
/P102540350-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)