Beli ballast hid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Toshiba Lithium Batteryatribut:
- Voltage (V): 3.6
- TANIZAWA Chin Strapatribut:
- Material: Polypropylene
- Weight (g): 13
- WELLBEST Concrete Nail (Paku Beton)atribut:
- Dimensions: 5x3x14cm
- Toshiba Drip Proof LED Search Light (Senter)atribut:
- Material: Body:Plastic
- Set Contents: Shoulder strap (approx. 1m)
- Total Luminous Flux (Lm): 75
- Outside Diameter (mm): 105
- Total Length (mm): 210
- Power Supply: D battery (4 units) sold separately
- Continuous Usage Time: About 55 hours (with alkaline battery)
- Protection Class: IPX1
- Toshiba Canvio Ready Portable Hard Driveatribut:
- Color: Black
- Toshiba Dispenser Galon Bawahatribut:
- Cooling Power (W): 100
- Heater Power (W): 190
- Niigata Seiki (SK) Individual Steel Pin Gauge AAatribut:
- Tolerance (µm): ± 0,8
- Cylindricity (µm): 0,5
- Hardness: HV 720 or more
- Toshiba UHD 4K Google TVDeskripsi:Pengalaman visual yang super nyaman dengan bezel-less yang dimiliki 43C350LP ini akan membuatmu tidak akan berpaling dari layar. Sistem operasi yang canggih dengan Google TV memungkinkan konektivitas tanpa batas.Picture Technology :REGZA Engine 4KDolby VisionHDR10+HDR10Ultimate Display TechnologyUltra HD (4K) ResolutionUltimate MotionWide Viewing AngleAdaptive Local DimmingiCare BlueAI 4K Upscalling4K Fine Texture Restoration4K Brilliance RestorationPrecision Adaptive Resolution+3D Frame Resolution+Reconstruction MethodULTRA Essential PQ TechnologyHDR Restoration4K Gradation Correction4K Digital Noise ReductionColor Re-master ProSuper Contrast BoosterGame ModeAuto Low Latency ModeVariable Refresh RateSports ModeSound Technology :REGZA Power AudioDolby AtmosDolby AudioDTS HDDTS Virtual XDTS StudioBluetooth AudioSmart Features :Google AssistantChromecast built-inContent SharingScreen SharingRemote Voice ControlDesign&Craftmanship :Designed in JapanFine Tuned in JapanBezel lessPure Metal StandFull ScreenSlim DesignCable SolutionAnti-tip ClipEco FriendlyAudioSmart FeaturesConnectivity :BluetoothWiFi Dual Band (2.4G + 5G)WiFi Standard IEEE802.11nHDMI Version v2.0HDMI Port 3-4HDMI CECHDMI eARCHDMI ARCLANUSB Port 2USB PVR (HDD)USB PVR (USB)DVB-T/T2/CAnalogVideo-in CVBSAudio-out Digital(Optical/Toslink)Audio-out Headphones 3.5mmApple AirPlay 2Apple HomeKitRemote Type IR + BT w/ Mic
- Toshiba 2K Android TVDeskripsi:Membuatmu tetap terkoneksi dengan beragam konektivitas yang dihadirkan V35KP ini. Dilengkapi dengan pengalaman audio visual yang istimewa, membuatmu nyaman menonton film favoritmu kapan saja. Digital Noise Reduction memungkinkanmu menonton dengan audio yang jernih dan menenangkan. Picture Technology :REGZA Engine HGDisplay TechnologyHD ReadyEssential PQ TechnologyDigital Noise ReductionColor Re-masterPicture OptimizerContrast BoosterGame ModeFootball ModeSignal BoosterSound Technology :REGZA Power AudioDolby AudioDTS StudioBluetooth AudioMain Speakers 8 watt x 2Smart Features :Google AssistantChromecast built-inRemote Voice ControlDesign and Craftsmanship :Designed in JapanFine Tuned in JapanBezel lessDesign and Craftsmanship :Designed in JapanFine Tuned in JapanBezel lessConnectivity :BluetoothWiFi Standard IEEE802.11nHDMI Version v1.4HDMI Port 2HDMI CECHDMI ARCLANUSB Port 2USB PVR (HDD)USB PVR (USB)DVB-T/T2/CAnalogVideo-in CVBSAudio-out Digital (Optical/Toslink)Audio-out Headphones 3.5mmRemote Type IR + BT w/ Micatribut:
- Power Standby (W): <0.5
- Refresh Rate (Hz): 60
- Operating System: AndroidTV 9.0
- RAM (Gb): 1
- ROM (GB): 5
- Takashima Sangyo Bottom Polishing Brush Straight Type (Cylindrical)Deskripsi:It is ideal for narrow areas that cannot be processed with the wheel/cup/bevel type for the bottom of the inner surface of parts and blind holes.atribut:
- Shaft Length (mm): 25
- Hair length (mm): 25
- Wire Diameter (mm): 0.3
- Toshiba Blender Plastik 4in1Deskripsi:Toshiba BL20PR2 – Blender Plastik 1.5L 4in1 memiliki desain yang stylish dengan warna Elegant membuat Anda semakin betah untuk menggunakannya. Hasil lumatan dapat dihasilkan dengan banyak karena memiliki kapasitas hingga 1.5 liter serta wadah berbahan Plasti menjadi mudah dibersihkan.Kapasitas : 1.5 Liter 2 TahunPilihan Warna : Putihatribut:
- Material: Plastic
- Blade Material: Stainless Steel
- Cable Length (m): 1
- Capacity (L): 1.5
- Capacity for Effective Usage (L): 1.25
- Power (W): 400
- Voltage (V/Hz): 220-240/50
- Dimension (LxWxH) (cm): 37x27x22
- Weight (kg): 4
- Color: Red
- Mini Chopper: Not
- Cable Storage: Yes
- Part of the Foot that is not Easy to Wobble: Yes
- Made In: China
- Toshiba Twin Tub Washing MachineDeskripsi:Hasilkan cucian bersih maksimal setiap hari- Ultra Spin- High Blade Pulsator- Double Water Inlet
- Toshiba Canvio Slim III Portable Hard Driveatribut:
- Memory Capacity (TB): 1
- Niigata Seiki (SK) Steel Plug GaugeDeskripsi:Inspection of Threaded HoleFor each screw size to be measured the corresponding gauge has standard dimensions. The gauge is used to perform GO/NO GO test based on the prescribed minimum and maximum dimensions for each screw grade.MATERIAL - Gauge part : Alloy tool steel- Handle part : Aluminumatribut:
- Height (mm): 17
- Length (mm): 130
Daftar Harga ballast hid Terbaru March 2026
| Toshiba Lithium Battery | Rp319.900 |
| TANIZAWA Chin Strap | Rp98.900 |
| Toshiba Canvio Advance 3.0 V10 Portable Hard Drive | Rp2.899.900 |
| WELLBEST Concrete Nail (Paku Beton) | Rp5.900 |
| Hella Bohlam HID | Rp929.900 |
| Toshiba Drip Proof LED Search Light (Senter) | Rp689.900 |
| Toshiba Canvio Ready Portable Hard Drive | Rp2.799.900 |
| Toshiba Dispenser Galon Bawah | Rp2.599.900 |
| Niigata Seiki (SK) Individual Steel Pin Gauge AA | Rp56.900 |
| Osram HID Conversion Kit | Rp2.499.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/TANIZAWA%20Chin%20Strap/P102004654-1.jpg)

/P102943663-1.jpg)

/Toshiba%20Drip%20Proof%20LED%20Search%20Light%20(Senter)/P102005798-1.jpg)


%20Individual%20Steel%20Pin%20Gauge%20AA/foP101502564-5.jpg)


/fqP107894566-2.jpg)



%20Steel%20Plug%20Gauge/P101502526-2.jpg)