Sebelum PPN:
Rp2.799.900 - Rp4.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Power Standby (W) | <0.5 |
|---|---|
| Refresh Rate (Hz) | 60 |
| Operating System | AndroidTV 9.0 |
| RAM (Gb) | 1 |
| ROM (GB) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Membuatmu tetap terkoneksi dengan beragam konektivitas yang dihadirkan V35KP ini. Dilengkapi dengan pengalaman audio visual yang istimewa, membuatmu nyaman menonton film favoritmu kapan saja. Digital Noise Reduction memungkinkanmu menonton dengan audio yang jernih dan menenangkan.
Picture Technology :
REGZA Engine HG
Display Technology
HD Ready
Essential PQ Technology
Digital Noise Reduction
Color Re-master
Picture Optimizer
Contrast Booster
Game Mode
Football Mode
Signal Booster
Sound Technology :
REGZA Power Audio
Dolby Audio
DTS Studio
Bluetooth Audio
Main Speakers 8 watt x 2
Smart Features :
Google Assistant
Chromecast built-in
Remote Voice Control
Design and Craftsmanship :
Designed in Japan
Fine Tuned in Japan
Bezel less
Design and Craftsmanship :
Designed in Japan
Fine Tuned in Japan
Bezel less
Connectivity :
Bluetooth
WiFi Standard IEEE802.11n
HDMI Version v1.4
HDMI Port 2
HDMI CEC
HDMI ARC
LAN
USB Port 2
USB PVR (HDD)
USB PVR (USB)
DVB-T/T2/C
Analog
Video-in CVBS
Audio-out Digital (Optical/Toslink)
Audio-out Headphones 3.5mm
Remote Type IR + BT w/ Mic
Picture Technology :
REGZA Engine HG
Display Technology
HD Ready
Essential PQ Technology
Digital Noise Reduction
Color Re-master
Picture Optimizer
Contrast Booster
Game Mode
Football Mode
Signal Booster
Sound Technology :
REGZA Power Audio
Dolby Audio
DTS Studio
Bluetooth Audio
Main Speakers 8 watt x 2
Smart Features :
Google Assistant
Chromecast built-in
Remote Voice Control
Design and Craftsmanship :
Designed in Japan
Fine Tuned in Japan
Bezel less
Design and Craftsmanship :
Designed in Japan
Fine Tuned in Japan
Bezel less
Connectivity :
Bluetooth
WiFi Standard IEEE802.11n
HDMI Version v1.4
HDMI Port 2
HDMI CEC
HDMI ARC
LAN
USB Port 2
USB PVR (HDD)
USB PVR (USB)
DVB-T/T2/C
Analog
Video-in CVBS
Audio-out Digital (Optical/Toslink)
Audio-out Headphones 3.5mm
Remote Type IR + BT w/ Mic
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
