Sebelum PPN:
Rp4.799.900 - Rp17.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Pengalaman visual yang super nyaman dengan bezel-less yang dimiliki 43C350LP ini akan membuatmu tidak akan berpaling dari layar. Sistem operasi yang canggih dengan Google TV memungkinkan konektivitas tanpa batas.
Picture Technology :
REGZA Engine 4K
Dolby Vision
HDR10+
HDR10
Ultimate Display Technology
Ultra HD (4K) Resolution
Ultimate Motion
Wide Viewing Angle
Adaptive Local Dimming
iCare Blue
AI 4K Upscalling
4K Fine Texture Restoration
4K Brilliance Restoration
Precision Adaptive Resolution+
3D Frame Resolution+
Reconstruction Method
ULTRA Essential PQ Technology
HDR Restoration
4K Gradation Correction
4K Digital Noise Reduction
Color Re-master Pro
Super Contrast Booster
Game Mode
Auto Low Latency Mode
Variable Refresh Rate
Sports Mode
Sound Technology :
REGZA Power Audio
Dolby Atmos
Dolby Audio
DTS HD
DTS Virtual X
DTS Studio
Bluetooth Audio
Smart Features :
Google Assistant
Chromecast built-in
Content Sharing
Screen Sharing
Remote Voice Control
Design&Craftmanship :
Designed in Japan
Fine Tuned in Japan
Bezel less
Pure Metal Stand
Full Screen
Slim Design
Cable Solution
Anti-tip Clip
Eco Friendly
Audio
Smart Features
Connectivity :
Bluetooth
WiFi Dual Band (2.4G + 5G)
WiFi Standard IEEE802.11n
HDMI Version v2.0
HDMI Port 3-4
HDMI CEC
HDMI eARC
HDMI ARC
LAN
USB Port 2
USB PVR (HDD)
USB PVR (USB)
DVB-T/T2/C
Analog
Video-in CVBS
Audio-out Digital
(Optical/Toslink)
Audio-out Headphones 3.5mm
Apple AirPlay 2
Apple HomeKit
Remote Type IR + BT w/ Mic
Picture Technology :
REGZA Engine 4K
Dolby Vision
HDR10+
HDR10
Ultimate Display Technology
Ultra HD (4K) Resolution
Ultimate Motion
Wide Viewing Angle
Adaptive Local Dimming
iCare Blue
AI 4K Upscalling
4K Fine Texture Restoration
4K Brilliance Restoration
Precision Adaptive Resolution+
3D Frame Resolution+
Reconstruction Method
ULTRA Essential PQ Technology
HDR Restoration
4K Gradation Correction
4K Digital Noise Reduction
Color Re-master Pro
Super Contrast Booster
Game Mode
Auto Low Latency Mode
Variable Refresh Rate
Sports Mode
Sound Technology :
REGZA Power Audio
Dolby Atmos
Dolby Audio
DTS HD
DTS Virtual X
DTS Studio
Bluetooth Audio
Smart Features :
Google Assistant
Chromecast built-in
Content Sharing
Screen Sharing
Remote Voice Control
Design&Craftmanship :
Designed in Japan
Fine Tuned in Japan
Bezel less
Pure Metal Stand
Full Screen
Slim Design
Cable Solution
Anti-tip Clip
Eco Friendly
Audio
Smart Features
Connectivity :
Bluetooth
WiFi Dual Band (2.4G + 5G)
WiFi Standard IEEE802.11n
HDMI Version v2.0
HDMI Port 3-4
HDMI CEC
HDMI eARC
HDMI ARC
LAN
USB Port 2
USB PVR (HDD)
USB PVR (USB)
DVB-T/T2/C
Analog
Video-in CVBS
Audio-out Digital
(Optical/Toslink)
Audio-out Headphones 3.5mm
Apple AirPlay 2
Apple HomeKit
Remote Type IR + BT w/ Mic
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
